Beli telescopic stick di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Clean Matic Telescopic Handle 120cmDeskripsi:Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.atribut:
- Dimensions (cm): 120x2
- Color: Random Color
- T&I Telescopic Hot Stickatribut:
- Length (m): 10
- Test Voltage (kV): 100
- monotaro Joint Pattern Telescopic Type (Connection Joint)Deskripsi:Produk ini juga sering disebut dengan Connection jointatribut:
- Material: (Pipe) Aluminium, (Connection tip screw) Steel, (Connection joint / clip) Resin
- Type: Joint pattern
- TASKI Telescopic Poleatribut:
- Dimensions (m): 2x1.5
- Kleaner Floor Brush & Wiper 2 in 1Deskripsi:Kleaner Floor Brush 2 in 1 is equipped with a floor brush as well as a floor wiper for more efficient use. It saves space at home, as there is no need to keep a separate floor brush and wiper. It is equipped with a telescopic stick with adjustable height and slim shape that is suitable for all areas of the home, indoor or outdoor.
- Nescafe Kopi Instan Caramel CappucinoDeskripsi:NESCAFE Cappuccino Caramel adalah campuran kopi Robusta dengan krimer, susu bubuk skim dan aroma karamel yang memberikan rasa cappuccino yang unik dan nikmat.Dengan penyajian menggunakan mesin NESCAFE Alegria, akan mengasilkan minuman NESCAFE Cappuccino Caramel yang nikmat dengan buih yang lembut dan tebal.Kandungan Produk: Gula, krimer, susu bubuk skim, kopi instan NESCAFE, penstabil gon arab, perisa identik alami (karamel, kopi), perisa artifisial krim susu, garam.atribut:
- Size (g): 500
- Packaging: Pouch
- Astral Kepala VakumDeskripsi:Vacuum head Astral 2 inchi 4 roda + sikatVacuum berkualitas tinggi untuk kolam renang. Dengan berat yg mantap, dapat dengan lebih cepat membersihkan kolam, karena tidak mudah mengangkat ketika digunakan di dalam kolam. Biasanya digunakan untuk kolam renang umum yang besar dan dalam.atribut:
- Number of Wheels: 4
- Emaux Aluminium Telescopic PoleDeskripsi:Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
- Boho Baju HazmatDeskripsi:BAJU APD MEDIS HAZMAT SUIT MERK BOHO ( ANTIVIRUS ) DISPOSABLE SDH ADA COVER SEPATU NYA BAHAN : DISPOSABLE PROTECTIVE COVER ALLPACKING : STERILE DENGAN PLASTIK TERSEGEL KEDAP UDARAatribut:
- Size: XL
- Color: White
- DOGYU Pointing StickDeskripsi:-This a telescopic pole for shooting assistance.-You can install a digital camera and use it in movie mode or self-timer.-You can shoot from an angle that you could not shoot from before in the past.
- monotaro Telescopic Pole For ClimbingDeskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- Vikan Brush & Broom HandlesDeskripsi:Handles with European thread connections will only attach to broom or brush heads with compatible European threads for a secure attachment. European threads are finer and tighter than standard (or ACME) threads and help seal the handle to the broom or brush eliminating space for contaminants which is important in food processing applications. These handles replace worn or broken handles or extend the reach of existing broom or brush heads.atribut:
- Handle Connection Type: Threaded
- Handle Tip Material: Polypropylene
Daftar Harga telescopic stick Terbaru March 2026
| KRISBOW Tongkat Sapu Sambungan | Rp96.900 |
| Clean Matic Telescopic Handle 120cm | Rp31.900 |
| T&I Telescopic Hot Stick | Rp8.699.900 |
| monotaro Joint Pattern Telescopic Type (Connection Joint) | Rp129.900 |
| TASKI Telescopic Pole | Rp339.900 |
| CT Aluminium Telescopic Poles | Rp939.900 |
| Filmop Aluminium Telescopic Pole | Rp379.900 |
| PPM Alumunium Telescopic Poles | Rp93.900 |
| Kleaner Floor Brush & Wiper 2 in 1 | Rp85.900 |
| Nescafe Kopi Instan Caramel Cappucino | Rp69.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/T%26I%20Telescopic%20Hot%20Stick/kcP111960732-2.jpg)
/fgP103651556-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Boho%20Baju%20Hazmat/e0P108363504-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/DOGYU%20Pointing%20Stick/P102861466-1.jpg)