Beli roll selang air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp3.399.900

    TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Length (m): 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  2. TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)
    Mulai

    Rp5.799.900

    TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 30
    • Hose Length (m): 1 (Primary Side)
    • Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0 to 60
  3. Koyohose Water Hose DOP (Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Koyohose Water Hose DOP (Selang Air)
    Deskripsi:
    Selang PVC Koyohose Dof. Selang PVC Koyohose Dof adalah selang multifungsi yang terbuat dari bahan baku PVC berkualitas yang dapat digunakan di segala kebutuhan, sangat fleksibel dan memiliki ketahanan yang lama. Selang PVC Koyohose Dof tersedia dalam dua macam warna, yaitu : biru dan hijau. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Multifungsi. - Lembut. - Elastis. - Fleksibel. - Aman dan bersih. - Harga terjangkau.
    atribut:
    • Color: Random Color
  4. SPEEDAIRE Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
    Mulai

    Rp1.499.900

    SPEEDAIRE Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
    atribut:
    • UNSPSC: 40142121
    • Hose Reel Primary Application: Air; Water
  5. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  6. Wipro Hose Garden Roll (Selang Taman / Selang Gulung Otomatis)
    Mulai

    Rp709.900

    Wipro Hose Garden Roll (Selang Taman / Selang Gulung Otomatis)
    atribut:
    • Hose Length (m): 20
    • Hose Material: PVC
    • Inlet/Outlet Hose (inch): NPT 3/4
    • Maximum Pressure (MPa): 1
  7. KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)
    Mulai

    Rp569.900

    KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)
    Deskripsi:
    Applications : Suitable for air, water, and food transfer, multi purpose hose for irrigation, sanitary, Light vacum line.Usage : Air, Gases, Water, Foof, Chemical, Powder, Granule, Dust
    atribut:
    • Temperature Range (°C): -5 to 70
    • Reinforcement: High Tensile Synthetic Yarn
  8. Trilliun Hose Water Superflex Type (Selang Air)
    Mulai

    Rp8.900

    Trilliun Hose Water Superflex Type (Selang Air)
    Deskripsi:
    Selang PVC Trilliun Superflex. Selang PVC Trilliun Superflex adalah selang multifungsi yang terbuat dari bahan PVC kualitas terbaik yang dapat digunakan di segala macam kebutuhan umum. Selang PVC Trilliun Superflex sangat fleksibel dan memiliki ketahanan serta kekuatan yang tinggi. Selang PVC Trilliun Superflex tersedia dalam dua macam warna, yaitu: biru metalik dan hijau metalik. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Multifungsi. - Lembut. - Elastis. - Fleksibel. - Aman dan bersih.
    atribut:
    • Color: Random Color
  9. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  10. KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  11. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.899.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  12. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  13. HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    55%
    Mulai

    Rp2.899.900

    HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Hose Inside Diameter x Outside Diameter (mm): 6.5
    • Usage Pressure (MPa): 1.5
  14. Koyohose Hose Garden Thread (Selang Air Taman / Selang Benang)
    Mulai

    Rp919.900

    Koyohose Hose Garden Thread (Selang Air Taman / Selang Benang)
    Deskripsi:
    Selang PVC Koyohose Garden. Selang PVC Koyohose Garden dibuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Koyohose Garden tahan di segala macam cuaca dan banyak digunakan oleh tukang kebun profesional dan mereka yang bergerak di bidang pertamanan. Selang PVC Koyohose Garden dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan PVC (layer dalam berwarna hitam dan layer luar berwarna hijau transparan) sehingga Selang PVC Koyohose Garden memiliki kekuatan yang tinggi dan anti lumut. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Anti lumut. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia & oli. - Diperkuat dengan benang Polyester. - Tahan terhadap sinar UV. - Harga terjangkau.
    atribut:
    • Color: Black Green
  15. Chuhatsu Hanbai Air Hose Reel
    Mulai

    Rp3.599.900

    Chuhatsu Hanbai Air Hose Reel
    Deskripsi:
    The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.
    atribut:
    • Working Pressure (MPa): 1.47
    • Material: Hose: Polyurethane Drum: SPCC
  16. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
Daftar Harga roll selang air Terbaru October 2026
TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)Rp3.399.900
TRUSCO Air Reel (Selang Gulung Manual / Selang Angin)Rp5.799.900
Koyohose Water Hose DOP (Selang Air)Rp249.900
SPEEDAIRE Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)Rp1.499.900
Dollar Water Hose Threaded (Reinforced Hose) (Selang Air / Selang Benang)Rp689.900
Togawa Super Air Hose (Selang Angin)Rp359.900
Wipro Hose Garden Roll (Selang Taman / Selang Gulung Otomatis)Rp709.900
Aston Water Hose Threaded (Selang Air / Selang Benang)Rp259.900
KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)Rp569.900
Crystal Water Hose Threaded (Reinforced Hose) (Selang Air / Selang Benang)Rp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait