Lincoln Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)
Sebelum PPN:
Rp7.499.900 - Rp8.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 40142121 |
|---|---|
| Base Motion Type | Swivel |
| Bearing Construction | Permanently Lubricated |
| Corrosion-Resistant | Yes |
| Drive Type | Spring Return |
| Enclosed | No |
| Fasteners Included | No |
| Features | Heavy Gauge Steel And Heavy Duty Rubber Air Hose |
| Fitting Gender | Male x Male |
| Fitting Type | NPT x NPT |
| Hose Capacity (ft) | 50 |
| Hose Color | Red |
| Hose Cover Material | Rubber |
| Hose Fitting A Gender | Male |
| Hose Fitting A Material | Brass |
| Hose Fitting A Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Material | Brass |
| Hose Fitting B Type | NPT |
| Hose Length (ft) | 50 |
| Hose Reel Primary Application | Air; Water |
| Hose Reel Type | Wall Mount Hose Reel |
| Hose Tube Material | Rubber |
| Includes | Hose; Hose Stop |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Includes Leader Hose | No |
| Latch Type | Locking |
| Leader Hose Cover Material | PVC |
| Maximum Operating Pressure | 300 |
| Maximum Operating Temperature (°F) | 150 |
| Mount Base Height (inch) | 20-33/64 |
| Mount Base Width (inch) | 8-1/8 |
| Mount Hole Diameter (inch) | 1/2 |
| Mounting Hole Center to Center Height (inch) | 4-23/32 |
| Mounting Hole Center to Center Width (inch) | 2-63/64 |
| Number of Guide Arms | Single Arm |
| Overall Dimensions LxWxH (in) | 20x9x22 |
| Overall Height (inch) | 22 |
| Overall Length (inch) | 20 |
| Overall Width (inch) | 9 |
| Pedestal Type | Single Pedestal |
| Reel Color | Red |
| Reel Diameter (inch) | 18-9/16 |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Reel Width (inch) | 8-1/8 |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Swivel Inlet Gender | Female |
| Swivel Inlet Type | NPTF |
| Swivel Material | Brass |
| Swivel Outlet Gender | Female |
| Swivel Outlet Type | NPTF |
| Twin Hose Compatible | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Class 125 fittings connect to low-pressure (100-299 psi) pipe. Low-lead content is rated for use with drinking water. These pipe fittings are threaded on both connection ends. Threaded connections use PTFE tape to secure seal.
Feature
Spring Return Hose Reel Air Water 300 psi Hose Capacity 50 ft (3/8 in I.D.) Drive Type Spring Return Enclosed No Includes Hose Yes Hose Inside Dia 3/8 in Hose Length 50 ft Reel Material Steel Mounting Location Bench Ceiling Wall Speed Limited Retraction No Overall Height 22 in Overall Length 20 in Overall Width 9 in Corrosion-Resistant Yes Hose Color Red Hose Cover Material Rubber Hose Fitting A Gender MaleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/d7P109396475-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
