KEMANFLEX Hose Nylon Reinforced KFN Type (Selang Benang / Selang Multifungsi)

Sebelum PPN:
Rp569.900 - Rp5.099.900
Spesifikasi
Temperature Range (°C)-5 to 70
ReinforcementHigh Tensile Synthetic Yarn

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications : Suitable for air, water, and food transfer, multi purpose hose for irrigation, sanitary, Light vacum line.
Usage : Air, Gases, Water, Foof, Chemical, Powder, Granule, Dust
Feature
- Light Weight
- Various Color
- Transparent
- Non-Toxic Material
- Odorless
- Easy To Handle
- Flexible
- Insulator
- Weather Proof
- Heavy Duty
- Chemical Resistant
- Oil Resistant
- Heat Resistant
- Pressure Resistant
- Abrasion Resistant

Ulasan Produk

Tidak ada ulasan