Beli rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kubota Assy Wheel Idler U-50 (Pulley)Deskripsi:Genuine Product by Kubota JapanIdler asli dari Kubota Jepang memberikan performa tinggi dalam pada bagian undercarriage. Cocok digunakan di semua kondisi lingkungan karena material baja paduan terbaik sudah digunakan demi memberikan kekuatan dan lifetatribut:
- Compatible Model Unit: Kubota Mini Excavator U50-5 (UP 2014)
- Dimensions: 380x520x215
- Material Description: Assy Wheel, Idler
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)atribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Braxter Grinding Wheel (Batu Gerinda)atribut:
- Diameter (inch): 4
- Maximum Speed (m/s): 80
- Maximum Speed (rpm): 15200
- Size (mm): 100x2.5x16
- THK Rod-end NOS T Type (Right-hand Thread Type)Deskripsi:This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained. This is a type with a holder terminal as an external thread.atribut:
- JIS Class: JIS Class 2
- TRUSCO New RodDeskripsi:Scaled rod for on-site record photography. Light and durable aluminum measure. There are many sizes and many combinations. Field record photo rodatribut:
- Material: Made of aluminium
- Width (mm): 60
- Thickness (mm): 6
- SANKO All-Purpose Anchor (Baut Angkur Ketok)Deskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
- BENZ WERKZ Timbangan Digital (Digital Scale)Deskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- AST Roda Onlyatribut:
- Dimensions d (mm): 20.5
- YAMAYO Measuring Tape Rod Both Sides 100E-2 (Meteran)Deskripsi:The scale on both sides of the surface allows accurate reading and measurement of structures on either the left or right side.Please select and use either long-distance or short-distance according to the site conditions.Both sides up to the tip metal fittings! 180° rotating metal fittings are standard equipment for ribbon rods.It does not break even at 1000 Newton (100 kgf) in a tensile strength test (pull).Strong wear resistance due to the use of special ink!atribut:
- Length (mm): 5000
- Material: Glass Fiber (tape measure)
- Thickness (mm): 0.65
- Width (mm): 100
- Type: Double-sided scale
- JIS Standard: first grade
- Standard Tension (N/°C): 50/20
- TRUSCO Urethane Caster TYS SeriesDeskripsi:It is a standard light / medium load caster with traveling performance and load bearing capability. It is a standard size caster that is used for transportation trolleys, roll box pallets and other general work.atribut:
- Specification: Double bearing entering
- Load Type: Medium load
- Material (Wheel): Urethane
- Surface Treatment: (Bracket) Three-valued UNIQLO finishing
- Hole Diameter d (mm): 12
- Material (hardware): Steel
- monotaro Caster Press Swivel Rubber W With Stopper (Kastor Karet)Deskripsi:For casters such as carts and work benches.atribut:
- Material (Wheel): Rubber
- Brake: With
- Shape: Universal car W
- HAMMER CASTER Caster Rubber Swivel (Kastor Karet)atribut:
- Neck Type: rotate
- Yuei Caster Nylon Wheel Urethane Caster (E Series)Deskripsi:-A classy chrome plating finish, excellent in decorativeness.-Plate Type.-Fixed Typeatribut:
- Basic Working Load: 3t
- Jaw Width Range: 3 to 50mm
- Dimension H2: 105mm
- Dimension L: 190mm
- Dimension D (mm): 50
- Dimensions h: 265mm
- Jason Roda Pagar Bulatatribut:
- Size (cm): 10
- Material: Zinc plated steel
Daftar Harga rod Terbaru October 2026
| Kubota Assy Wheel Idler U-50 (Pulley) | Rp19.999.900 |
| ASB Rod Ends Bearing | Rp12.900 |
| LINCOLN ELECTRIC Welding Electrode (Kawat Las Elektroda) | Rp379.900 |
| Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode) | Rp119.900 |
| Braxter Grinding Wheel (Batu Gerinda) | Rp11.900 |
| THK Rod-end NOS T Type (Right-hand Thread Type) | Rp199.900 |
| KDS Rod for Commentary ID Photo | Rp429.900 |
| TRUSCO New Rod | Rp139.900 |
| Gyumo Digital Scale Bench (Timbangan Digital) | Rp3.599.900 |
| LINCOLN ELECTRIC Merit Welding Rod TIG/GTAW (Kawat Las Argon) | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/m3P102080795-3.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/LINCOLN%20ELECTRIC%20Welding%20Electrode%20(Kawat%20Las%20Elektroda)/fqP104879566-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded%20(Kawat%20Las%20Elektrode)/7oP105157276-1.jpg)
/leP115829770-1.jpg)
/d0P106591468-1.jpg)


/19P114630045-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/LINCOLN%20ELECTRIC%20Merit%20Welding%20Rod%20TIG%2FGTAW%20(Kawat%20Las%20Argon)/gvP103751607-1.jpg)
/P102599453-1.jpg)
/j9P107365693-2.jpg)
/09P105416009-1.jpg)

/bdP107944409-1.jpg)

/k3P103651723-1.jpg)
/7pP102083277-2.jpg)
/P102869015-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)