Beli rj45 crimping tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Tool Bag, Equipped
    Mulai

    Rp10.999.900

    Phoenix Contact Tool Bag, Equipped
    Deskripsi:
    Cutting, stripping, and crimping set, packaged in a tools case, comprising CUTFOX 18, WIREFOX 10, CRIMPFOX CENTRUS 6S, AI SORTI BOX RD, TOOL-KIT STANDARD EMPTY
  2. Weller Soldering, Desoldering & Hot Air Rework Station
    Mulai

    Rp2.999.900

    Weller Soldering, Desoldering & Hot Air Rework Station
    Deskripsi:
    These rework stations direct hot air to melt solder so items can then be repositioned or reworked. In addition to rework, they can also be used for heat-shrinking applications.
  3. JAKEMY Crimping Tool (Tang Crimping)
    Mulai

    Rp66.900

    JAKEMY Crimping Tool (Tang Crimping)
    Deskripsi:
    Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
  4. 3M Crimping Tool for Rj45 Modular Plug
    24%
    Mulai

    Rp3.699.900

    3M Crimping Tool for Rj45 Modular Plug
    Deskripsi:
    Crimping tool for 3M [TM] RJ45 modular plug. Easy to hold and grip when crimping. For processing LAN cables and plugs.
    atribut:
    • Applicable Modular Plugs: VOL-RJ45PLG-5ELL / SL, VOL-RJ45PLG-6LBL / SL
  5. FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200
    Mulai

    Rp11.999.900

    FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200
    atribut:
    • Operating Relative Humidity (% RH without condensation): 95 (50 to 95 °F; 10 to 35 °C), 75 (95 to 104 °F; 35 to 40 °C) Uncontrolled < 50 °F (< 10 °C)
    • Vibration: Random, 2 g, 5 Hz-500 Hz
    • Drop Test (m): 1
    • Safety: EN 61010-1, Category: None
    • Altitude (m): 3000
    • Applications: Copper cabling media including; 75 or 50 Ohm Coaxial cable; Two Conductor control, security, generic cabling. 10 Base-T or 10/100 Base-T datacom networks. UTP cable. Shielded Twisted Pair supported in Cable Map function of the IntelliTone 200.
    • Auto Power Down: Turns off automatically after 2 1/2 hours of inactivity
    • Battery Type/Life (V/hour): 9 alkaline (NEDA 1604A or IEC 6LR61); 20 typical
    • Control Toner: Thumbwheel switch
    • Dimensions (cm): Toner (14.1x7.5x3.2 (5.54x2.94x1.25inch), Probe 22.2x4.8x3.2 (8.73x1.88x1.26 inch)
    • Display: Toner : LED, Probe : (8) LED indicators, Sync LED indicator
    • EMC: EN 61326-1, FCC Part 15 B
    • Interface: Toner : Main Mod8 port for tone generation on all 4 pairs of UTP / STP cabling. F Connector for coaxial cabling Banana Jack Plugs (2) - two conductor wiring, Probe : Main Mod8 port for Cable Map on all 4 pairs of UTP / STP cabling.
    • Operating Temperature (°C): 0 to 40 (32 to 104°F)
    • Ouptut Power (V): p-p 5
    • Storage Temperature (°C): -20 to +60 (-4 to +140°F)
    • Tone Detection: Detects IntelliTone™ digital signal for Locate, Isolate, and Cable Map Detects analog SmartTone signal (500-1200Hz) and other analog toners.
    • Toner Frequency: IntelliTone™ signal: encoded digital signal Analog SmartTone signal: 500 - 1200Hz, 4 songs
  6. Deli Pipe Wrench
    Mulai

    Rp65.900

  7. Cabletime Punch Down Impact Tool Modular Jack RJ45 Network Panel (Punch down tool)
    Mulai

    Rp93.900

    Cabletime Punch Down Impact Tool Modular Jack RJ45 Network Panel (Punch down tool)
    Deskripsi:
    With adjustable impact pressure controlThe storage on the top of tool is for storing one piece of spare bladeBlades are interchangeable and reversible.
    atribut:
    • Blade: Double Blade
  8. KRISBOW Tang Pemotong Kabel
    Mulai

    Rp679.900

    KRISBOW Tang Pemotong Kabel
    atribut:
    • Material: Steel
    • Applications: Cutting Wire
  9. Panduit Modular Plug Crimp Tool
    Mulai

    Rp3.299.900

    Panduit Modular Plug Crimp Tool
    atribut:
    • Set Contents: only a main part
    • TRUSCO Number: 786-8162
  10. KRISBOW Network Crimping Plier Ratchet
    Mulai

    Rp279.900

    KRISBOW Network Crimping Plier Ratchet
    Deskripsi:
    NETWORK CRIMPING PLIER RATCHET LRNCP1- Quality product- APPLICABLE FOR CUTS, STRIPS AND CRIMPS ALL KIND OF MODULAR PLUG8P8C/RJ45, 6P6C/RJ12, 6P4C/RJ11, 4P4C&4P2C PLUGS INCLUDE EXTERNAL WIRE STRIPPERCOMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 26x13x2
  11. Pro'sKit Modular Crimping Tool (Tang Crimping)
    Mulai

    Rp219.900

    Pro'sKit Modular Crimping Tool (Tang Crimping)
    Deskripsi:
    Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimping
  12. HOZAN (HOZAN TOOL INDUSTRIAL) Modular plug crimping tool
    Mulai

    Rp8.599.900

    HOZAN (HOZAN TOOL INDUSTRIAL) Modular plug crimping tool
    Deskripsi:
    For modular plugs. An 8-core dedicated crimping tool that attaches a modular plug to an 8-core modular cord.
    atribut:
    • Mass (g): 280
    • Overall Length (mm): 181
    • Suitable Size: FCC standard modular plug, RJ-45/48 (8-core), Panduit, Hirose Electric Co., Ltd., Oki Electric Cable Co., Ltd.
    • Trusco Part No.: 775-7603
  13. Paladin Data Cable Crimping Di & Blad
    Mulai

    Rp1.199.900

    Paladin Data Cable Crimping Di & Blad
    atribut:
    • UNSPSC: 27112820
    • Compatible with Manufacturer Model Number: EK50ML
    • For Cable Type: RJ-45 8P8C (8 Pin)
    • For Connector Type: RJ-45
  14. Pro'sKit Modular Plug Crimping Tool (Tang Crimping)
    Mulai

    Rp479.900

    Pro'sKit Modular Plug Crimping Tool (Tang Crimping)
    Deskripsi:
    Cut, crimp, strip-3 in 1 functionSuitable for 8P8C/RJ45/6P2C/6P4C/6P6C/RJ11/RJ12 crimping
    atribut:
    • Material: ABS + Carbon Steel
    • Handle: PVC
    • Overall Length (mm): 143
  15. Weller Electric Corded Soldering Iron (Solder Listrik)
    Mulai

    Rp989.900

    Weller Electric Corded Soldering Iron (Solder Listrik)
    Deskripsi:
    These pencil-style soldering irons operate on low wattages and output temperatures and are often used for soldering circuit boards or light electrical jobs requiring minimal heat. They plug into standard wall outlets for their power supply.
  16. WEIDMULLER Crimping Tool (Tang Crimping)
    49%
    Mulai

    Rp7.099.900

    WEIDMULLER Crimping Tool (Tang Crimping)
    Deskripsi:
    -Crimp tool for crimp terminals/sleeves(for ferrule)up to 6mm.-With its unique omega ring mechanism, it can perform optimum processing with light force, reducing worker's burden.-Since every size of cables can be processed with one strip groove, there is no worry to process in a wrong groove.-For crimping terminal/sleeve (ferrule) crimping based on DIN 462228 parts 1 and 4.
Daftar Harga rj45 crimping tool Terbaru October 2026
Phoenix Contact Tool Bag, EquippedRp10.999.900
Weller Soldering, Desoldering & Hot Air Rework StationRp2.999.900
JAKEMY Crimping Tool (Tang Crimping)Rp66.900
3M Crimping Tool for Rj45 Modular PlugRp3.699.900
FLUKE Networks Peralatan Pendeteksi Kabel IntelliTone Pro 200Rp11.999.900
Deli Pipe WrenchRp65.900
Cabletime Punch Down Impact Tool Modular Jack RJ45 Network Panel (Punch down tool)Rp93.900
KRISBOW Tang Pemotong KabelRp679.900
Panduit Modular Plug Crimp ToolRp3.299.900
KRISBOW Network Crimping Plier RatchetRp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait