Weller Electric Corded Soldering Iron (Solder Listrik)

Sebelum PPN:
Rp989.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pencil-style soldering irons operate on low wattages and output temperatures and are often used for soldering circuit boards or light electrical jobs requiring minimal heat. They plug into standard wall outlets for their power supply.
Feature
Modular Soldering Iron Power Consumption (Maximum) 23 W Operating Temperature (Maximum) 700 Degrees F Tip Type Conical Tip Width 0.03 in Operating Voltage 120V Plug Type Three Prong Cord Length 4.5 ft Series SL325 Product Type Soldering Iron Includes 527S Heater 7400 Handle PL111 Tip Soldering Iron Includes Heating Element Yes Number of Tips Included 1 Application Soldering Compatible Tip Series PL100 PL111 PL113 PL114 PL116 PL133 PL138 PL151 PL153 PL155 PL400

Ulasan Produk

Tidak ada ulasan