Schneider Electric Relay 24V DC

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900
Spesifikasi
Dimensions (mm)21×40×27
Rated Coil Voltage (V)DC24
Number of Poles4
Contact Configuration4PDT
Terminal ShapePlug-in Terminals
Rated Insulation Voltage (V)250(IEC), 300C(SA), 300(UL)
Coil Resistance (ohm)650
Coil Voltage (V)24(DC)
Contact MaterialSilver Alloy
Electrical Durability100000 cycle resistance
Maximum Switching Voltage (V)250 (AC); 28 (DC)
Mechanical Durability10,000,000 cycles
Operating Temperature (°C)-40 to 85
Pollution Level2 (usage environment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RXM Series Miniature Relays with LED. Schneider Electric's small Zelio RXM miniature relays with LED allow you to increase functionality within electrical enclosures. This is especially useful for industrial applications such as machinery, building equipment, and HVAC. RXZE2 type based miniature plug-in relay range Easy to use - no adjustments required for standard applications Easy to integrate into current devices and adaptable to all voltages Equipped with test button and mechanical indicator of relay status Base for DIN rail or screw-compatible assembly sold separately

Ulasan Produk

Tidak ada ulasan