Schneider Electric On-Delay Timing Relay

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp789.900 - Rp859.900
Spesifikasi
Component NameREXL
Contact MaterialCadmium free
Discrete Output TypeRelay
Fixing ModePlug-in (socket)
Max. Reset Time (ms)250 after time delay, on de-energisation; 50 during time delay, on de-energisation
Max. Switching Capacity (A)4x5
Max. Temporary Permissible Current (A)10 for < 10s
Product RangeHarmony Timer Relays
Product or Component TypeMiniature timing relay
Repeat accuracy+/- 0.5 %
Setting Accuracy of Time Delay10 % at full scale at 25 °C conforming to IEC 61812-1
Temperature Drift (°C)0.05 %
Time Delay TypePower on-delay - A- Power on-delay relay
Voltage Drift+/- 0.2 %/V
Voltage Range0.85-1.15 Us
Width (mm)21
[In] Rated Current (A)5C
[Us] Rated Supply Voltage (V)230 AC 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony REXL timing relay can be set between 0.1 seconds and 100 hours, has an output rating of 5A, is 48mm wide and can be supplied with 230V AC. It is a plug-in device, meaning it is quick and easy to install with the need for tools. It also offers a sealable cover, simple and precise settings with rotary trimmers. It is designed for socket plug in, this allows quick and easy installation and minimizes set up and repair time. Status display with 2 LEDs, visually inspect the status of you system without specialized tools.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait