Beli bosch relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  2. BOSCH Micro Relay (Relai Otomotif)
    Mulai

    Rp35.900

    BOSCH Micro Relay (Relai Otomotif)
    atribut:
    • Pin: 4
    • Life Durability: 100000
    • Housing Type: Plastic Housing
    • Temperature Range (°C): -40 to 100
    • Degree of Protection Housing: IP5K4
    • Degree of Protection Connection: IP20
    • Diode: No
    • Mounting Bracket: No
    • Resistor: No
    • Type: Normal Open
  3. OMRON Mini Power Relay MY2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  4. OMRON Small Power Relay G5Q
    Mulai

    Rp32.900

    OMRON Small Power Relay G5Q
    Deskripsi:
    Small power relay with 1 pole 10A opening and closing. Compact 1a/1c contact relay. Supports various loads with high switching performance. Although it is small, it can withstand an impact voltage of 8 kV (between coil and contacts) . RoHS compliant. Control device output
  5. RIB Prewired Relay
    Mulai

    Rp529.900

    RIB Prewired Relay
    Deskripsi:
    These general purpose power relays control high-voltage appliances with low-voltage signals like exhaust fans, vacuums, and motors. They respond to input voltages to physically open or close their contacts to switch loads on/off to control power or sequencing.
    atribut:
    • Electrical Connection Type: Wire Lead
    • Lead Length (inch): 16
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 10000000
    • Minimum Operating Temperature (°F): -30
    • Relay Mounting Style: Surface
    • Sealing: Enclosed
  6. OMRON Mini Power Relay MY4
    Mulai

    Rp239.900

    OMRON Mini Power Relay MY4
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  7. OMRON Compact Slim Power Relay G6D
    Mulai

    Rp76.900

    OMRON Compact Slim Power Relay G6D
    Deskripsi:
    Compact slim power relay for output applications such as PC (programmable controller) and temperature controller. Corresponding to high-density mounting, the floor area is reduced by about 45% (compared to OMRON G6B) . 5A (AC250V, DC30V) can be opened and closed despite its small size. With 2A (250V AC, 30V DC) , it can be opened and closed 300,000 times. RoHS compliant. Control device output
  8. Kraus & Naimer Mini Relay
    Mulai

    Rp659.900

    Kraus & Naimer Mini Relay
    atribut:
    • Operational Current AC15 (at 230V) (A): 3
    • Thermal Current (A): 10
  9. OMRON Power Relay G2R
    Mulai

    Rp70.900

    OMRON Power Relay G2R
    Deskripsi:
    General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
    • Type: Power relay
  10. OMRON Bi-Power Relay
    Mulai

    Rp119.900

    OMRON Bi-Power Relay
    Deskripsi:
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
  11. OMRON Solid State Relay G3NA
    Mulai

    Rp769.900

    OMRON Solid State Relay G3NA
    Deskripsi:
    It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor (excluding G3NA-D210B-UTU) and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Obtained UL/CSA standard and EN standard (T? V certification) as standard.
  12. OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Mulai

    Rp40.900

    OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  13. Fort Relay Series
    Mulai

    Rp17.900

    Fort Relay Series
    atribut:
    • Contact: Single
  14. WD-40 Specialist Pelumas Dry Lube
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    WD-40 Specialist Pelumas Dry Lube
    Deskripsi:
    WD-40 Specialist Dry LubePELUMAS KERING TIDAK BERMINYAK TAHAN KOTORAN & DEBUFungsi:Mengandung PTFEE ( Polytetrafluoroethylene ) yang memberikan pelumasan sempurna dan perlindungan terhadap korosi dalam waktu yang lama tanpa berminyak (kering). Sangat cocok digunakan ketika kebersihan dan kualitas menjadi kebutuhan utama dalam penggunaanya karena produk ini cepat mengering dan memberikan lapisan pelumasan yang menangkal kotoran, debu, dan minyak dari luar. Aman digunakan pada kayu, kertas, kain, kulit, logam, karet, kaca dan sebagian besar plastik (kecuali Polikarbonat dan Polistiren bening). Efektif digunakan pada temperatur -45C sampai +260C.- Cocok digunakan untuk proses pelepasan moulding- Pelumasan & perlindungan terhadap kotoran, debu, dan minyak- Cepat kering tidak berminyakPenggunaan Aplikasi:- Moulding- Mata bor- Conveyor Belts- Trek Pintu & Jendela- Peralatan Industri
    atribut:
    • Volume (ml): 360
    • Appearance/Odor: Colorless liquid with a petroleum odor
    • Flash Point (°C): <-34 (ASTM D3828)
  15. SIEMENS Kontaktor Magnet 3RT6016
    Mulai

    Rp239.900

    SIEMENS Kontaktor Magnet 3RT6016
    Deskripsi:
    Contactor DC 24 V AC3 4 kW 400 V AUX contacts: 1 NO 3-pole, size S00 screw terminal
    atribut:
    • Power Loss (kW): 4
Daftar Harga bosch relay Terbaru March 2026
BOSCH Mini Relay (Relai Otomotif)Rp28.900
OMRON Relay MY SeriesRp58.900
BOSCH Micro Relay (Relai Otomotif)Rp35.900
OMRON Mini Power Relay MY2Rp83.900
OMRON Small Power Relay G5QRp32.900
RIB Prewired RelayRp529.900
OMRON Mini Power Relay MY4Rp239.900
OMRON Compact Slim Power Relay G6DRp76.900
OMRON Power Relay G2RLRp68.900
Chint Time Delay RelayRp57.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait