Beli reel air hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIDO Automatic Air Reel, Auto Air
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  2. TRUSCO Auto Air Reel
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel
    atribut:
    • Material: Main body:Plastic, Hose:Polyurethane (Mesh)
    • Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
    • Primary Hose Total Length (m): 1
    • Secondary Hose Total Length (m): 12
    • Width (mm): 158
    • Depth (mm): 360
    • Height (mm): 260
  3. Belkote Epoxy 2K Premier Sufacer
    Mulai

    Rp139.900

    Belkote Epoxy 2K Premier Sufacer
    atribut:
    • Volume (L): 1
    • Color: Grey
    • Mixing Ratio: 4:1:3
    • Sanding Time (hour): 3
    • Drying Time (s): 2025-10-11 00:00:00
    • Film Thickness (micron): 30
    • Pot Life (hour): 5
    • Surface Dry (minute): 15
  4. Liberty Garden Hose Reel & Hanger
    Mulai

    Rp519.900

    Liberty Garden Hose Reel & Hanger
    Deskripsi:
    Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.
    atribut:
    • UNSPSC: 40142121
    • Hose Reel Primary Application: Garden Hoses
    • Includes Hose: No
  5. HATAYA Air Hose Reel (Selang Gulung)
    Mulai

    Rp4.599.900

    HATAYA Air Hose Reel (Selang Gulung)
    atribut:
    • Hose Inside Diameter x Outside Diameter (mm): 6.5
    • Usage Pressure (MPa): 1.5
  6. Takagi Hose Reel Tough
    Mulai

    Rp1.599.900

    Takagi Hose Reel Tough
    atribut:
    • Applicable Faucet Outer Diameter (mm): 14-18
    • Applicable Hose Inner Diameter (mm): 12
    • Applicable Hose Outer Diameter (mm): 16.5
    • Body Color: Brown
    • Color: Brown
    • Compatible Hose Inner Diameter x Outer Diameter (mm): 12x16.5
    • Content Set: Faucet nipple x 1 (model number = XGZ0242) ; Side hose x 1 (model number = QR0034) ; Water nozzle x 1 (model number = QG558)
    • Faucet Side Hose Length (m): 1.2
    • Material: Hose = Vinyl chloride resin (with thread); Nozzle/faucet parts/frame = Polypropylene, polyacetal, ABS resin, vinyl chloride resin, EPDM, NBR, stainless steel, aluminum
    • Type: Open type
    • Working Pressure (MPa): 0.7
  7. TRIENS Air Hose Reel
    Mulai

    Rp2.599.900

  8. HATAYA Automatic Winding Hose Reel Water Mac
    Mulai

    Rp14.999.900

    HATAYA Automatic Winding Hose Reel Water Mac
    Deskripsi:
    A self-winding reel for water that can easily wind up long hoses. A stopper that stops the hose at the required length is convenient. Because it is installed on the ceiling or wall, the workplace and floor are always clean and comfortable. Stand type convenient for installation. With a swing function of 40 degrees left and right.
    atribut:
    • Dimensions (Width x Depth x Height) (mm): 181x476x440
    • reeling Method: Automatic
    • Hose Length (m): 1.5
    • Caster: None
    • Cover: Yes
    • Applicable hose inner diameter x outer diameter (Φmm): 12x17
    • Suitable Outer Diameter (Φmm): (Faucet) 15
    • Connect Fitting (Primary): 3/8 (with 1m hose)
    • Applicable hose Length/(m): 15
    • Operating Pressure (MPa) : 0.7
  9. TRUSCO Auto Air Reel (Selang Gulung)
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel (Selang Gulung)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  10. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.799.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  11. TEKIRO Selang Kompresor Gulung
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    TEKIRO Selang Kompresor Gulung
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  12. monotaro Hose Reel With Turntable
    Mulai

    Rp1.299.900

    monotaro Hose Reel With Turntable
    Deskripsi:
    The removal from the place away from the air source.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
    • Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
    • Material (Hose): Polyurethane resin
    • Maximum Pressure: 1.5
    • Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
  13. TRUSCO Air Hose Reel
    Mulai

    Rp4.099.900

    TRUSCO Air Hose Reel
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  14. TRUSCO Air Reel, Swing Coupler
    Mulai

    Rp3.599.900

    TRUSCO Air Reel, Swing Coupler
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 20
    • Hose Length (m): Primary Side / 1
    • Working Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -10 to 60
  15. KRISBOW Selang Angin Gulung Bahan Karet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KRISBOW Selang Angin Gulung Bahan Karet
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  16. Chuhatsu Hanbai Air Hose Reel
    Mulai

    Rp3.599.900

    Chuhatsu Hanbai Air Hose Reel
    Deskripsi:
    The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.
    atribut:
    • Working Pressure (MPa): 1.47
    • Material: Hose: Polyurethane Drum: SPCC
  17. TRIENS Air Hose Reel (Easy Hose Replacement)
    Mulai

    Rp12.999.900

    TRIENS Air Hose Reel (Easy Hose Replacement)
    atribut:
    • Material: Hose:Urethane
  18. Belkote Clear Coat PU 2K
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Belkote Clear Coat PU 2K
    atribut:
    • Dust Free (minute): 20
    • Film Thickness (micron): ~60-80
    • Gloss Level (°): >95
Daftar Harga reel air hose Terbaru March 2026
NICHIDO Automatic Air Reel, Auto AirRp1.399.900
TRUSCO Auto Air ReelRp2.799.900
Belkote Epoxy 2K Premier SufacerRp139.900
Liberty Garden Hose Reel & HangerRp519.900
HATAYA Air Hose Reel (Selang Gulung)Rp4.599.900
Takagi Hose Reel ToughRp1.599.900
TRIENS Air Hose ReelRp2.599.900
HATAYA Automatic Winding Hose Reel Water MacRp14.999.900
TRUSCO Auto Air Reel (Selang Gulung)Rp2.799.900
KRISBOW Selang Angin Gulung OtomatisRp1.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait