Takagi Water Hose Reel Tough (Selang Air / Selang Gulung Manual)

Sebelum PPN:
Rp1.599.900 - Rp1.999.900
Spesifikasi
Applicable Faucet Outer Diameter (mm)14-18
Applicable Hose Inner Diameter (mm)12
Applicable Hose Outer Diameter (mm)16.5
Body ColorBrown
ColorBrown
Compatible Hose Inner Diameter x Outer Diameter (mm)12x16.5
Content SetFaucet nipple x 1 (model number = XGZ0242) ; Side hose x 1 (model number = QR0034) ; Water nozzle x 1 (model number = QG558)
Faucet Side Hose Length (m)1.2
MaterialHose = Vinyl chloride resin (with thread); Nozzle/faucet parts/frame = Polypropylene, polyacetal, ABS resin, vinyl chloride resin, EPDM, NBR, stainless steel, aluminum
TypeOpen type
Working Pressure (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is for outdoor watering in general households. Please do not use it for any other purpose.
- After use, be sure to close the faucet and thoroughly drain the water inside the product. (Freeze damage prevention/Product protection)
- Do not use well water or water other than room temperature.
- Since the hose is made of vinyl chloride resin, the water passing through the hose may have an odor.
- If the water force is weak, pull out all the hoses and try again.
Feature
- A hose reel with a subdued brown color.
- This is a twister hose that corrects twists.
- When you squeeze the lever on the Raklock nozzle, the stopper locks, reducing the strain on your hands while passing water.
- Comes with a convenient hook that can be hung on buckets, etc.
Use
- For outdoor watering in general households.
- For those who want to use a hose with a stylish color that blends in with their garden.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait