Liberty Garden Hose Reel & Hanger

Sebelum PPN:
Rp519.900 - Rp6.799.900
Spesifikasi
UNSPSC40142121
Hose Reel Primary ApplicationGarden Hoses
Includes HoseNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Garden Hose Hanger Garden Hoses Hose Capacity 125 ft (5/8 in I.D.) Includes Hose No Material Steel Reel Color Black Overall Height 12 in Overall Length 12 in Overall Width 6 1/8 in Mount Hole Diameter 1/2 in Number of Mount Holes 2 Fasteners Included No For Use With Garden Hose Garden Hose and Features a Keyhole Design for Easy Installation 12 in L x 6 1/8 in W x 12 in H

Ulasan Produk

Tidak ada ulasan