Beli raspberry di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACTIV FURNITURE Meja Tulis 1/2 Biro Vino Series
    Mulai

    Rp919.900

    ACTIV FURNITURE Meja Tulis 1/2 Biro Vino Series
    atribut:
    • Room: Workspace
    • Series: Vino
  2. Bit Trade One USB Connection Infrared Remote Control Advance Advanced Completed
    Mulai

    Rp899.900

    Bit Trade One USB Connection Infrared Remote Control Advance Advanced Completed
    Deskripsi:
    USB Infrared Remote Control Advance is a refreshing confectionery-sized PC-connected multifunctional infrared adapter that can solve the two needs of "I want to operate a household device from a PC with a timer" and "I want to operate a PC with a remote control". Compared to the conventional product, it is equipped with a 32-bit microcomputer and has undergone a major upgrade to support a variety of infrared devices. It is also equipped with three high-power infrared LEDs to greatly enhance output and support Plarail Advance.
    atribut:
    • Included Accessories: Main board, instruction manual x 1, warranty card x 1
    • Interface: USB2.0 (type miniB connector) USB full speed mode
    • Suitable Model: A model that has a USB port as standard and that the PC manufacturer guarantees the operation of the USB port on the supported OS
    • Operating Environment: Temperature 0 to 45°C, humidity 10 to 60% (no condensation)
    • Supported OS: DOS/V PC with Windows10/8/7/Vista (Japanese OS)
    • Frequency (kHz): (Infrared) 38
    • Main Unit Dimensions (WxDxH) (mm): 32x66.5x6.0 (excluding protrusions)
    • Recording Time: (Infrared) About 3 seconds per signal
  3. Onda Water Shutoff Valve (Stop Kran)
    Mulai

    Rp81.900

    Onda Water Shutoff Valve (Stop Kran)
    Deskripsi:
    Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
  4. EZREN Single Water Shutoff Valve (Stop Kran Tunggal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    EZREN Single Water Shutoff Valve (Stop Kran Tunggal)
    Deskripsi:
    Ezren EZ-0031 Stop Kran Stainless Single SUS 304 1/2 Inch COLDSpool Keramik: Spool keramik halus, tahan lama untuk digunakan.Cantik dan kokoh, sakelar berkualitas tinggi halus dan mudah dipasang dan dioperasikan.Keran memiliki saluran masuk air dingin atau panas, Anda dapat menyesuaikan pegangan untuk mengontrol suhu air sesuka Anda.Lingkup aplikasi: Cocok untuk balkon dapur kamar mandi mesin cuci pemanas air 4 titik pipa saluran masuk.Konstruksi Stainless Steel: Bahan berkualitas tinggi, anti-tetesan, tahan lama, bagus untuk kontak yang lama dengan air.Isi Paket 1x Valve COLD (Tidak Termasuk HOT)
    atribut:
    • Material: Stainless Steel SUS 304
  5. YUTA Angle Valve (Stop Kran Sudut)
    Mulai

    Rp57.900

    YUTA Angle Valve (Stop Kran Sudut)
    Deskripsi:
    Alat ini mempunyai fungsi sebagai pengatur besar kecilnya keluaran air pada bidet.
    atribut:
    • Size (inch): 1/2
  6. Bit Trade One Relay Control Expansion Board for Raspberry Pi 2 Circuit Assembled
    Mulai

    Rp449.900

    Bit Trade One Relay Control Expansion Board for Raspberry Pi 2 Circuit Assembled
    Deskripsi:
    It is a relay control expansion board that can control high voltage and high current equipment by connecting to GPIO of Raspberry Pi. Reliable SRD-05VDC-SL-C is adopted for the relay unit, and control is possible only by supplying power from GPIO. The operating status of the relay is visually displayed by the LED, making it easy to check. The size is HAT , which fits perfectly with Raspberry Pi 2 and 3 , and you can easily handle it. It is an expansion board that is ideal for turning home appliances into "smart home appliances" using Raspberry Pi.
    atribut:
    • Coil Voltage (V): DC5 (powered from GPIO terminal)
    • Number of Circuits: 2 circuits
    • Output Terminal: COM/NO/NC
    • Contact Rated Current (mA): 10A
  7. Joyko Lem Tembak
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  8. Raspberry Pi Raspberry Pi Touch Display 2
    Mulai

    Rp3.699.900

    Raspberry Pi Raspberry Pi Touch Display 2
    Deskripsi:
    This is the official Raspberry Pi 7-inch touch panel display. The screen resolution has been increased from the previous model to 1280 x 720 dots (800 x 480 on the previous model), and it has multi-touch functionality with up to 5 points. It is used by connecting to the DSI interface on the Raspberry Pi board. The Raspberry Pi itself can be fixed to the back of the display to form an integrated structure. The screen can be rotated using software, allowing it to be used in either landscape or portrait orientation. Power can be supplied from the Raspberry Pi's GPIO connector, so no additional power supply is required. Compatible with most Raspberry Pi models except for the earliest models and the Zero series. [Set contents] Touch Display 2 body fixing screws (8 pieces) FFC cable: 15P-15P *For Raspberry Pi 4 and earlier FFC cable: 15P-22P *Power supply cable for Raspberry Pi 5
    atribut:
    • Color: 24-bit RGB
    • Conform to: Touch: Up to 5-point multi-touch
    • Dimensions (mm): 7 type (display area: 155 x 88)
    • Interface: DSI
    • Resolution: 1280 x 720 dots
    • Suitable Model: Raspberry Pi (1 A+/B+ or later) *Excluding the Zero series (without expansion connectors)
  9. Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  10. Phoenix Contact Power Supply Unit
    Mulai

    Rp819.900

    Phoenix Contact Power Supply Unit
    Deskripsi:
    Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
  11. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  12. Raspberry Pi Raspberry Pi 4 Model B/8GB
    Mulai

    Rp9.499.900

    Raspberry Pi Raspberry Pi 4 Model B/8GB
    Deskripsi:
    The Raspberry Pi 4 Model B offers significant upgrades over its predecessor, the Raspberry Pi 3 Model B+, including CPU, RAM, USB, and networking. This product is an 8GB model that complies with the Technical Standards Certification (GITE). CPU: The Raspberry Pi 4 Model B's CPU uses the ARM Cortex-A72 architecture and operates at 1.5GHz. RAM: While the Raspberry Pi 3 Model B+ only had a 1GB model, an 8GB model has been added to the lineup. The RAM standard has also been upgraded from DDR2 to DDR4. Video Output/GPU: The video output connector has been upgraded from one full-size HDMI (Type A) port to two micro HDMI (Type D) ports, allowing for dual-screen output. The GPU has been upgraded from VideoCore IV to VI, adding support for 4K60p, H.265 decoding, OpenGL ES 3.0, and more. Ethernet (Wired LAN) Gigabit Ethernet (wired LAN) speeds have also been significantly increased from 300Mbps via USB 2.0 on the Raspberry Pi 3 Model B+ to 1000Mbps (logical). Bluetooth: Bluetooth 5.0 has been upgraded from Bluetooth 4.2. USB Interface: The Raspberry Pi 3 Model B+'s four USB 2.0 ports have been upgraded to two USB 3.0 ports and two USB 2.0 ports. Power: The power input connector has been upgraded to USB Type-C, allowing for higher current. Power requirements have also been increased to 5V/3A. Compatibility: The Raspberry Pi 4 Model B has changed its video output and power connector, resulting in some incompatibility with some options, such as cases and AC adapters. The size, shape, and GPIO pin specifications have not changed, so most HATs and modules can be used with the previous model.Specifications may differ from the actual product depending on the manufacturing date and lot. Please use Raspbian 2019-06-20 and NOOBS 3.1.1 (2019-06-24) or later. The wireless LAN function is disabled by default. It can be enabled by setting the country of use.
    atribut:
    • Audio Output: 3.5mm 4-pole jack, HDMI (shared with video output), I2S pin header
    • Bluetooth: Bluetooth 5.0, Bluetooth Low Energy
    • Correspondence to Ethernet: 10/100/1000 Base-T RJ45 Socket (BCM54213PE)
    • Country of Origin: United Kingdom
    • Dimensions (mm): 85x56x17
    • Maximum Power Consumption (W): About 15
    • Memory: 8GB DDR4-2400 low-voltage SDRAM
    • Output: [Video] Two micro HDMI (Type D) ports, composite 3.5mm 4-pole jack (PAL, NTSC), DSI
    • Power Supply: USB Type C Socket 5V 3.0A / 2.54mm Pin Header / PoE (Requires optional PoE HAT)
    • Suitable CPU: 1.5GHz quad-core Cortex-A72 (ARMv8, 64bit L1=32KB, L2=1M)
    • Wi-Fi: IEEE 802.11 b/g/n/ac 2.4/5GHz
  13. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  14. Kyohritsu Electronic Industry Raspberry Pi 4 Model B Single Board Computer with 8GB SD Card and Raspberry Pi OS Pre-Installed (Modul Komputer)
    Mulai

    Rp9.999.900

    Kyohritsu Electronic Industry Raspberry Pi 4 Model B Single Board Computer with 8GB SD Card and Raspberry Pi OS Pre-Installed (Modul Komputer)
    Deskripsi:
    This set includes the Raspberry Pi 4 and an SD card with the latest OS written to it. The latest generation of the single-board computer Raspberry Pi, the Raspberry Pi 4 Model B, is here! While maintaining the same board size as previous models in the series, the new model boasts major performance improvements, including an ARM Cortex-A72 quad-core CPU and 4K display output, making learning programming and building embedded systems more convenient and flexible. Wi-Fi and Bluetooth have obtained the necessary technical approval for use in Japan. The latest OS, "Raspberry Pi OS (32-bit) with Desktop and Recommended Software," is already installed on the SD card (microSD), so simply inserting this product into your Raspberry Pi will immediately start up the OS. [SD card product overview] This is an SD card with the latest OS for Raspberry Pi written on it. Installing an OS on a Raspberry Pi requires a separate PC and software, The process of getting the Raspberry Pi up and running takes some time, including installation. If you're not used to it, it can be a surprisingly difficult task. This product comes with the latest OS, "Raspberry Pi OS (32-bit) with Desktop and Recommended Software," pre-installed on the SD card (microSD), so simply inserting the product into your Raspberry Pi will immediately start up the OS. This will free you from the hassle of startup work. [Set contents]・Single board computer Raspberry Pi 4 Model B・32GB microSDHC card (with SD adapter/Raspberry Pi OS installed) [Features] CPU The CPU core of the Raspberry Pi 4 Model B has been upgraded from the ARM Cortex-A53 to the Cortex-A72, improving processing performance per clock. The operating clock speed has also been increased from 1.4GHz to 1.5GHz. Most programs will run as is. memory The Raspberry Pi 4 Model B comes with 1GB of main memory, the same as the previous Raspberry Pi 3 Model B+/B, as well as versions with expanded memory of 2GB, 4GB, and 8GB. Ethernet (wired LAN) The previous Raspberry Pi 3 Model B+ had a Gigabit Ethernet-compatible LAN controller connected via USB 2.0, which limited the theoretical maximum transfer speed to 300 Mbps. However, the Raspberry Pi 4 Model B has a changed controller and connection interface, which enables even faster transfer speeds. Bluetooth (near field communication) The Raspberry Pi 4 Model B now supports the Bluetooth version 5.0 standard, improving communication speed and distance. HDMI video output The Raspberry Pi 4 Model B now supports HDMI video output at 4K (3,840 x 2,160) resolution at 60 frames per second thanks to the enhanced graphics performance of the SoC. It also comes equipped with two HDMI connectors, allowing dual-screen output. The connector shape has been changed from full-size HDMI (Type A) to Micro HDMI (Type D). case The Raspberry Pi 4 Model B has the same board size as the previous Model B series, but there are changes to the connector types and layout, so depending on the case structure, products for the previous model may not be compatible. Internal Interface The internal interfaces of the Raspberry Pi 4 Model B, such as the GPIO pin header, CSI camera port, and DSI video port, remain unchanged from the Pi 3/2/B+. power supply The power input connector for the Raspberry Pi 4 Model B has been changed from USB Type B Micro (micro USB) to Type C. Also, because power consumption has increased with the improved performance, it is recommended to use a power supply capable of outputting 3A.*Please note that the SD card (microSD) may differ in manufacturer name and whether it comes with or without an SD card conversion adapter depending on when it was installed. ※Please note: *Please note that the OS version may change over time. *Please note that users are free to upgrade their OS if necessary. *Some product contents may change depending on the arrival date. *Set contents may change without notice. *Wi-Fi and Bluetooth have obtained the technical standards required for use in Japan. *[Points to note when purchasing Raspberry Pi 4] *Please prepare a new power cable for the Raspberry Pi 4* Starting with the Raspberry Pi 4, power is provided via a USB C connector. * Conventional AC adapters cannot be used. Please use the "AC adapter DC5V 3A (USB-C) / UU318-0530." *Please prepare a new HDMI cable for the Raspberry Pi 4* With the Raspberry Pi 4, the video output has changed from HDMI to micro HDMI. * Conventional HDMI cables cannot be used. Please use the "HDMI Cable AD (micro) 1m [RoHS] / 2HDMI-10M." *Please prepare a case for the Raspberry Pi 4. *The power and HDMI connectors have changed since the Raspberry Pi 4. * Conventional cases cannot be used, so please use the "Raspberry Pi 4 case." *A fan is essential for high-load processing, so please prepare a new one* The Raspberry Pi 4 has significantly improved performance, but in exchange, it generates very high temperatures. *When high CPU power processing is required, such as deep learning or video processing, be sure to take heat countermeasures such as using a fan and heat sink to ensure the device performs at its best.
    atribut:
    • Audio Output: Stereo: DIA3.5mm 4-pole jack HDMI: Shared with video output I2S pin header
    • Bluetooth: 5.0/BLE
    • Main Unit: 8GB version
    • Maximum Power Consumption (W): About 15
    • Memory: (LPDDR4)8GB
    • Output: Video: 2 x HDMI 2.0 Type D (Micro HDMI) video/audio sockets
      Composite video (PAL/NTSC) output: DIA3.5mm 4-pole jack Display interface: DSI
    • Power Supply: 5V 3A (USB Type C)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: 56(W)x85(D)x17(H)mm
    • Storage: microSD memory card (SDIO)
    • Suitable CPU: 64bit 1.5GHz quad core ARM Cortex-A72
    • USB Port: 2(USB3.0)+2(USB2.0)
    • Wi-Fi: IEEE 802.11 b / g / n / ac 2.4 / 5GHz dual band
Daftar Harga raspberry Terbaru October 2026
ACTIV FURNITURE Meja Tulis 1/2 Biro Vino SeriesRp919.900
Bit Trade One USB Connection Infrared Remote Control Advance Advanced CompletedRp899.900
Onda Water Shutoff Valve (Stop Kran)Rp81.900
EZREN Single Water Shutoff Valve (Stop Kran Tunggal)Rp27.900
PRESTO Titebond Heavy Duty Construction Adhesive (Lem Konstruksi)Rp89.900
YUTA Angle Valve (Stop Kran Sudut)Rp57.900
Bit Trade One Relay Control Expansion Board for Raspberry Pi 2 Circuit AssembledRp449.900
Joyko Lem TembakRp38.900
Raspberry Pi Raspberry Pi Touch Display 2Rp3.699.900
Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Rp5.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)