Bit Trade One USB Connection Infrared Remote Control Advance Advanced Completed

Sebelum PPN:
Rp899.900
Spesifikasi
Included AccessoriesMain board, instruction manual x 1, warranty card x 1
InterfaceUSB2.0 (type miniB connector) USB full speed mode
Suitable ModelA model that has a USB port as standard and that the PC manufacturer guarantees the operation of the USB port on the supported OS
Operating EnvironmentTemperature 0 to 45°C, humidity 10 to 60% (no condensation)
Supported OSDOS/V PC with Windows10/8/7/Vista (Japanese OS)
Frequency (kHz)(Infrared) 38
Main Unit Dimensions (WxDxH) (mm)32x66.5x6.0 (excluding protrusions)
Recording Time(Infrared) About 3 seconds per signal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB Infrared Remote Control Advance is a refreshing confectionery-sized PC-connected multifunctional infrared adapter that can solve the two needs of "I want to operate a household device from a PC with a timer" and "I want to operate a PC with a remote control".
Compared to the conventional product, it is equipped with a 32-bit microcomputer and has undergone a major upgrade to support a variety of infrared devices. It is also equipped with three high-power infrared LEDs to greatly enhance output and support Plarail Advance.
Warning
- Some models are not supported. - NEC PC-9800 and PC-9821 series are not supported. - A separate internet environment is required to install the setting application software. - Infrared recording time is a standard home appliance cooperative format. We do not guarantee the recording of this time in all formats. - Product specifications are subject to change without notice.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait