Beli rapid test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROMER RapidChek SELECT Salmonella Enteritidis Test KitDeskripsi:The RapidChek® SELECT™ SE test is one of the first FDA awarded Test Method Equivalent and AOAC approved commercially available, rapid, sero-specific assay. It uses the same proprietary media system as the RapidChek® SELECT™ Salmonella test kit. The difference is made by the highly specific Salmonella serogroup D1 antibody on the lateral flow device. Supplement is stored at 2C - 8C.atribut:
- Storage Temperature (°C): 15 - 25
- Approvals: AOAC, FDA
- Hygiena Microsnap Coliform DetectionDeskripsi:MicroSnap™ Coliform is a rapid test for detection and enumeration of Coliformbacteria. The test uses a novel bioluminogenic test reaction that generates lightwhen enzymes that are characteristic of Coliform bacteria react with specializedsubstrates. The light is then quantified in the EnSURE™ luminometer.• Faster results than traditional testing methods• AOAC-RI Performance Tested MethodSM #071302
- ROMER RapidChek E.Coli O157 KitDeskripsi:RapidChek®E. coli O157 test system offers an easy to prepare one-step enrichment media, without the need of additional supplements, combined with proprietary antibodies to detect the pathogenic E. coli serotype O157 (incl. H7) in various foodstuff within a minimum of 8 hours. Time to result: 8 - 18 hours (depending on the analyzed sample)atribut:
- Storage Temperature (°C): 15 - 25
- ORIENT GENE Rapid Test TB Tuberculosis CasetteDeskripsi:Akurat, Cepat dan Mudah dalam PenggunaanCara Pakai : Cukup meneteskan sample berupa sample serum darah ke dalam cassette atau card device yang tersedia, maka hasil akan keluar dengan cepat metode kualitatifatribut:
- Size: 25 Test
- Certificate: CE
- PaperOne Copy Paper F4 Folio 80gsm (Kertas HVS / Fotocopy)Deskripsi:Kertas serbaguna dengan kualitas prima. Terbuat dari 100% serat pohon Acacia Mangium. Diakui dunia internasional : ISO 9706 (permanensi kertas, layak disimpan 200 tahun), ISO 9002 dan ISO 14001. Warna 'Super High-White'.atribut:
- Size: Folio F4
- Paper Type: All Purpose Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 80
- Size (mm): 216x330
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- DLAB Levo Pipette ControllerDeskripsi:Produk ini biasa digunakan dengan Tips Mikropipetatribut:
- Volume (ml): 0.1-100
- Tanaka Argon Gas Regulator (with Flow-Meter)Deskripsi:-Optimum for supplying argon gas used as a shielding gas for welding.-Coupling for hose with an inner diameter of phi6mmatribut:
- Primary side working pressure: 2.2 to 15MPa
- Secondary Side Working Pressure: 0.2 (preset)MPa
- Accessories: Coupling for hose with an inner diameter of Φ6mm
- Hygiena Pro-Clean Protein Residue Test KitDeskripsi:PRO-Clean™ is the easiest and most accurate way to verify the cleanliness of food equipment surfaces. Simply swab a surface and release the reagent. If protein residue is present, the reagent will turn purple - the more contamination, the quicker the color changes and the darker it becomes. PRO-Clean instantly validates surface hygiene, allowing immediate corrective action to be taken when necessary.No interpretation required.The results couldn't be easier to read. If protein is present in a sample, the reagent in the device will turn purple for immediate verification that is simple for any user to understand without interpretation or instrumentation.
- Hygiena Microsnap Enrichment Coliform & E. ColiDeskripsi:MicroSnap™ Coliform & E. coli Enrichment Broth (2mL) isdesigned for testing large-volume filterable liquids such aswater and beverages where low-level contamination withColiform bacteria is a concern. The Enrichment Broth is usedin conjunction with MicroSnap Coliform or E. coli DetectionDevices and quantified in an EnSURE™ luminometer. Singlefigure organisms can be detected in 8 hours, delivering resultsin the same working day or shift, so product can be releasedearlier, or corrective actions may be taken sooner.• Same-day results• AOAC-RI Performance Tested Method #071302• Easy to read quantitative results withEnSURE™ luminometer
- OneMed Kotak P3KDeskripsi:Kotak P3K Dinding bentuk kotak- Bahan Plastik Mika- Pintu transparan yang digeser.- Terdapat 3 rak- Dimensi pxlxt= 29x11.5x35 cm- Ada lubang untuk tempat pakuatribut:
- Marketing Authorization Number of KEMENKES RI: FR.03.02/VA/0276/2018
Daftar Harga rapid test Terbaru March 2026
| 7FoodPillars PorcineTrace Rapid Test Kit | Rp2.099.900 |
| ROMER RapidChek SELECT Salmonella Enteritidis Test Kit | Rp18.999.900 |
| Hygiena Microsnap Coliform Detection | Rp10.999.900 |
| ROMER RapidChek E.Coli O157 Kit | Rp1.099.900 |
| ORIENT GENE Rapid Test TB Tuberculosis Casette | Rp719.900 |
| Bantex Pembatas Binder Index A4 (Pembatas Binder) | Rp5.900 |
| PaperOne Copy Paper F4 Folio 80gsm (Kertas HVS / Fotocopy) | Rp63.900 |
| UGREEN Cable HDMI to HDMI | Rp139.900 |
| DLAB Levo Pipette Controller | Rp539.900 |
| Tanaka Argon Gas Regulator (with Flow-Meter) | Rp5.399.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)
























































































































































/hnP101514635-10.jpg)
/5lP102235201-14.jpg)


%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Tanaka%20Argon%20Gas%20Regulator%20(with%20Flow-Meter)/P102600926-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/OneMed%20Kotak%20P3K/32P105367110-3.jpg)