Spesifikasi
| Manufacturing Segment | Cutting & Grinding, Environmental Monitoring, Packaging & Storage Testing, Raw Milk Reception, Ready-to-eat |
|---|---|
| Shelf Life (month) | 10 |
| Test Type | Environmental |
| Storage Temperature (°C) | 2-8 |
| Product Type | Accessory |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Tests for the presence of adenosine triphosphate (ATP) to verify cleaning effectiveness.
- Easy to use, simple to learn.
- Pre-moistened to aid sample collection.
- Provides a tool to help assess and improve hygienic performance and reduce risk.
3M Clean-Trace Surface ATP UXL100 is a single-use test device that contains a swab for the collection of a sample from a surface. The swab is pre-moistened to aid in sample collection and processing.
Upon activation of the test, the chemical reacts with the sample collected on the swab to produce light. The amount of the light produced is proportional to the degree of potential contamination. Measurement of the light requires the use of a 3M Clean-Trace NG Luminometer and the results are displayed in Relative Light Units (RLU). The higher the RLU number, the more contaminated the sample. Not intended for consumer use. Monitoring the effectiveness of cleaning helps reduce the risk of a food safety incident. With 3M Clean-Trace Surface ATP UXL100, monitoring for contamination is simple with real-time results. Quick detection and confirmation allows immediate corrective action to take place. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, it's easy to use and provides consistent, reliable results.
- Easy to use, simple to learn.
- Pre-moistened to aid sample collection.
- Provides a tool to help assess and improve hygienic performance and reduce risk.
3M Clean-Trace Surface ATP UXL100 is a single-use test device that contains a swab for the collection of a sample from a surface. The swab is pre-moistened to aid in sample collection and processing.
Upon activation of the test, the chemical reacts with the sample collected on the swab to produce light. The amount of the light produced is proportional to the degree of potential contamination. Measurement of the light requires the use of a 3M Clean-Trace NG Luminometer and the results are displayed in Relative Light Units (RLU). The higher the RLU number, the more contaminated the sample. Not intended for consumer use. Monitoring the effectiveness of cleaning helps reduce the risk of a food safety incident. With 3M Clean-Trace Surface ATP UXL100, monitoring for contamination is simple with real-time results. Quick detection and confirmation allows immediate corrective action to take place. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, it's easy to use and provides consistent, reliable results.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
