PerkinElmer Atomic Absorption Spectrophotometer
#Grup produk P110908850
Sebelum PPN:
Rp1.199.999.900 - Rp4.099.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engineered to deliver an uncompromising level of performance at an unbeatable price, the PinAAcle 500 puts the industry’s most robust, reliable Flame AA within reach of even the most budget-conscious laboratories. The PinAAcle 500 offers superior durability, longer life, lower maintenance costs, and the fastest return on investment of any Flame AA. Discover an instrument engineered to outlast and outperform. And take your laboratory to a new PinAAcle of productivity and profitability
Designed For
EXCEPTIONAL SENSITIVITY AND PRECISION
-Analyze lower concentrations with the accuracy of higher-end AA systems
-Achieve precision of less than 0.3%, consistently better than competitive instruments
-Increase throughput without sacrificing accuracy or precision with an optional FAST Flame sample automation system
THE HARSHEST ENVIRONMENTS AND CORROSIVE SAMPLES
• Enjoy the confidence and sample flexibility of working with the world’s first Flame AA System engineered for complete corrosion resistance
• Discover the new benchmark for durability and reliability
• Peace of mind with fast return on investment
FAST, SIMPLE, REPRODUCIBLE OPERATION
• Speed through every analysis with the workflowbased, optimized interface of Syngistix for AA Express or powerful and easy-to-use Syngistix for AA software
• Minimize downtime with the quick-change, modular sample introduction system
• Proven precision with a FAST Flame-enabled system, providing high accuracy and reproducible results
MINIMUM MAINTENANCE AND MAXIMUM SPEED
• Reduce operating costs with a rugged design that virtually eliminates maintenance
• Boost profitability with the lowest cost-perelement Flame AA analysis using a FAST Flameenhanced system
• Optimize your investment with a longer-lasting, corrosion-resistant platform
Engineered to Perform Built to Last
Real-time, true double-beam optics
• High light throughput for best detection limits available
• Fully contained, maintenance-free fiber optic technology
• Automatically adjusts to changes in lamp intensity for stable baselines and compensates for drift multiple times per second
• Fast start-up and exceptional long-term stability without recalibration
Solid-state detector
• Accurately measures even the most difficult elements (including arsenic and barium)
• Excellent signal-to-noise ratios
• No need for expensive photomultiplier tubes
Syngistix for AA Express software
• Optimized, workflow-driven interface provides faster results and efficient troubleshooting
• Large, easy-to-use, full-color touchscreen
• Flexibility to mount touchscreen on either side of instrument
Corrosion-resistant design
• Industry’s first completely corrosion-resistant system featuring:
-Conformal-coated circuit boards
-Polymer-coated flame shield
-Polymeric sample introduction module
Small footprint
• Saves valuable bench space
• Upgradable on-board computer
Quick-change modular sample introduction
• Simplifies routine maintenance/cleaning
• Corrosion-resistant, durable design
Genuine PerkinElmer lamps
• Coded 2-inch Lumina cableless Hollow Cathode Lamps (HCLs) provide exceptional performance and stability
• Electrodeless Discharge Lamps (EDLs) ensure improved sensitivity and extended lamp life
Designed For
EXCEPTIONAL SENSITIVITY AND PRECISION
-Analyze lower concentrations with the accuracy of higher-end AA systems
-Achieve precision of less than 0.3%, consistently better than competitive instruments
-Increase throughput without sacrificing accuracy or precision with an optional FAST Flame sample automation system
THE HARSHEST ENVIRONMENTS AND CORROSIVE SAMPLES
• Enjoy the confidence and sample flexibility of working with the world’s first Flame AA System engineered for complete corrosion resistance
• Discover the new benchmark for durability and reliability
• Peace of mind with fast return on investment
FAST, SIMPLE, REPRODUCIBLE OPERATION
• Speed through every analysis with the workflowbased, optimized interface of Syngistix for AA Express or powerful and easy-to-use Syngistix for AA software
• Minimize downtime with the quick-change, modular sample introduction system
• Proven precision with a FAST Flame-enabled system, providing high accuracy and reproducible results
MINIMUM MAINTENANCE AND MAXIMUM SPEED
• Reduce operating costs with a rugged design that virtually eliminates maintenance
• Boost profitability with the lowest cost-perelement Flame AA analysis using a FAST Flameenhanced system
• Optimize your investment with a longer-lasting, corrosion-resistant platform
Engineered to Perform Built to Last
Real-time, true double-beam optics
• High light throughput for best detection limits available
• Fully contained, maintenance-free fiber optic technology
• Automatically adjusts to changes in lamp intensity for stable baselines and compensates for drift multiple times per second
• Fast start-up and exceptional long-term stability without recalibration
Solid-state detector
• Accurately measures even the most difficult elements (including arsenic and barium)
• Excellent signal-to-noise ratios
• No need for expensive photomultiplier tubes
Syngistix for AA Express software
• Optimized, workflow-driven interface provides faster results and efficient troubleshooting
• Large, easy-to-use, full-color touchscreen
• Flexibility to mount touchscreen on either side of instrument
Corrosion-resistant design
• Industry’s first completely corrosion-resistant system featuring:
-Conformal-coated circuit boards
-Polymer-coated flame shield
-Polymeric sample introduction module
Small footprint
• Saves valuable bench space
• Upgradable on-board computer
Quick-change modular sample introduction
• Simplifies routine maintenance/cleaning
• Corrosion-resistant, durable design
Genuine PerkinElmer lamps
• Coded 2-inch Lumina cableless Hollow Cathode Lamps (HCLs) provide exceptional performance and stability
• Electrodeless Discharge Lamps (EDLs) ensure improved sensitivity and extended lamp life
Warning
Please contact first for detailled stockProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
