Beli radar pompa air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Water Level Control Radar Type
    Mulai

    Rp119.900

    LARKIN Water Level Control Radar Type
    Deskripsi:
    Float SwitchFluid Level Conroller With Weight and Cable
    atribut:
    • Color: Blue
  2. Onda Water Level Control Switch (Radar Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Onda Water Level Control Switch (Radar Air)
    Deskripsi:
    Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.
    atribut:
    • Material: Plastic ABS
  3. Endress Hauser FTL31 Series Vibronic Level Switch Level Sensor
    Mulai

    Rp13.999.900

    Endress Hauser FTL31 Series Vibronic Level Switch Level Sensor
    Deskripsi:
    VibronicPoint level detectionLiquiphant FTL31FTL31-AA4U3BAWSJHDPoint level switch for liquids in compact design with stainless steel housing
    atribut:
    • Ambient Temperature (°C): -40 to 70
    • Ambient Temperature (°F): -40 to 158
    • Certificates/Approval: CSA C/US, EAC
    • Characteristic/Application: Level switch for liquids and is used in tanks, vessels and pipes.
    • Communication: AC/DC, DC-PNP
    • Design Approval: EN 10204-3.1
    • Main Wetted Parts: 316L
    • Marine Approval: ABS/ LR/ BV/ DNV
    • Measuring Principle: Vibration Liquids
    • Measuring/Application Task: Point Level / Liquids
    • Minimum Density of Medium (g/cm³): >0.7 (>0.5 optional)
    • Options: Adjustment switching delay Cleaned from oil+grease, PWIS free
    • Process Connection: Threads: G1/2, G3/4, G1, MNPT1/2, MNPT3/4, MNPT1, R1/2, R3/4, R1
    • Process Pressure/Maximum Overpressure Limit (bar): Vacuum ... 40
    • Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 580
    • Process Temperature (°C): -40 to 150
    • Process Temperature Range (°F): -40 to 302
    • Safety Approval: Overfill protection WHG Leakage
    • Supply/Communication (V): 20 to 253 AC/DC, 2-wire 10 to 30 DC-PNP 3-wire
  4. OMRON Electrode Holder PS-31 (Dudukan Elektroda)
    Mulai

    Rp539.900

    OMRON Electrode Holder PS-31 (Dudukan Elektroda)
    atribut:
    • Operating Temperature Range (°C): -10 to 70 (no icing)
    • Material: Made of resin (PBT: polybutylene terephthalate)
    • Type: Electrode bar attached type
    • Number of Poles: 3 poles
    • Operating pressure: Atmospheric pressure
    • Insulation Resistance (MΩ): Over 100
  5. Showa Corp. Float Switch
    Mulai

    Rp459.900

    Showa Corp. Float Switch
    Deskripsi:
    The OLV type Float Switches enables an electrical ON or OFF signal to be sent according to the fluid level inside the tank. This function can enable, through a relay; turning off the unit or machinery; switch on indicator lamps or set off buzzers to inform of the pump's fluid level situation.Possessing stoppers at both ends, the apparatus can be utilized in deep or shallow fluid levels.Ensure the Float Switches are connected to a relay. (Low capacitance)
    atribut:
    • Closing Capacity: AC 30VA; DC 50W
    • Closing Current (A): AC 0.33; DC 1.0
    • Closing Voltage (V): AC 200; DC 200
    • Contact Resistance (ohm): Under 0.1
    • Withstanding Resistance: AC 1000V 1Min
    • Appropriate Viscosity (mm²/s): Oils above 0.8 specific gravity, kinematic viscosity 2000
    • Body Material: Plastic
    • Insulation Resistance (MΩ): Over 100 (DC 500V Mega)
    • Temperature Range (°C): -20 to +80
  6. DV Water Level Control
    Mulai

    Rp379.900

    DV Water Level Control
    atribut:
    • Function: Floatless Level Switch
    • Voltage Rate (V): 220-240AC
    • Current Rate (A): 5
    • Mounting: Screw
  7. MYCOM Floating Switch
    Mulai

    Rp17.999.900

    MYCOM Floating Switch
    Deskripsi:
    Float Switch Ukiko OEM MYCOM made in Japan. Memberikan kontrol yang akurat untuk level liquid refrigerant di dalam tangki/bejana low receiver, intercooler, accumulator, oil separator, dsb. Bisa digunakan untuk liquid refrigerant dengan suhu sangat rendah (sampai dengan -50°C). Dapat digunakan untuk refrigerant ammonia dan freon.Model No.65RK : Contact type with magnetic microswitchBiasa disebut juga dengan Sensor Ammonia, Ammonia Float Switch
    atribut:
    • Current (A): 20
    • Connection: 3/4inch Welded Pipe Flange for Refrigeration
    • Pneumatic Test Pressure (MPa): 2.4
    • Hydraulic Test Pressure (MPa): 4.0
    • Fluid Temperature (°C): -50 to +100
    • Body Material: Cast Iron ASTM Class No.40 or equivalent
    • Maximum Working Pressure (MPa): 2
    • Refrigerant: NH3 (R717), R12, R22, R404A
  8. SANEI Floating Switch
    Mulai

    Rp109.900

    SANEI Floating Switch
    atribut:
    • Frequency (Hz): 50/60
    • Protection Grade: IP 68
    • Cross section (mm): 9
    • Size of Cable (mm): 3x0.75
    • Maximum Working Temperature (°C): 55
  9. JOHNSON CONTROLS Float-Style Liquid Level Sensor
    Mulai

    Rp12.999.900

    JOHNSON CONTROLS Float-Style Liquid Level Sensor
    Deskripsi:
    Continuous float level sensors measure constantly changing fluid volumes within a setpoint range. These sensors use a sliding float that moves up or down on its shaft to calculate and display the liquid levels within a container.
    atribut:
    • UNSPSC: 39121531
    • Connection Size (inch): 1
    • Connection Type: NPT
    • Enclosure Rating: NEMA 4
    • Float Diameter (inch): 1
    • Float Length (inch): 13-1/4
    • Float Material: Polycarbonate
    • For Media Type: Chlorinated Water; Nonhazardous Liquids
    • Manufacturer Part Number: F263MAP-V01C
    • Max. Operating Pressure (psig): 150
    • Maximum Media Temperature (°F): 212
    • Mounting Direction: Horizontal; Vertical
    • Overall Length (inch): 13.2
    • Probe Type: Rod
    • Process Connection (inch): 1 NPT
    • Product Type: Float Switch
    • Standards: cULus; FCC Compliant; ICES-003; RCM Compliant
    • Stem Length (inch): 8-1/2
    • Stem Material: Brass
  10. MADISON Vertical Mount Closed Tank Level Switch
    Mulai

    Rp429.900

    MADISON Vertical Mount Closed Tank Level Switch
    atribut:
    • UNSPSC: 39121531
    • Contact Form: SPST
    • Maximum Voltage (V) : 240
    • Mounting: Vertical Open Tank
  11. RS PRO Horizontal Stainless Steel Float Switch
    Mulai

    Rp2.299.900

    RS PRO Horizontal Stainless Steel Float Switch
    Deskripsi:
    RS PRO Horizontal Float Switch, Stainless Steel, Direct Load, Float, 300 mm, 300 VThis RS PRO float switch detects the rise or fall of liquid in tanks or other containers. It will trigger a pump, alarm or some other peripheral device when it reaches a certain level.The switch mounts horizontally and the unit's right-angled stem makes it suitable for shallower environments. This also means you can mount it at the top or bottom of your tank. With a direct-load, single-pole, single-throw (SPST) output, there's one input and output terminal – useful for simple on-off switches. It features a robust 300 mm cross-linked polyurethane (XLPE) cable and has an internal wire size of 22 AWG.A durable silicone washer prevents the float from leaking and it has a corrosion-resistant stainless steel body. The device will operate safely from -10°C to +120°C. It can work with AC and DC voltage up to 300 V, current up to 500 mA and pressure of 10 bar Kg/cm².
    atribut:
    • Body Material: Stainless Steel
    • Cable Length (mm): 300
    • Device Type: Float
    • Maximum Pressure (bar): 10
    • Mounting Type: Horizontal
    • maximum Current (mA) : 500
  12. Fort Sensor for Water Level Control (Sensor Level Air)
    Mulai

    Rp31.900

    Fort Sensor for Water Level Control (Sensor Level Air)
    atribut:
    • Voltage (V): AC 220-DC 24
  13. APR Cordless Impact Drill & Wrench (Mesin Bor Beton Baterai)
    Mulai

    Rp1.499.900

    APR Cordless Impact Drill & Wrench (Mesin Bor Beton Baterai)
    Deskripsi:
    Set Contents:2unit baterai 10cell LXT, Mata sock 10,12,14,17,19,22,24, 4 mata sock kecil roofting magnet, 6 mata obeng sekrup, 1 Fast charging, 1 unit mesin AP126PROMAX, Mata sock panjang 8mm, Mata sock cvt 39 41 + konektor, Kepala bor 10mm, Kartu garansi dan buku manual bahasa Indonesia.
    atribut:
    • Battery Capacity (V): 21
    • Drive Size (inch): 46054
    • Maximum Torque (Nm): 1000
    • No Load Speed (rpm): 0 - 3500
  14. LARKIN Water Level Control
    Mulai

    Rp669.900

    LARKIN Water Level Control
    Deskripsi:
    Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*
    atribut:
    • Number of Phase: 1P (Single Phase)
    • Input Voltage (V): 220
  15. SANYO Pump Submersible (Pompa Celup)
    Mulai

    Rp2.799.900

    SANYO Pump Submersible (Pompa Celup)
    Deskripsi:
    Merupakan Pompa Sumur Dalam / Deep Well Pump dan dikenal dengan pompa satelit yang biasa diaplikasikan untuk kebutuhan rumah tangga.
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00115.02
    • Voltage (V/Hz): 220-50
  16. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  17. HARDEN Tools Bag (Tas Perkakas Pinggang)
    Mulai

    Rp89.900

    HARDEN Tools Bag (Tas Perkakas Pinggang)
    Deskripsi:
    -Karakteristik khusus dari produksi kain nilon tebal tahan air -Didesain untuk menyortir, membawa berbagai jenis alat-Tas tahan air tahan aus-Meningkatkan efisiensi kerja-Cantik-Mudah dibawa-Kuat-Tahan lama-Tampilan Produk1. Bahan Berkualitas TinggiProduksi fitur kain nilon tebal tahan air, daya muat besar, kuat dan tahan lama.2. Kenakan SabukAlat tidak mudah jatuh, lebih nyaman saat dibawa.3. Saku SerbagunaSejumlah desain saku yang berbeda, dapat menempatkan berbagai alat yang berbeda, mudah dibawa.4. Gesper TetapGesper sederhana, desain ergonomis, dengan bahan canggih memberi efek lebih kuat, tahan lama.5. LOGO MerekDegan logo merek di depan, menonjolkan pesona merek dan gaya.
    atribut:
    • Size (mm): 260x260
    • Material: Nylon
Daftar Harga radar pompa air Terbaru October 2026
LARKIN Water Level Control Radar TypeRp119.900
Fort Saklar Pelampung Kontrol Tangki Air (Radar Float Switch)Rp85.900
York Pump Float Switch Spare Part Pompa AirRp109.900
Onda Water Level Control Switch (Radar Air)Rp79.900
Endress Hauser FTL31 Series Vibronic Level Switch Level SensorRp13.999.900
OMRON Electrode Holder PS-31 (Dudukan Elektroda)Rp539.900
AS ONE Float Switch Long TypeRp2.899.900
Showa Corp. Float SwitchRp459.900
DV Water Level ControlRp379.900
MYCOM Floating SwitchRp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)