Beli putty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Putty Trowel (Kape)
    Mulai

    Rp16.900

    INGCO Putty Trowel (Kape)
    Deskripsi:
    INGCO Putty trowel (2.5") // KAPE SKRAPCarbon steelHeat treatmentFine polished
    atribut:
    • Size (inch): 2.5
    • Material: Carbon steel
  2. BIGMAN Trowel Hon-Yaki for Home Use
    Mulai

    Rp449.900

    BIGMAN Trowel Hon-Yaki for Home Use
    Deskripsi:
    For filling holes in P-con marks
    atribut:
    • Shape: With double-headed collar
    • Dimensions (mm): 120xΦ26 - Φ30
  3. AS ONE Stainless Steel Putty (Dempul Besi Baja)
    Mulai

    Rp6.299.900

    AS ONE Stainless Steel Putty (Dempul Besi Baja)
    atribut:
    • Set Content: Main Agent 600 g, Curing Agent 300 g
    • Material: SUS316L, Epoxy Curing Agent
    • Package Size (mm): 260x150x200
    • Curing Time (hour): 24
    • Heat Resistance Temperature (°C): -50 to 200
  4. OATEY Plumbers Putty (Sealant Ledeng)
    Mulai

    Rp219.900

    OATEY Plumbers Putty (Sealant Ledeng)
    atribut:
    • Item: Plumbers Putty,3 lbs.
    • UNSPSC: 31160000
  5. Turfpave Grass Paver XD (Paving Rumput)
    Mulai

    Rp359.900

    Turfpave Grass Paver XD (Paving Rumput)
    Deskripsi:
    Turfpave XDPanel plastik yang kuat dan berfungsi untuk menstabilkan rumput atau batuan yang ramah lingkungan dan praktis. Turfpave ditempatkan di bawah permukaan rumput untuk meminimalkan pemadatan rumput, media tanam dan akar.
    atribut:
    • Dimensions (cm): 50x50x4
    • Load Capacity (t/m²): 2000
    • Material: Recycled polypropylene
  6. Xtraseal Epoxy Putty (Dempul Epoksi)
    Mulai

    Rp19.900

    Xtraseal Epoxy Putty (Dempul Epoksi)
    Deskripsi:
    Untuk menutup lubang, mengisi celah dan perbaikan darurat
    atribut:
    • Size (g): 2x25
    • Color: White
  7. Jappy Air Conditioner Drain Putty (Dempul Pipa AC)
    Mulai

    Rp40.900

    Jappy Air Conditioner Drain Putty (Dempul Pipa AC)
    atribut:
    • Color: Ivory
    • Operating Temperature Range (°C): -20 to 50
    • Penetration: 75±15
    • Working Temperature Range (°C): 5 to 40
  8. Mirai Industry High Specific Gravity Putty
    Mulai

    Rp169.900

    Mirai Industry High Specific Gravity Putty
    Deskripsi:
    Sound leakage is prevented by filling the gaps in the piping to the sound insulation box and around the connector. Non-drying, flame-retardant putty.
    atribut:
    • Capacity (ml): 300
    • Specific Gravity: 3
  9. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  10. ACE OLDFIELDS Kape Gagang Plastik Motif Kayu
    Mulai

    Rp11.900

    ACE OLDFIELDS Kape Gagang Plastik Motif Kayu
    Deskripsi:
    Kape yang lentur dan tidak mudah berkarat memiliki dengan kualitas baik.
  11. PERFECT PUTTY Sink Drain (Saringan Wastafel)
    Mulai

    Rp289.900

    PERFECT PUTTY Sink Drain (Saringan Wastafel)
    Deskripsi:
    Sink drains without a tailpiece are often used in kitchens and have a basket strainer that prevents food and other debris from going down the drain and clogging pipes. The strainer fits into the drain assembly and lifts out easily for cleaning.
    atribut:
    • UNSPSC: 40142501
    • Connection Type: Threaded
    • Grate Surface Type: Round Holes
    • Product Type: Sink Drain
    • Shape: Round
    • Standards: IAPMO
  12. Sherlock Scraper Tool (Pengikis Cat Otomotif)
    21%
    Mulai

    Rp14.900

    Sherlock Scraper Tool (Pengikis Cat Otomotif)
    atribut:
    • Material: Baja Steel
  13. Wipro Paint Scraper Rubber Handle (Kape Cat Gagang Karet)
    Mulai

    Rp23.900

  14. INABA DENKO High Adhesion Flame Retardant Putty
    Mulai

    Rp339.900

    INABA DENKO High Adhesion Flame Retardant Putty
    atribut:
    • Material: Polybutene resin type
    • Color: gray
    • Capacity (kg): 0.75
    • TRUSCO Number: 836-4165
  15. Furukawa Electric Duct Seal Compound
    Mulai

    Rp509.900

    Furukawa Electric Duct Seal Compound
    Deskripsi:
    "EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"
    atribut:
    • Consistency: 65 (JIS A 5752)
    • Specific Gravity: 1
    • Flame retardance: None
    • Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
    • Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
    • Effects on Cable Sheathings: None
    • Color: Grey
    • Effects on Metals: None
    • Thermal Conductivity (W/mk): 0.35
  16. KO-KEN Attack Screwdriver with Bit (Obeng dengan Mata Bor)
    Mulai

    Rp1.099.900

    KO-KEN Attack Screwdriver with Bit (Obeng dengan Mata Bor)
    Deskripsi:
    FeaturesThe cam part is subjected to hard heat treatment to improve wear resistance. The head part is made a little softer to prevent cracking of the main part by hitting. Since the insertion angle is 12.7 mm when removing the bit holder, general socket
Daftar Harga putty Terbaru October 2026
Kennedy Common Knife (Pisau)Rp1.299.900
INGCO Putty Trowel (Kape)Rp16.900
Kennedy Putty Knife (Kape)Rp649.900
BIGMAN Trowel Hon-Yaki for Home UseRp449.900
AS ONE Stainless Steel Putty (Dempul Besi Baja)Rp6.299.900
OATEY Plumbers Putty (Sealant Ledeng)Rp219.900
Turfpave Grass Paver XD (Paving Rumput)Rp359.900
Xtraseal Epoxy Putty (Dempul Epoksi)Rp19.900
Jappy Air Conditioner Drain Putty (Dempul Pipa AC)Rp40.900
Mirai Industry High Specific Gravity PuttyRp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)