PERFECT PUTTY Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp289.900 - Rp1.199.900
Spesifikasi
UNSPSC40142501
Connection TypeThreaded
Grate Surface TypeRound Holes
Product TypeSink Drain
ShapeRound
StandardsIAPMO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sink drains without a tailpiece are often used in kitchens and have a basket strainer that prevents food and other debris from going down the drain and clogging pipes. The strainer fits into the drain assembly and lifts out easily for cleaning.
Feature
Strainer ADA Compliant No Product Type Sink Drain Pipe Outside Diameter 1 1/2 in Standards IAPMO Shape Round Strainer Material Stainless Steel Basin Finish Chrome Grate Surface Type Round Holes Color Silver Overall Height 3 in Connection Type Threaded Drain Material Stainless Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait