METACAULK Firestop Caulk, Sealant, Putty & Spray (Sealant Pelapis Tahan Api)
#Grup produk P109364786
Spesifikasi
| UNSPSC | 46191503 |
|---|---|
| Application Method | Hand |
| Brand & Series | METACAULK Metacaulk Putty |
| Color | Red |
| Color Family | Red |
| Composition | Silicone |
| Container Size & Type | Bar |
| Container Type | Bar |
| Coverage Area (ft³) | 0.15 |
| Fire Rating Time (hour) | 2 |
| Fire Resistance Type | Intumescent |
| Firestop Material Type | Putty |
| Firestop Type | Putty Pad |
| Flame Spread Index | 10 |
| Flame Spread Rating | Class A |
| For Location | Through Penetrations |
| For Material Type | Conduit; Metal; Steel |
| For Use On | Non-Metallic Outlet Boxes |
| Formulation | Putty |
| Manufacturer Part Number | 66335 |
| New Properties | Yes SL |
| Paintable | Yes |
| Properties | Self-Leveling |
| Putty Length (inch) | 7 |
| Putty Thickness (inch) | 0.13 |
| Putty Width (inch) | 7 |
| STC Rating | 60 |
| Self-Leveling | Yes |
| Series | Metacaulk Putty |
| Shelf Life (year) | 2 |
| Smoke Developed Index | 125 |
| Standards | ASTM E814 (UL 1479); FM Approved; UL 1479; ULC/CAN4-S115-M |
| Sub Brand | Fire Stop |
| Usage Location | Small Openings; Through Penetrations |
| Water Activated | Yes |
| Water Tight | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Firestop caulks and sealants are applied to small gaps and joints to prevent flame from spreading between spaces.
Feature
Fire Barrier Sealant Application Method Caulk Gun Trowel Color Red Container Size 5 gal Container Type Pail Coverage Area 1.08 cu ft Drying Time 30 min @ 77 Degrees F Expansion Temperature 200 Degrees F Expansion Volume 25X Fire Rating 4 hr Fire Resistance Type Smoke Acoustical Firestop Type Sealant/Caulk Flame Spread Index 0 Flame Spread Rating Class A For Material Type All Common Construction Surfaces For Use On Top of Wall Formulation Water BasedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/METACAULK%20Firestop%20Caulk%2C%20Sealant%2C%20Putty%20%26%20Spray%20(Sealant%20Pelapis%20Tahan%20Api)/luP109364786-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
