Beli pump submersible di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TSURUMI MANUFACTURING Pump Submersible Sewage High-Spin U-Type (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp12.999.900

    TSURUMI MANUFACTURING Pump Submersible Sewage High-Spin U-Type (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Equipped with a high-spin impeller and a large foreign object passage diameter, it can handle liquids containing a variety of foreign objects. It can also drain solids and fibrous foreign objects. It uses a 2-pole and 4-pole motor for sewage. The 4-pole model has a foreign object passage diameter of 70% of the discharge diameter. It has been evaluated as a "submersible motor pump" by the Public Buildings Association.For transferring raw water from sewage treatment facilities. For extracting and returning sludge. For treating raw water from industrial wastewater plants. For sewage tank drainage and kitchen drainage. For draining sewage and wastewater containing fibrous impurities.*Please be sure to check the frequency (Hz) before purchasing. *Do not use outside of the specified product specifications. This may cause short circuits, electric shock, fire, etc. Do not use with drinking water. *Do not pull on the cable when moving the product. *We do not deliver to private homes (detached houses or apartment buildings).
    atribut:
    • Voltage (V): Three-phase 200
  2. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp3.199.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
    atribut:
    • Phase (v): 220
    • Cable Diameter (mm²): 0.75
    • Cable Type: H05RN-F
    • Capacity (L/minute): 20|35|45
    • Electrical Voltage (V): 220-240
    • Suction Pipe (inch): 1
  3. YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.499.900

    YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Starting: Recoil
  4. Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp6.599.900

    Honda Power Product Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirSebagai salah satu pompa yang paling mengesankan diantara Pompa Honda, Volume Air yang dihasilkan oleh WB20XN telah dirancang sesuai dengan keinginan pelanggan, apa pun aplikasi yang anda ingin pakai. Mesin GX160 Honda 4-Stroke yang menggerakan WB20XN memastikannya mudah dihidupkan, mudah digunakan, hemat bahan bakar, emisi rendah dan daya tahan lebih lama. - Pompa Air 2 inch untuk Berbagai Kebutuhan. - Mudah dihidupkan. - Mesin Honda OHV. - Irit Bahan Bakar. - Garansi 1 Tahun & Bersertifikat SNI.
    atribut:
    • Type: Self Priming, Centrifugal pump
    • Max. Suction Head Lift (m): 7.5
    • Air Cleaner: Semi Dry Type
    • Bore and Stroke (mm): 68x45
    • Compression Ratio: 8.5
    • Displacement (cm³): 163
    • Engine Type: 4-stroke, Overhead Valve Single Cylinder, inclined by 250
    • Fuel Consumption (L/hour): 1.4
    • Fuel Tank Capacity (L): 3.1
    • Fuel Used: Unleaded Gasoline (Oktan 86 or Higher)
    • Maximum Net Torque (N m): 10.3
    • Net Power Output (kW): 3.6
    • Oil Capacity (L): 0.58
  5. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  6. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp17.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  7. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.599.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  8. FIRMAN Pump Submersible Plastic (Pompa Celup)
    Mulai

    Rp1.999.900

    FIRMAN Pump Submersible Plastic (Pompa Celup)
    Deskripsi:
    Pompa submersible adalah jenis pompa yang didesain dengan teknologi canggih yaitu arah porosnya vertical, mengandalkan gaya dorong, mampu di tempatkan di dasar air dan anti korosi.
    atribut:
    • Flow Capacity (m³/hour): 2.5
    • Material: Plastic
    • Outlet Size (inch): 1
    • Phase: 1 Phase
    • Voltage (V): 220-240
  9. TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp9.199.900

    TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnya
    atribut:
    • Foreign Objects Passage Diameter (mm): 35
  10. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.799.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  11. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp5.799.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  12. KRISBOW Pump Submersible Automatic Switch (Pompa Celup)
    Mulai

    Rp859.900

    KRISBOW Pump Submersible Automatic Switch (Pompa Celup)
    atribut:
    • Voltage (V/Hz): 230/50
    • Length of Cable (m): 10
  13. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  14. LITTLE GIANT Pump Centrifugal Submersible (Pompa Celup Sentrifugal)
    Mulai

    Rp1.699.900

    LITTLE GIANT Pump Centrifugal Submersible (Pompa Celup Sentrifugal)
    Deskripsi:
    These submersible centrifugal pumps have oil-filled motor enclosures to prevent overheating and self-lubricate the motor, prolonging the life of the pump. These pumps should not be used in applications where wildlife is present.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
  15. Grundfos Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp58.999.900

    Grundfos Pump Submersible Deep Well (Pompa Celup)
    atribut:
    • UNSPSC: 40151511
    • Country of Origin: Mexico (subject to change)
  16. Grundfos Pump Submersible NORYL Type (Pompa Celup)
    Mulai

    Rp3.699.900

    Grundfos Pump Submersible NORYL Type (Pompa Celup)
    Deskripsi:
    KPC Grundfos adalah pengembangan dari pompa KP Basic Grundfos dengan design yang elegan. KPC hadir dalam dua versi, yaitu KPC dan KPC 24/7.KPC dirancang untuk aplikasi pengeperasion otomatis pada keperluan rumah tangga, menguras basement, garasi yang terkena banjir dan sebagainya.
Daftar Harga pump submersible Terbaru October 2026
CNP Pump Submersible Deep Well Multistage (Pompa Celup)Rp3.099.900
TSURUMI MANUFACTURING Pump Submersible Sewage High-Spin U-Type (Pompa Celup Limbah/Air Kotor)Rp12.999.900
Shimizu Pump Submersible (Pompa Celup)Rp3.199.900
YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)Rp1.499.900
Honda Power Product Pump Engine for Irrigation (Pompa Alkon)Rp6.599.900
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Rp4.799.900
Grundfos Pump Submersible SQ Series (Pompa Celup)Rp17.999.900
Leo Pump Pump Submersible Sewage SW Series with Flange Elbow Coupling (Pompa Celup Limbah/Air Kotor)Rp38.999.900
Franklin Elektric Pump Submersible (Pompa Celup)Rp3.599.900
FIRMAN Pump Submersible Plastic (Pompa Celup)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)