Beli psu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Armaggeddon PSU Voltron BronzeDeskripsi:BUILT IN 120MM SILENT FANHDD 4 PIN x 2SATA x 420+4 PIN MOTHERBOARD x 1PCI-E 6+2 PIN4+4 PIN CPU + 12V X 1atribut:
- AC Input: 170-240VAC, 3A, 50/60Hz
- Pure Power Rated (W): 350
- Standard Power Rated (W): 362
- SIEMENS SITOP PSU100L Stabilized Power SupplyDeskripsi:SITOP PSU100L 24 V/5 A Stabilized power supply input: 120/230 V AC, output: 24 V DC/5 Aatribut:
- Input Note: 1-phase Set by means of selector switch on the device
- Supply Voltage (V): 120/230
- Input Voltage (V): 93 ... 132/187 ... 264
- input Current at Rated Input Voltage 120V (A): 2.1
- input Current at Rated Input Voltage 230V (A): 1.15
- Rated Voltage Vout DC (V): 24
- Depth of the Enclosure (mm): 120
- Height of the Enclosure (mm): 125
- Installation: Snaps onto DIN rail EN 60715 35x7.5/15
- Rated Current Value Lout Rated (A): 5
- Required Spacing on Bottom (mm): 50
- Required Spacing on Top (mm): 50
- Weight (kg): approx. 0.5
- Width of the Enclosure (mm): 50
- Thermaltake Litepower RGBDeskripsi:Litepower RGB 450W (230V) PS-LTP-0450NHSANx-1Non-modular PSU with RGB hydraulic bearing fan.Litepower RGB 450W (230V)Available in 450W - 650W models, the Litepower RGB series features black coated finish for a stylish statement and 10 RGB LEDs to give illumination options of 7 colors and an RGB cycle. Its hydraulic bearing fan helps ensure excellent airlow and silent operation. The included EPS/ATX 12V 4+4pin CPU cables are sufficient for compatibility with full tower chassis and better cable routing. With a 2-year warranty, the Litepower RGB series satisfies the users, who are looking for a power supply with excellent performance and aesthetics.10 RGB LEDs PreinstalledThe 10 RGB LEDs come preinstalled on the 120mm fan. Capable of displaying 7 colors(Red, Green, Blue, Yellow, Purple, Light Blue, and White), 3 illumination modes including Pulse, Full-lighted and RGB Cycle, and an LED Off mode.* All images are for reference only; actual specification and lighting effects are based on the real product.One Button to Your Desired ColorAdding personal appeal to your build has never been so easy by just pressing one RGB lighting button! There is also a built-in memory function to save the color applied and insure the same color selection every time you boot your PC.Ultra Quite 120mm Hydraulic Bearing FanFeaturing an 120mm Hydraulic Bearing Fan with intelligent RPM control to help guarantee superior cooling performance and silent operation.Active PFCAvoids harmonic distortion while saves more energy and gives more stability to meet higher environment standards.Sufficient EPS/ATX 12V 4+4pin CPU Cables for Enhanced CompatibilityThe cables are designed to elevate the look of your build while power the system at an advantageous voltage, make cable management easier, reduce clutter and increase airflow inside the chassis. The EPS/ATX 12V 4+4pin CPU cables are sufficient for compatibility with full tower cases.High Amperage Single +12V RailPowerful single +12V rail helps ensure a stable and reliable supply to other PC components.Intel C6/C7 States ReadyThe Litepower RGB series has been optimized to work with all generations of Intel’s processors to achieve maximum energy saving.atribut:
- Color: Black
- Type: ATX 12V 2.3
- RGB Fan: Yes
- Cooling System: 120mm Fan: 2000±10% RPM
- Dimension (HxWxD) (mm): 150x86x140
- Hold Up Time (msec): >16
- Input Frequency Range (Hz): 50-60
- Input Voltage (V): 230
- Operating Humidity (%): 20 to 85,non-condensing
- Operating Temperature (°C): +5 to +35
- PFC (Power Factor Correction): Active PFC
- Power Good Signal (msec): 100-500
- Storage Humidity (%): 10 to 95, non-condensing
- Storage Temperature (°C): -40 to +55
- SIEMENS SITOP PSU200M Stabilized Power Supply InputDeskripsi:SITOP PSU200M 10 A Stabilized power supply input: 120/230-500 V AC output: DC 24 V/10 A
- Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Deskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- SIEMENS SITOP PSU100S Stabilized Power SupplyDeskripsi:SITOP PSU100S 20 A Stabilized power supply input: 120/230 V AC, output: 24 V DC/20 Aatribut:
- Input Note: 1-phase AC Automatic range selection
- Supply Voltage at AC Rated Value (V): 120/230
- Input Voltage at AC (V): 85 ... 132/176 ... 264
- input Current at Rated Input Voltage 120V (A): 7.5
- input Current at Rated Input Voltage 230V (A): 3.5
- Output: Controlled, isolated DC voltage
- Depth of the Enclosure (mm): 150
- Height of the Enclosure (mm): 145
- Rated Current Value Lout Rated (A): 20
- Rated Voltage Vout DC (V): 24
- Weight (kg): approx. 2.4
- Width of the Enclosure (mm): 115
- ASROCK MotherboardDeskripsi:-Supports 13th Gen & 12th Gen Intel Core Processors-14+1+1 Phase Power Design, Dr.MOS for VCore+GT-4 x DDR5 DIMMs, supports up to 7200+(OC)-1 PCIe 5.0 x16, 1 PCIe 4.0 x16, 2 PCIe 3.0 x1, 1 M.2 Key-E for WiFi-7.1 CH HD Audio (Realtek ALC897 Audio Codec), Nahimic Audio-4 Hyper M.2 (PCIe Gen4x4), 8 SATA3-1 USB 3.2 Gen2x2 Type-C (Front), 1 USB 3.2 Gen2 Type-C (Rear), 1 USB 3.2 Gen2 Type-A (Rear), 6 USB 3.2 Gen1 (2 Rear, 4 Front), 8 USB 2.0 (4 Rear, 4 Front)-Realtek 2.5G LAN
- Streamlight Industrial Penlight & Inspection LightDeskripsi:Colored-beam lights produce wavelengths for inspection applications where standard white light is ineffective. Each of these lights emits a different beam color that's suited for specific tasks, such as blue for map reading, red for short-distance night vision, and green for long-distance night vision.atribut:
- UNSPSC: 39111702
- Beam Focus: Fixed
- Body Material: Aluminium
- IP Rating: IPX4
- Includes Batteries: Yes
- Lighting Technology: LED
- Power Source: Battery
- Switch Location: Tail
- Blueprint Glossy Sticker Paper A4 (Kertas Label)Deskripsi:A4, 20 Sheet , 120 gsmCast Coating, Glossy, Water Resistantatribut:
- Paper Size: A4
- Size (gsm): 120
- Asus MotherboardDeskripsi:-Intel Socket LGA 1700 for 13th Gen Intel Core, and 12th Gen Intel Core, Pentium Gold, and Celeron Processors-1 x PCIe 5.0 x16 Safeslot (x16) [CPU]-2 x PCIe 4.0 x16 Slots (x4) [Chipset]-1 x PCIe 3.0 x1 Slot [Chipset]
- MEAN WELL Single Output Switching Power Supply LRS SeriesDeskripsi:150W Single Output Switching Power Supply
- Hikvision Turbo HD Turret Camera (Kamera Pengawas)Deskripsi:2MP Indoor EXIR Fixed Turret Camera (2.8mm)- High quality imaging with 2 MP, 1920 × 1080 resolution- 2.8 mm Fixed lens- Up to 20 m IR distance for bright night imaging- One port for four switchable signals (TVI/AHD/CVI/CVBS)- Water and dust resistant (IP66)atribut:
- Resolution (MP): 2
- Fixed Lens (mm): 2.8
- Operating Conditions (°C): -40 to 60 (-40 to 140°F)
- Maximum Power Consumption (W): 3.2
- Power Supply (V DC): 12 ± 25%
- monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan)Deskripsi:Produk ini juga sering disebut dengan Sarung Tangan Palm Fitatribut:
- The total length (cm): About 23
- Palm Width (cm): About 9.5
- Middle Finger Length (cm): About 7.9
- Color: gray
- Material: Fiber unit / 100% nylon, coating unit / natural rubber
- Size: M
- Functions: Breathable
- Color (wrist): green
- Quantity (Twin): 1
- The number of gauge: 13
- Fort Power Supply Single Output DIN Rail (Catu Daya)atribut:
- Material: Metal/Iron
- Input Voltage (V AC): 100-240
- Type: Single Output
Daftar Harga psu Terbaru October 2026
| Armaggeddon PSU Voltron Bronze | Rp609.900 |
| SIEMENS SITOP PSU100L Stabilized Power Supply | Rp8.099.900 |
| X-TREME Power Supply | Rp239.900 |
| Thermaltake Litepower RGB | Rp839.900 |
| SIEMENS SITOP PSU200M Stabilized Power Supply Input | Rp9.999.900 |
| Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon) | Rp47.900 |
| SIEMENS SITOP PSU100S Stabilized Power Supply | Rp22.999.900 |
| ASROCK Motherboard | Rp2.799.900 |
| Streamlight Industrial Penlight & Inspection Light | Rp609.900 |
| Blueprint Glossy Sticker Paper A4 (Kertas Label) | Rp34.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/hnP106690635-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Turbo%20HD%20Turret%20Camera%20(Kamera%20Pengawas)/l2P107804758-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/monotaro%20Thin%20Fit%20(Palm%20Fit)%20Gloves%20Natural%20Rubber%20Coat%20(Sarung%20Tangan)/fjP103191559-1.jpg)
/jmP109157706-1.jpg)

/0bP107653011-1.jpg)
/53P107057183-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)