Thermaltake Litepower RGB

Sebelum PPN:
Rp839.900 - Rp909.900
Spesifikasi
ColorBlack
TypeATX 12V 2.3
RGB FanYes
Cooling System120mm Fan: 2000±10% RPM
Dimension (HxWxD) (mm)150x86x140
Hold Up Time (msec)>16
Input Frequency Range (Hz)50-60
Input Voltage (V)230
Operating Humidity (%)20 to 85,non-condensing
Operating Temperature (°C)+5 to +35
PFC (Power Factor Correction)Active PFC
Power Good Signal (msec)100-500
Storage Humidity (%)10 to 95, non-condensing
Storage Temperature (°C)-40 to +55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Litepower RGB 450W (230V) PS-LTP-0450NHSANx-1
Non-modular PSU with RGB hydraulic bearing fan.

Litepower RGB 450W (230V)
Available in 450W - 650W models, the Litepower RGB series features black coated finish for a stylish statement and 10 RGB LEDs to give illumination options of 7 colors and an RGB cycle. Its hydraulic bearing fan helps ensure excellent airlow and silent operation. The included EPS/ATX 12V 4+4pin CPU cables are sufficient for compatibility with full tower chassis and better cable routing. With a 2-year warranty, the Litepower RGB series satisfies the users, who are looking for a power supply with excellent performance and aesthetics.

10 RGB LEDs Preinstalled
The 10 RGB LEDs come preinstalled on the 120mm fan. Capable of displaying 7 colors(Red, Green, Blue, Yellow, Purple, Light Blue, and White), 3 illumination modes including Pulse, Full-lighted and RGB Cycle, and an LED Off mode.
* All images are for reference only; actual specification and lighting effects are based on the real product.

One Button to Your Desired Color
Adding personal appeal to your build has never been so easy by just pressing one RGB lighting button! There is also a built-in memory function to save the color applied and insure the same color selection every time you boot your PC.

Ultra Quite 120mm Hydraulic Bearing Fan
Featuring an 120mm Hydraulic Bearing Fan with intelligent RPM control to help guarantee superior cooling performance and silent operation.

Active PFC
Avoids harmonic distortion while saves more energy and gives more stability to meet higher environment standards.

Sufficient EPS/ATX 12V 4+4pin CPU Cables for Enhanced Compatibility
The cables are designed to elevate the look of your build while power the system at an advantageous voltage, make cable management easier, reduce clutter and increase airflow inside the chassis. The EPS/ATX 12V 4+4pin CPU cables are sufficient for compatibility with full tower cases.

High Amperage Single +12V Rail
Powerful single +12V rail helps ensure a stable and reliable supply to other PC components.

Intel C6/C7 States Ready
The Litepower RGB series has been optimized to work with all generations of Intel’s processors to achieve maximum energy saving.

Ulasan Produk

Tidak ada ulasan