Beli prv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- WATTS Pressure Reducing Automatic Control ValvesDeskripsi:These Buna-N/PVC foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Fusion Bonded Epoxy Lined and Coated
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Maximum Fluid Temperature (°F): 160
- Nut Material: 304 Stainless Steel
- Pilot Adjustment Range: 30 to 300
- Spring Material: 302 Stainless Steel
- Standards: ASTM A536; NSF Listed
- Stem Material: 304 Stainless Steel
- Trim Material: 316 Stainless Steel
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- RESIDEO BRAUKMANN Air VentsDeskripsi:Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings. Bronze, also known as red brass, is a metal alloy of copper and tin. Bronze resists corrosion from saltwater and has higher heat and electric conductivity than most metals.atribut:
- UNSPSC: 40141727
- Type: Automatic
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Victaulic Bermad Pressure Reducing Valve ULFM (Katup Tekanan)atribut:
- Pressure (bar): 25
- FLUKE Pressure Relief Valve KitDeskripsi:Fluke 700PRV-1 Pressure Relief Valve KitThe Fluke 700PRV-1 consists of a relief valve settable from 725 to 5800 PSI (50 to 200 bar) to be used with the 700HTP-1 Hydraulic Test Pump. The 1/8" NPT male thread to fits directly into the Fluke 700HTP-1 pressure pump. To be used with the 700HTP-1 Hydraulic Test Pump. The 700PRV uses a multi-turn adjustment screw to set preload on internal disc springs. This relief valve will protect the most commonly used Fluke pressure modules and pressure instruments from damage due to accidental over-pressurization.atribut:
- Size (mm): 38 by 16mm dia.
- Material: Type 303 stainless steel
- Digilife Endoscope Inspection CameraDeskripsi:Endoscope Camera atau Kamera Inspeksi untuk berbagai keperluan industrial/ komersial seperti pengecekan mobil, perbaikan rumah kantor, pengecekan industrial, lab dan riset dllatribut:
- Camera Resolution (Pixels): 1920x1080
- Horizontal View Angle (⁰): 70
- TONATA Pressure Reducing Valve (Perlengkapan Alat Pemadam)Deskripsi:Pressure Reducing Valve / Pengatur Tekanan Air 1 InchValve ini berfungsi untuk menurunkan tekanan dari satu tempat ke tempat lainnya. Perbedaan tekanan yang terjadi diakibatkan oleh jarak, ketinggian, topografi, dan sebagainya.Misalnya pada sebuah apartemen lantai 3 dengan ketinggaian 5 meter dari tanah, tekanan yang ada pada lantai dasar dan di lantai 3 tentu berbeda. Semakin tinggi sebuah bangunan maka semakin rendah tekanan. Oleh sebab itu, perlu dipasang pressure reducing valve untuk mengatasi masalah tersebut.Include dengan Pressure Gaugeatribut:
- Diameter (inch): 1
- Material: Quality Brass
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- Ozeki Indoor Hydrant Box (Kotak Hidran)Deskripsi:Indoor hydrant box type A1 Ozeki, merupakan box yang biasa di pasang di dalam gedung atau bangunan, indoor hydrant box type A1 Ozeki dengan metode pembuatan = dust remover ( proses pembersihan debu ), primer zinc chromate (lapisan anti korosi ), phosphating ( proses pencelupan dengan beberapa variasi suhu dan waktu berfungsi untuk meningkatkan gaya adhesi antara cat dengan material logam yang dilapisi ), finishing ( cat stoving merah dan di oven).Box hydrant berfungsi untuk menyimpan peralatan hydrant lain nya nya, yang mana untuk indoor hydrant box type A1 Ozeki berisi :- 1 Roll Fire Hose 1.5inch x 20 mtr- 1 Pcs Hydrant Valve 1.5inch- 1 Pcs Hose Nozzle 1.5inchatribut:
- Plate (mm): 1.2 Mild Steel
- Production Process: Dust Remover, Phosphating and Zinc Chromate Primer
- ZURN WILKINS Pressure Reducing Automatic Control ValvesDeskripsi:These pressure-reducing control valves automatically reduce a fluctuating higher upstream pressure to a constant lower downstream pressure, regardless of varying flow rates.atribut:
- UNSPSC: 40141609
- Body Material: Ductile Iron ASTM A536
- Coating: Epoxy Coated FDA Approved
- Connection Type: Flanged
- Cover Material: Ductile Iron
- Elastomer Material: Buna N
- Manufacturer Part Number: 3-ZW209
- Max. Continuous Flow Rate (gpm): 460
- Max. Intermittent Flow Rate (gpm): 600
- Maximum Fluid Temperature (°F): 140
- Nut Material: 304 Stainless Steel
- Operating pressure: 150
- Pilot Adjustment Range: 15 to 150
- Pipe Size (inch): 3
- Port Size: 3x3
- Spring Material: 302 Stainless Steel
- Standards: ANSI Class 150 Flanges
- Stem Material: 304 Stainless Steel
- Trim Material: 304 Stainless Steel
- Valve Type: Pressure Reducing
- ZURN WILKINS Pressure Reducing Valveatribut:
- UNSPSC: 31160000
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-A pressure reducing valve for water supply that eliminates noise made from the valve itself and is safe to use even during midnight.-It is a water conformity standard compliant product.-Applicable fluid: tap water.-Pressure reducing valve for house-to-house water supply in a condominium.
- HONEYWELL Screw Pressure Reducing ValveDeskripsi:APPLICATIONAccording EN 806-2 pressure reducing valves of this type protect household water installations against excessive pressure from the supply. They can also be used for industrial or commercial applications within the range of their specification. By installing a pressure reducing valve, pressurisation damage is avoided and water consumption is reduced.The set pressure is also maintained constant, even when there is wide inlet pressure fluctuation. Reduction of the operating pressure and maintaining it at a constant level minimizes flow noise in the installation.atribut:
- Connection Type: External Threaded Connection Set On In And Outlet
- Filter Bowl: Clear
- Maximum Inlet Pressure with Clear Filter Bowl (bar): 16
- Maximum Operating Temperature Medium with Clear Filter Bowl (°C): 40
- Medium: Drinking water
- Minimum Pressure Drop (bar): 1
- Outlet Pressure (Bar): 1.5-6
- Preset Outlet Pressure (bar): 3
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
Daftar Harga prv Terbaru October 2026
| Weflo Pressure Reducing Valve | Rp17.999.900 |
| WATTS Pressure Reducing Automatic Control Valves | Rp88.999.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| VIKING Alarm Kebakaran | Rp22.999.900 |
| RESIDEO BRAUKMANN Air Vents | Rp1.499.900 |
| Weflo Pressure Relief Valve | Rp24.999.900 |
| Victaulic Bermad Pressure Reducing Valve ULFM (Katup Tekanan) | Rp59.999.900 |
| FLUKE Pressure Relief Valve Kit | Rp27.999.900 |
| Hartec Pressure Reducing Valve (Katup) | Rp4.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)


%20(PRV)/P102873717-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/VIKING%20Alarm%20Kebakaran/5nP108226203-1.jpg)

/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)
/Victaulic%20Bermad%20Pressure%20Reducing%20Valve%20ULFM%20(Katup%20Tekanan)/ipP106186673-1.jpg)

/moP103502816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/VIKING%20Branch%20Control%20Valve%20UL%2FFM%20(Katup%20Cabang%20UL%2FFM)/l6P105386762-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Pressure%20Reducing%20Valve%20(Perlengkapan%20Alat%20Pemadam)/omP111128886-1.jpg)
%20Gp-1000%20Series/2cP103662084-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Ozeki%20Indoor%20Hydrant%20Box%20(Kotak%20Hidran)/rhP108184989-1.jpg)


/P102873726-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)