Beli protection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Protector Tube Copper Foil (Pelindung Kabel)atribut:
- Color: Black
- Length (m): 5
- KENT Instep Protector (Pelindung Sepatu)atribut:
- Color: Black
- Size: All Size
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- Fort Cable Sleeve (Selongsong Kabel)atribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- Panduit Cable Sleeve (Selongsong Kabel)atribut:
- Material: Polyolefin
- Shrinking Ratio: 50%
- Fort Fiberglass Cable Sleeve (Selongsong Kabel)Deskripsi:selongsong kabel tahan panasatribut:
- Length (m): 1
- Material: PVC Fiberglass
- Breakdown Voltage (kV): 2.5
- Temperature (°C): 130 or (-25)
- Standard: IEC60684-1
- 3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)atribut:
- Main application: Electromagnetic wave shield, strengthening of grounding (earth), grounding of PC unit and flat cable
- monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:It can insulate, protect, and reinforce wire terminal and wire connection.atribut:
- Overall Length (m): 1
- Rated Voltage (V): 600
- Ratio: 2:1
- RoHS Directive: Support
- Color: Black
- Continuous Use Temperature (°C): -55 to 125
- Shrinking Temperature End (°C): 110
- Shrinking Temperature Start (°C): 70
- TRUSCO Corrugated Tube (Pelindung Kabel)Deskripsi:-Since it has a slit in a longitudinal direction, wires can be stored easily.-10m specification convenient to carry.-Strong, light and flexible specification suitable for protection of wires.
- 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)Deskripsi:- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)atribut:
- Adhesive Strength (N/mm): 4.0/10
- Tensile Strength (N/mm): 61/10
- Color: Brown
- Width (mm): 182
- Thickness (mm): 0.1
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Embossed copper foil
- Feature: Conductivity
- Material: Base material: Embossed copper foil, Adhesive: Acrylic conductive
- Release Liner: Silicone treated paper
- Size: B5
- Standard: UL standard compliant (File E59505)
- TRUSCO Number: 479-9372
- Tape Length (m): 0.257
- Tensile Strength (N/10mm): 61
- PITHON Flexible Metal ConduitDeskripsi:- Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
- monotaro Vinyl Tube WhiteDeskripsi:The mark of the wiring tube.atribut:
- Wall Thickness (mm): 0.45 +/- 0.05
- Color: White
- Overall Length (m): Ten
- Inside Diameter (Ø mm): 3.2
- Material: Soft PVC
- Heat Resistance Temperature (°C): 105
- Operating Temperature Range (°C): -10 to 105
- LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)atribut:
- Voltage (kV): 1
- Temperature (°): -55 to 125
- PITHON PVC Coated Flexible Metal ConduitDeskripsi:Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplicationsatribut:
- Temperature Range (°C): -10 to +70
- Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Deskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
Daftar Harga protection Terbaru October 2026
| TRUSCO Protector Tube Copper Foil (Pelindung Kabel) | Rp1.799.900 |
| KENT Instep Protector (Pelindung Sepatu) | Rp379.900 |
| 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel) | Rp239.900 |
| Nitoms Copper Wheel Tape | Rp329.900 |
| TERAOKA Copper Foil Adhesive Tape | Rp149.900 |
| KRISBOW Steel Toe Cap Cover (Pelindung Sepatu) | Rp279.900 |
| MASKO Cable Sleeve (Selongsong Kabel) | Rp1.900 |
| Fort Cable Sleeve (Selongsong Kabel) | Rp259.900 |
| Panduit Cable Sleeve (Selongsong Kabel) | Rp339.900 |
| Fort Fiberglass Cable Sleeve (Selongsong Kabel) | Rp1.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/78P111490260-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/KENT%20Instep%20Protector%20(Pelindung%20Sepatu)/ngP107035844-1.jpg)
/8hP109358305-11.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/KRISBOW%20Steel%20Toe%20Cap%20Cover%20(Pelindung%20Sepatu)/d9P104580477-2.jpg)
/11P108904037-1.jpg)
/71P103844253-1.jpg)
/P102815874-1.jpg)
/pkP109537920-1.jpg)
/q9P111403945-1.jpg)
/P101001113-1.jpg)
/P102720381-5.jpg)
/hhP103627629-1.jpg)


/gbP109185587-1.jpg)

/ibP102207659-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)