Beli protecta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Double Lanyard with Shock Absorbing Tie-Off Protecta Pro Pack Elastic 100% (Tali Body Harness)
    Mulai

    Rp2.399.900

    3M Double Lanyard with Shock Absorbing Tie-Off Protecta Pro Pack Elastic 100% (Tali Body Harness)
    atribut:
    • Anchor Connection Type: Rebar Hook
    • Anchor Material: Zinc Plated Steel
    • Color: Red
    • Connected Safety ID Equipped: No
    • Energy Absorber Class: 6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
    • Harness Connection Hook Material: Zinc Plated Steel
    • Harness Connection Type: Snap Hook
    • Lanyard Material: Polyester Tubular Web
    • Lanyard Type: Fixed
    • Leg Count: Double-Leg 100% Tie-Off
    • Material: Polyester
    • Number of Legs: 1
    • Product Series: PRO Pack
    • Product Type: Elastic 100% Tie-off Shock-absorbing Lanyard
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas
    • Weight Capacity (kg): 141
    • Working Length (m): 1.829 (metric)
  2. 3M Comfort Construction Style Positioning/Climbing Harness
    Mulai

    Rp7.799.900

    3M Comfort Construction Style Positioning/Climbing Harness
    Deskripsi:
    3M™ Protecta® P200 Safety Harnesses feature padding to help keep workers comfortable in even the harshest environments. The polyester web construction and comfort padding helps make this harness lightweight and comfortable for longer wear.3M™ Protecta® P200 Safety Harness is designed to help provide industrial workers with optimal comfort and support, including features such as a web pSRL adapter for attachment of personal self-retracting lifelines (pSRLs). In addition, each harness features built-in lanyard keepers to reduce the potential for accidental entanglements, ensuring workers with reliable fall protection. 3M™ Protecta® P200 Safety Harness is available in a wide range of configurations to provide professionals a variety of harnesses with features designed for their job.
    atribut:
    • Color: Black
    • Body Belt: Yes
    • Buckle Type: Parachute, Tongue Buckle, Pass-through
    • Chest Buckle Material: Zinc Plated Steel
    • Chest Connection Type: Pass-through
    • D-ring Material: Zinc Plated Steel
    • D-ring Placement: Side, Front, Back
    • Harness Application: Climbing, Positioning
    • Harness Size: Small
    • Leg Buckle Material: Zinc Plated Steel
    • Padding Location Type: Back/Hip
    • Specifications Met: OSHA 1926.502, OSHA 1910.140
    • Tensile Strength (lbs): 3600
    • Torso Buckle Material: Zinc Plated Steel
    • Webbing Material: Polyester
    • Weight Capacity (kg): 190
  3. 3M Full Safety Body Harness DBI-Sara Exofit Light with Front D Ring
    Mulai

    Rp6.199.900

    3M Full Safety Body Harness DBI-Sara Exofit Light with Front D Ring
    Deskripsi:
    Conforms to the standards for fall prevention equipment. The rotary belt adjuster allows you to quickly adjust the belt length. Since the end of the belt is wound up, the excess belt does not get in the way. It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped. A lanyard can be connected to the D-ring on the back to prevent falls, and a D-ring on the chest can be connected to the vertical main rope to prevent falls. A supple belt that feels soft against the shoulders and crotch is used for a comfortable fit. Uses a metal quick connect buckle that is not easily deteriorated by sunlight or rainwater. A cover is provided on the label part to protect important label information such as manufacturing date and specifications from dirt and wear for a long period of time. You can choose from 3 sizes. Since the adjustment range is large, it can be used by people with a large body in M size.For fall prevention at aerial work such as construction sites and factories* Usable mass: 128 kg
    atribut:
    • Back Type: X type
    • Body Belt: None
    • Lanyard: None
    • Leg Structure: Parallel type
    • Mass (kg): 1.7
    • Maximum Working Mass (kg): 128
    • Thigh Buckle: One-touch (quick connect buckle)
    • Type: None
    • Type of Shock Absorber: None
  4. 3M Carabiner
    Mulai

    Rp399.900

  5. 3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Mulai

    Rp10.999.900

    3M Safety Body Harness Construction Climbing/Positioning Protecta P200
    Deskripsi:
    3M PROTECTA Comfort Belt Style Fall Arrest Harness is our safety harness which provides reliable protection, comfort and convenience; now with upgraded features and a sleek, modern look.Stain and water resistant webbing keeps the harness cleaner and dryerComes with a comfortable and convenient work-positioning belt for hands-free operation when used with work positioning lanyardsSofter and more robust hip pad is three times thicker (compared to previous 3M PROTECTA Fall Arrest Harness model) for extra comfort, durable and sturdy belt for tool bag-carrying convenienceConveniently placed front D-ring helps you stay balanced and centred
    atribut:
    • Product Type: Comfort Harness with Belt
    • For use with: Full Body Harness & Anchor Point
    • Features: Water/Dirt Repellent Coating
    • Overall Length (mm): 310
    • Chest Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Chest Connection Type: Pass-through
    • Chest Strap Buckle Type: Pass-through
    • D-ring Material: Steel; Zinc-plated Black Electro-deposition Paint
    • D-ring Placement: Back; Front; side
    • Harness Application: Positioning
    • Leg Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
    • Leg Connection Type: Pass-through
    • Leg Strap Buckle Type: Pass-through
    • Manufacturing Origin: Slovakia
    • Padding Location Type: Hip
    • Product Series: P200
    • Recommended Industry: Automotive, Construction, General Industrial, General Manufacturing, Metal Fabrication, Mining, Transportation
    • Subpelvic Strap: Yes
    • Torso Buckle Material: Steel, Zinc-plated Black Electro-deposition Paint
  6. GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Rating:
    100% of 100
    (4)
    Mulai

    Rp539.900

    GOSAVE Full Body Harness Pro Absorber Double Big Hook
    Deskripsi:
    - Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabiner
    atribut:
    • Material: Polyester
    • Maximum Load Capacity (kg): +- 125
    • Rope Length (cm): +- 135
    • Webbing Width (mm): 50
  7. Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Mulai

    Rp10.999.900

    Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)
    Deskripsi:
    ASTRO® BOD FAST international version Ultra-comfortable rope access harness With an integrated CROLL L ventral rope clamp, the ASTRO BOD FAST harness is designed for greater efficiency and comfort during rope ascents. The gated ventral attachment point allows optimal integration of equipment (rope clamp, seat...). Wide, semi-rigid waistbelt and leg loops give excellent support. They are contoured and lined with breathable foam padding for comfort when suspended. The DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for a shorter adjustment when the dorsal attachment point is used. The harness also facilitates the carrying and organizing of work tools, with multiple equipment loops and retainers for attaching CARITOOL tool holders and TOOLBAG tool-holder pouches. It has a fall indicator on the dorsal attachment point and is certified to North American and European standards. ASTRO BOD FAST international version features leg loops with FAST automatic buckles. Gated ventral attachment point can be opened for optimal integration of equipment: - connection of CROLL ventral rope clamp on the ventral point for greater efficiency on rope ascents - PROGRESS lanyard connects directly on the ventral attachment point - connection of the PODIUM seat on the axle of the attachment point allows the load to be supported directly by the descender, while guaranteeing mobility at the ventral attachment point Ultra-comfortable design: - semi-rigid, wide waistbelt and leg loops for excellent support; sculpted and lined with breathable foam padding for comfort during suspension - foam shoulder straps are widely spaced to reduce neck chafing. When the waistbelt is loaded, they help distribute the load over the shoulders - metallic side attachment points allow easy connection of equipment and can be folded down to prevent them snagging accidentally when not in use Convenient adjustment: - waistbelt and shoulder straps equipped with self-locking DOUBLEBACK buckles for quick and easy adjustment - leg loops and shoulder straps equipped with FAST automatic buckles to facilitate harness donning; quick and easy fastening and unfastening, without loss of adjustment, even with gloves on - DOUBLEBACK self-locking buckles at the rear of the harness, between the waistbelt and the leg loops, allow for an adjustment for use on the dorsal attachment point. In case of a fall on this point, a shorter adjustment allows the weight to be taken up on the leg loops so that the user may remain more comfortably suspended while awaiting rescue Facilitates carrying and organization of tools: - six pre-shaped equipment loops with protective sheath - two slots for CARITOOL tool holder - two slots for TOOLBAG tool pouch The international version has a fall indicator: a red strap appears on the dorsal attachment point after a fall to indicate that the harness should be retired -Ventral attachment point: connection of a descender, a positioning lanyard for use in single mode, a progression lanyard, and a seat -Lateral attachment points: attachment for a positioning lanyard for use in double mode -Sternal attachment point: fall arrest system attachment -Dorsal attachment point: fall arrest system attachment -Rear attachment point on the waistbelt: restraint lanyard attachment
    atribut:
    • Material: Nylon, polyster, aluminum, steel
    • Certifications: ANSI Z359.11, NFPA 1983 classe III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
  8. 3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)
    Deskripsi:
    11 ft. (3.3m) of 1" (2.5cm) polyester web with snap hook, swiveling anchorage and carabiner.Swiveling anchorage loop and carabiner11 ft. (3.3m) 1" (2.5cm) polyester web lifelineSelf-locking snap hook on lifelineCompact, lightweight design
  9. A-Stabil Full Body Harness
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    A-Stabil Full Body Harness
    atribut:
    • Size: Universal
  10. Wipro Carabiner Besar
    Mulai

    Rp44.900

    Wipro Carabiner Besar
    Deskripsi:
    - Screw Lock- Push To Open- Big Opener
    atribut:
    • Capacity (kN): 25
  11. 3M Double Lanyard with Shock Absorbing PROTECTA PRO Tie-Off (Tali Body Harness)
    Mulai

    Rp3.399.900

    3M Double Lanyard with Shock Absorbing PROTECTA PRO Tie-Off (Tali Body Harness)
    Deskripsi:
    6 ft. (1.8m) adjustable web double-leg 100% tie-off with snap hooks at each end.6 ft. (1.8m) double-leg 100% tie-off lanyardAdjustable lengthLightweight user friendly designPVC shock pack with protected label
    atribut:
    • Product Series: PRO Pack
    • Product Type: Adjustable 100% Tie-Off Shock Absorbing Lanyard
    • Material: Polyester
    • Color: Red
    • Anchor Connection Type: Snap Hook
    • Anchor Material: Zinc Plated Steel
    • Connected Safety ID Equipped: No
    • Energy Absorber Class: 6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
    • Harness Connection Hook Material: Zinc Plated Steel
    • Harness Connection Type: Snap Hook
    • Lanyard Material: Polyester Web
    • Lanyard Type: Adjustable
    • Leg Count: Double-Leg 100% Tie-Off
    • Number of Legs: 2
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas
    • Weight Capacity (kg): 141
  12. Kennedy Translucent Pale Amber Hot Dip
    Rating:
    100% of 100
    (4)
    Mulai

    Rp359.900

    Kennedy Translucent Pale Amber Hot Dip
    Deskripsi:
    Hot dip strippable plastic coating moulds itself around the component or tool to provide 100% coverage and protect against corrosion and impacts for up to ten years. The protected component can be easily identified through the translucent coating. Simply removed by peeling it off, leaves behind a thin oil film to provide short term protection against corrosion. The removed protective dip can be reused. Never directly apply heat to melt the protective dip, always use with a suitable melting pot. Working temperature 1300Degree C to 160Degree C (for optimum results 1400Degree C to 1450Degree C). Each single block measures (L)-150mm (H)-50mm (W)-80mm. Block weight - 0.50kg
    atribut:
    • Color: Amber
    • Product Type: Hot Dip Bar
    • Features: A Cost-Effective Method Of Protecting Components Easily Removed Simple Application
  13. Petzl Absorbica Y Lanyard+MGO
    Mulai

    Rp5.399.900

    Petzl Absorbica Y Lanyard+MGO
    Deskripsi:
    ABSORBICA-Y European version Double lanyard with integrated energy absorber Double lanyard with a compact, integrated energy absorber, for continuous protection when passing intermediate anchors. It is available in 80 or 150 cm versions (without connectors). The 150 cm version has elasticated arms, to avoid hindering progression. Available with or without MGO large-opening connectors, it is certified to European and Russian standards. Designed for continuous protection when passing intermediate anchor points Absorbs energy in case of a fall: - tearing of the energy absorber webbing limits the impact force on the user - works with users who weigh between 50 and 130 kg - progressive tearing reduces the deceleration on lightweight users Minimal bulk: - compact energy absorber facilitates handling - the 150 cm version has elasticated arms, to avoid hindering progression Abrasion resistance: - durable zippered fabric pouch protects the energy absorber from abrasion or contaminants while allowing for regular inspection of the absorber - lanyard and pouch reduce the risk of cuts and potential severing over edges Two options for installation on the harness, depending on use: - frequent connection/disconnection: with a carabiner held in correct position by the STRING (included with the lanyard) or with a MICRO SWIVEL to avoid tangling - semi-permanent connection: with a RING OPEN whose circular shape ensures optimal positioning, or with a SWIVEL OPEN to avoid tangling Available without connector or with MGO large-opening connectors, also in two lengths: 80 and 150 cm
    atribut:
    • Material: Polyester, nylon, high-modulus polyethylene, aluminum
  14. 3M Vest Style Fall Arrest Harness
    Mulai

    Rp3.199.900

    3M Vest Style Fall Arrest Harness
    atribut:
    • Size: Medium-Large
    • Color: Black
  15. 3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Mulai

    Rp609.900

    3M PROTECTA FIRST Vest-Style Climbing Harness (Harness)
    Deskripsi:
    Fall protection that’s there when you need it. Every at height worker deserves to be safe, no matter the size or nature of the job. That’s why Protecta products have become the choice of safety managers looking for reliable fall protection solutions that comply with safety regulations and help their workers get the job done.
  16. Black Diamond Oval Keylock Climbing
    Mulai

    Rp789.900

    Black Diamond Oval Keylock Climbing
    Deskripsi:
    The iconic, symmetrical Oval has stood the test of time, and will now remain essential to your rack due to the new Keylock snag-free design. With its large rope-bearing surface, improved ease of use, and smooth uniform shape that reduces carabiner shift, the Oval will continue to get the job done on the world’s hardest big walls.
    atribut:
    • Close Gate Strength (kN): 18
    • Gate Opening (mm): 18
    • Minor Axis Strength (kN): 7
    • Open Gate Strength (kN): 7
Daftar Harga protecta Terbaru October 2026
3M Double Lanyard with Shock Absorbing Tie-Off Protecta Pro Pack Elastic 100% (Tali Body Harness)Rp2.399.900
3M Comfort Construction Style Positioning/Climbing HarnessRp7.799.900
3M Full Safety Body Harness DBI-Sara Exofit Light with Front D RingRp6.199.900
3M CarabinerRp399.900
3M Safety Body Harness Construction Climbing/Positioning Protecta P200Rp10.999.900
GOSAVE Full Body Harness Pro Absorber Double Big HookRp539.900
Petzl Body Harness Astro Bod Fast (Pelindung Jatuh)Rp10.999.900
3M Protecta Rebel Self Retracting Lifeline Web (Tali Pengaman)Rp2.899.900
A-Stabil Full Body HarnessRp189.900
Wipro Carabiner BesarRp44.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)