3M Full Safety Body Harness DBI-SARA Exofit Necks with front D-ring

Sebelum PPN:
Rp12.999.900
Spesifikasi
Back TypeX type
Belt Width (mm)44
Body BeltNone
ColorGray
Mass (kg)1.9
Maximum Working Mass (kg)130
Thigh BuckleOne touch
TypeFull harness
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This model is packed with features and offers greater comfort.
For fall prevention during work at heights such as construction sites and factories.
*This is a commercial product used for working at heights under the Industrial Safety and Health Act.

Ulasan Produk

Tidak ada ulasan