Spesifikasi
| Color | Black |
|---|---|
| Body Belt | Yes |
| Buckle Type | Parachute, Tongue Buckle, Pass-through |
| Chest Buckle Material | Zinc Plated Steel |
| Chest Connection Type | Pass-through |
| D-ring Material | Zinc Plated Steel |
| D-ring Placement | Side, Front, Back |
| Harness Application | Climbing, Positioning |
| Harness Size | Small |
| Leg Buckle Material | Zinc Plated Steel |
| Padding Location Type | Back/Hip |
| Specifications Met | OSHA 1926.502, OSHA 1910.140 |
| Tensile Strength (lbs) | 3600 |
| Torso Buckle Material | Zinc Plated Steel |
| Webbing Material | Polyester |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Protecta® P200 Safety Harnesses feature padding to help keep workers comfortable in even the harshest environments. The polyester web construction and comfort padding helps make this harness lightweight and comfortable for longer wear.
3M™ Protecta® P200 Safety Harness is designed to help provide industrial workers with optimal comfort and support, including features such as a web pSRL adapter for attachment of personal self-retracting lifelines (pSRLs). In addition, each harness features built-in lanyard keepers to reduce the potential for accidental entanglements, ensuring workers with reliable fall protection. 3M™ Protecta® P200 Safety Harness is available in a wide range of configurations to provide professionals a variety of harnesses with features designed for their job.
3M™ Protecta® P200 Safety Harness is designed to help provide industrial workers with optimal comfort and support, including features such as a web pSRL adapter for attachment of personal self-retracting lifelines (pSRLs). In addition, each harness features built-in lanyard keepers to reduce the potential for accidental entanglements, ensuring workers with reliable fall protection. 3M™ Protecta® P200 Safety Harness is available in a wide range of configurations to provide professionals a variety of harnesses with features designed for their job.
Feature
- Available in a variety of standard, comfort, and hot works configurations- Standard and Comfort P200 Harnesses are equipped with a fixed dorsal D-ring to help reduce the need for readjustment throughout the workday
- Select models available with web pSRL adapter to enable attachment of personal self-retracting lifelines
Use
Cleaning, Demolition, Electrical, Blasting, Remediation, Machine Operation, Assembly, Painting, Sanding, Grinding, Facility Maintenance, Mining, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Transportation, Construction, Oil & GasProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Comfort%20Construction%20Style%20Positioning%2FClimbing%20Harness/esP108584532-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
