Spesifikasi
| Back Type | X type |
|---|---|
| Body Belt | None |
| Lanyard | None |
| Leg Structure | Parallel type |
| Mass (kg) | 1.7 |
| Maximum Working Mass (kg) | 128 |
| Thigh Buckle | One-touch (quick connect buckle) |
| Type | None |
| Type of Shock Absorber | None |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Conforms to the standards for fall prevention equipment.
The rotary belt adjuster allows you to quickly adjust the belt length.
Since the end of the belt is wound up, the excess belt does not get in the way.
It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped.
A lanyard can be connected to the D-ring on the back to prevent falls, and a D-ring on the chest can be connected to the vertical main rope to prevent falls.
A supple belt that feels soft against the shoulders and crotch is used for a comfortable fit.
Uses a metal quick connect buckle that is not easily deteriorated by sunlight or rainwater.
A cover is provided on the label part to protect important label information such as manufacturing date and specifications from dirt and wear for a long period of time.
You can choose from 3 sizes. Since the adjustment range is large, it can be used by people with a large body in M size.
For fall prevention at aerial work such as construction sites and factories
* Usable mass: 128 kg
The rotary belt adjuster allows you to quickly adjust the belt length.
Since the end of the belt is wound up, the excess belt does not get in the way.
It is a comfortable and safe design that distributes the load over the entire pelvis when the fall is stopped.
A lanyard can be connected to the D-ring on the back to prevent falls, and a D-ring on the chest can be connected to the vertical main rope to prevent falls.
A supple belt that feels soft against the shoulders and crotch is used for a comfortable fit.
Uses a metal quick connect buckle that is not easily deteriorated by sunlight or rainwater.
A cover is provided on the label part to protect important label information such as manufacturing date and specifications from dirt and wear for a long period of time.
You can choose from 3 sizes. Since the adjustment range is large, it can be used by people with a large body in M size.
For fall prevention at aerial work such as construction sites and factories
* Usable mass: 128 kg
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Full%20Safety%20Body%20Harness%20DBI-Sara%20Exofit%20Light%20with%20Front%20D%20Ring/qiP115203954-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
