Beli printer zebra zt410 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PANDA SCANNER Barcode Printer RibbonDeskripsi:For use Barcode Printer : (Core 1")Windoce : C342CSato : DR300Argox : R-200K/268/400K/600K, CP-2140/3140, F1, MP-2140, X-1000+/2000+, X-1000V, X-3000+, G6000Godex : EZ-1300, ZX-1200I/1300I, G500/G530, EZ1100win/1100+/1100plus/1200, EZ-2100, ET-2100PLUS, EZ-2200, EZ-2300, EZ2200PLUS, EZ2300PLUS, EZ6200PLUS, EZ6300PLUS, EZ-4236/4236PZebra : Z4M, Z6M, S4M, S400, s600, Z6M PLUS, Z4M PLUS, 90XiIII, 110XiIII plus, 112/113/116XiIIIPlus, 140XiIIIPlus, 170XiIIIPlus, 220XiIIIPlus, R110Xi, R170Xi, ZM400, ZM600,105SL/105SL plus, ZT210, ZT230, GT800, ZT420, ZT410TSC : G210/230, TTP-243/243E/243E plus/244, TTP-342/342E PRO, TTP-644M/644M Pro, TTP-244ME/244M Pro/244ME Pro, TTP-344M/344M Pro, TTP-342ME Pro, TTP-245/245C, TTP-247, TTP-345, B-2404, TTP-244PRO/244PIUS, DELUXE300, DELUXE200, TTP-343TEC : B-452HS, B-452/462, B-EX4T2, B-452TS, B-462-R, B-852, B-SA4TP-GS/TS, B-SA4TM-GS/TSIntermec : PC43TDatamax : H-4606/4606X, H-4212/4212X, H-4408, H-4310, H-6210, H-6308, H-6212X, H-6310X, H-8308X, M-4206, M-4210, M-4308, I-4606E, I-4310E, I-4212EPrintonix : T5304r, T5306r, T4MCitizen : CLP-621/621C/S621, CLP-631/S631, CL-S700, CLP-7201e, CL-S703Postek : C168, G-2108/2108D, G-3106/3106D, G2000/3000/6000,TX6, TX2, TX3, TW8CAB : MACH1/2, EOS1/4Avery : AP5.4
- Zebra Technologies Paket Pencetak Labelatribut:
- Print Method: Thermal Transfer
- Zebra Technologies Barcode Label PrinterDeskripsi:SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.atribut:
- Size (mm): 423x241x279
- Resolution (dpi): 203, 300 (Optional)
- Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
- Maximum Print Width (inch): 4.09
- Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
- Media Sensors: Moveable Transmissive and Reflective Sensors
- Core (inch): 1
- Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
- Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
- Media Thickness (inch): 0.003 to 0.010
- Media Width (inch): 0.75 to 4.50
- Media types: Continuous, Die-cut, Notch, Black Mark
- Minimum Label and Liner Length Cutter Mode (inch): 1
- Minimum Label and Liner Length Peel Mode (inch): 0.5
- Minimum Label and Liner Length Tear Mode (inch): 0.7
- Operating Temperature for Direct Transfer (°C): 0 to 40
- Operating Temperature for Thermal Transfer (°C): 5 to 40
- Standard Length (ft): 1476
- Storage and Transportation Temperature (°C): -40 to 60
- Width (inch): 2 to 4.33
- Zebra Technologies Ribbon BarcodeDeskripsi:ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
- Zebra Technologies Industrial Label PrinterDeskripsi:Printer onlyatribut:
- Print Color Capability: Monochrome
- Maximum Mono Print Speed (mm/s): 305
- Max. Print Resolution (dpi): 300
- Standard Memory (MB): 512
- Serial Port: Yes
- USB: Yes
- Bluetooth: Yes
- Ethernet: Yes
- Max. Roll Diameter (mm): 203
- Max. Label Width (mm): 114
- Power Source: AC Supply
- Dimensions (H x W x D) (mm): 395.7x268.2x512.3
- Maximum Print Length (mm): 2540
- Maximum Print Width (mm): 103.89
- Blueprint Ribbon Wax Barcode Labelatribut:
- Printer type: Printer Thermal
- Type Ribbon: Face Out
- Color: Black
- Ink Side: Out
- Zebra Technologies Desktop Printeratribut:
- Operating Temperature (°C): 4.4 to 41
- Storage Temperature (°C): -40 to 60
- Operating Humidity (%): 10 to 90 non-condensing
- Storage Humidity (%): 5 to 95 non-condensing
- Maximum Print Width (mm): 104 for 203dpi
- Maximum Print Speed (m/s): 152
- Media Type: Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands
- Regulatory: IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
- Zebra Technologies DT Printeratribut:
- Dimensions (mm): 130x117.7x49.5
- Battery Capacity (mAh): 2280
- Resolution (dpi): 203
- Print Method: Direct Thermal
- Maximum Print Speed (mm/s): Up to 100
- Maximum Print Width (mm): 72
- Zebra Technologies Desktop PrinterDeskripsi:Not all printers are created equally, especially basic models. To reduce costs, value printers are often constructed using less expensive components. Many fail to perform under more demanding duty cycles, create delays and downtime for repairs, and require replacement after only a few years of use. Instead of conserving budget, customers are left with greater expense and hassle.Zebra does it differently. The ZD220 desktop printer gives you reliable operation and basic features at an affordable price—both at the point of purchase and across the entire lifecycle. Engineered with Zebra quality, it boasts a dual-wall construction for added durability. And, it is ENERGY STAR® qualified to reduce your operational expenses. Built to last for years, the ZD220 provides an outstanding return on your investment.Basic Features for Simple OperationThis 4-inch printer produces labels quickly, at 4” per second, to keep your workflows moving. Increased memory allows you to store more fonts and graphics. A single LED indicator and single button for feed/pause make it easy to operate and identify printer status. Choose from direct thermal or thermal transfer models, and add an optional factory-installed peeler. The ZD220 features Print DNA Basic, a core set of software applications and capabilities to deliver a cost-effective and dependable print experienceBacked by Zebra’s Worldwide Service and SupportAccess repair support services, live-agent technical support and software support quickly anywhere around the globe through Zebra and its trusted network of more than 10,000 partners. Zebra OneCare™ provides enhanced coverage that exceeds standard warranty for normal wear and tear, priority repair turnaround times at the depot and more—all for a tiny fraction of the cost of a single repair.Get Printing QuicklyThe ZD220 is simple to install and begin printing—right out of the box. USB connectivity allows for universal interoperability. Easily replace legacy printers using ZPL, EPL or non-Zebra command languages. And, media changes are expedited with Zebra’s OpenACCESS™ clamshell design. It is ideal for use in transportation and logistics, light manufacturing, retail and healthcare applications to print a variety of tickets, tags, passes, labels and receipts.Consistently Exceptional Zebra Certified SuppliesPrinting supplies can impact everything from printhead lifespan to operational efficiency. That’s why we design, produce and rigorously pretest our own line of thermal printing supplies to ensure consistent, optimized performance in your Zebra printer—and peace of mind for you. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.atribut:
- Resolution (dpi): 203 (8 Dots per mm)
- Memory (Mb): 128 (Flash) 128 (SDRAM)
- Maximum Print Width (inch): 4.09
- Media Sensors: Movable Black Mark Sensor, Limited Range From Center to Left Side, Fixed off-Center Gap Sensor
- Firmware: ZPL II, EPL 2, XML
- Maximum Label Length (inch): 39
- Maximum Ribbon Length (ft): 244 (74 m)
- Media Roll Size (inch): 5 Outer Diameter Core Inner Diameter 0.5, and 1 Standard 1.5
- Media Width (inch): 1 to 4.4
- Media types: Roll-fed or Fan-fold, Die Cut or Continuous with or Without Black Mark, Tag Stock, Continuous Receipt Paper, and Wristbands
- Operating Humidity: 10% to 90% Non-condensing
- Operating Temperature (°C): 4.4 to 41
- Printing Speed (inch/s): 4
- Ribbon Core I.D. (inch): 0.5 (74 m)
- Ribbon Outside Diameter (inch): 1.34 (74 m)
- Ribbon Ratio: 1:1 Media to Ribbon (74 m)
- Ribbon Width (inch): 1.33 to 4.3
- Storage Humidity: 5% to 95% Non-condensing
- Storage Temp.: -40 to 60
- Thickness (inch): Min 0.003, Max 0.0075 (Tear-off Mode Only)
- Zebra Technologies ID Card PrinterDeskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- Zebra Standard Barcode Industrial Label PrinterDeskripsi:The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.atribut:
- UNSPSC: 44102405
- Barcode Printer Type: Industrial
- Dispensing Style: Rewind/Peel Off
- For Core Dia. (inch): 3
- Maximum Print Width (inch): 4.09
- Overall Depth (inch): 19-1/2
- Overall Height (inch): 12-3/4
- Overall Width (inch): 10-5/8
- Power Source: Electrical AC Supply
- Printer Resolution (dpi): 203
- Printer Series: ZT400
- Printer type: Standard Industrial
- Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
- Printing Speed (inch/s): 14
- Screen Type: Push Button
- Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
- Voltage (V): 100 to 240 AC
- Weight (lbs): 36
- Wire Communication: Wired
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- POSTEK RFID Barcode Label PrinterDeskripsi:Throughout our product development, The idea behind G Series has never wavered: to craft the ultimate desktop experience with industrial features and performance. Introducing the new G Series RFID printer, the advanced UHF RFID technologies are integrated into the compact structural design, but it supports industrial and exceptional performance of the machine.Inheriting from our pursuit of excellence, and with the integration of advanced UHF RFID Encoding & Printing technologies, the new G Series RFID printer carry out tasks with great consistency and speed throughout its performance, bring the effcient and precise print solution for your demand. This time, we made a great step forward. The new G series RFID printer will provide excellent printing experience to you.
- Zebra Technologies Desktop & Industrial Label PrinterDeskripsi:Parallel/USB/Serial Interface, Thermal Transfer Print Mode, 4inch Print Width, 4inch Print Speed (Max), 74 meter ribbon capacity (0.5inch Core)atribut:
- Ribbon Capacity (m): 300
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
Daftar Harga printer zebra zt410 Terbaru January 2026
| Zebra Technologies Printer Barcode Industrial | Rp3.399.900 |
| PANDA SCANNER Barcode Printer Ribbon | Rp9.900 |
| Zebra Technologies Paket Pencetak Label | Rp7.099.900 |
| Zebra Technologies Barcode Label Printer | Rp27.999.900 |
| Zebra Technologies Printer Barcode | Rp5.699.900 |
| Zebra Technologies Ribbon Barcode | Rp149.900 |
| Zebra Technologies Label Stiker Barcode | Rp8.900 |
| Zebra Technologies Industrial Label Printer | Rp57.999.900 |
| Blueprint Ribbon Wax Barcode Label | Rp16.900 |
| Zebra Technologies Desktop Printer | Rp4.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)