Zebra Technologies Desktop Printer Support

Sebelum PPN:
Rp4.599.900
Spesifikasi
Dimensions (cm)7.1x17.1x6.6
Decoding Capability1D, 2D, Postal Codes, Stacked Codes
Imager SensorField of View: 48x37º (H x V), Wide VGA: 640x480 pixels
Humidity (%)0-95 (non-condensing)
Particulate and Water SealingIP42
Input Voltage (VDC)5 +/- 10%
Current (mA)Operating (Typical): 170 @5VDC, Standby/Idle (Typical): 90 @5VDC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This printer is discontinued. We may offer drivers, firmware, and manuals below for your convenience, as well as online tech support. If you require additional support, please contact a Zebra Authorised Service Provider.

Ulasan Produk

Tidak ada ulasan