Sebelum PPN:
Rp38.999.900 - Rp52.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Print Method | Direct & Thermal Transfer |
|---|---|
| Media Size Width (with liner) (mm) | Continuous / Tear Off / Cutter / Dispenser : 25-131; Linerless : 60-118 |
| Dimensions (LxWxH) (mm) | 271x457x321 |
| Display Panel | 3.5\" Full Color LCD |
| Large Status LED | Blue / Red |
| Media Type | Roll (Continuous, Die-cut, Linerless), Fan-fold, Tag, Ticket |
| Mode | Continuous, Tear-off, Cutter, Dispenser, Linerless |
| Power Supply (V/Hz) | 100-240AC/50-60 ±10% |
| Print Width (mm) | Up to 104 |
| Printer Languages | SBPL (Sato), ZPL (Zebra), DPL (Datamax), IPL (Intermec), XML, Direct PDF Printing |
| Remote Management | SNMP Ver. 3, Web Interface, SATO Online Services (SOS), All-In-One Tool (AIOT), SOTI Connect |
| Self Diagnosis | Head Check, Cutter-Cover Open, Stand-by Mode, Auto-Calibration |
| Sensor Type | Top Sensor, Adjustable Transmissive Sensor for Gap, Adjustable Reflective Sensor for Black Mark, Paper Out, Ribbon Near-End/Out, Label Near-End |
| Settings cloning | Yes, copy settings from printer to printer via USB or ethernet |
| Training | On-board training videos for simple operations like changing labels or replacing printheads for easier operator use |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SATO printers are fully plug-and-play interchangeable with other common printer brands, such as Datamax, Zebra, and Intermec. Emulation mode allows the SATO printer to accept DPL, ZPL, or IPL printer control codes. Once the CL4NX Plus is put in emulation mode, it will automatically detect the relevant printer language and print the correct labels. This means other brand printers can be replaced easily by a new SATO without IT or software changes.
The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.
The CL4NX Plus is more compact than similar-in-class printers, measuring 18.00x10.67x12.64inch. This small footprint allows the CL4NX Plus to fit into printer cabinets built for various other table-top printer brands without modification. Additionally, the folding cover design accommodates tighter spaces than other table-top printers.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
- 14 ips print speed at 203 and 305 dpiUp to 14 inches per second for fast batch printing. The only 4inch industrial printer with print speeds of 14 ips at 305 dpi.
- Micro label print mode
Higher tolerance (±0.7 mm) for increased print image accuracy when using small label sizes (<53 mm length).
- 60° wide print head opening with pure line platen roller
Best-in-class head opening of 60° allows easier access to load media and perform routine maintenance. This Pure Line wear indicator on the platen roller provides a visual gauge as to when the platen needs to be replaced.
- 10-inch OD media supply and 600 m ribbon
More media per roll and longer ribbon lengths mean less downtime replenishing supplies.
- SATO RF Analyze (SRA)
Eliminate the guesswork and future proof RFID technology by using SATO RF Analyze (SRA) to optimize the antenna and inlay settings automatically.
- SATO Application Enabled Printing (AEP)
SATO's Application Enabled Printing (AEP) platform is powerful on-board intelligence that enables customization of the printer operation to significantly simplify labeling operations and reduce business costs.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Printer%20Thermal%20(Alat%20Cetak%20Struk)/ioP109195672-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)