Zebra Standard Barcode Industrial Label Printer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp94.999.900
Spesifikasi
UNSPSC44102405
Barcode Printer TypeIndustrial
Dispensing StyleRewind/Peel Off
For Core Dia. (inch)3
Maximum Print Width (inch)4.09
Overall Depth (inch)19-1/2
Overall Height (inch)12-3/4
Overall Width (inch)10-5/8
Power SourceElectrical AC Supply
Printer Resolution (dpi)203
Printer SeriesZT400
Printer typeStandard Industrial
Printing Software CompatibilityEPL; EPL 2; ZBI 2.0; ZPL; ZPL II
Printing Speed (inch/s)14
Screen TypePush Button
StandardsSafety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
Voltage (V)100 to 240 AC
Weight (lbs)36
Wire CommunicationWired

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.
Feature
Industrial Printer Industrial Barcode Printer Type Push Button Screen Type 4.09 in Max Print Width 203 dpi Printer Resolution 14 in/sec Print Speed Rewind/Peel Off Dispensing Style Wired Wire Communication Printer Series ZT400 For Core Dia 3 in 19 1/2 in Overall Depth 12 3/4 in Overall Height 10 5/8 in Overall Width 36 lb Weight Printing Software Compatibility EPL EPL 2 ZBI 2.0 ZPL ZPL II Electrical AC Supply Power Source 100 to 240V AC Voltage

Ulasan Produk

Tidak ada ulasan