Zebra Technologies Thermal Printer (Printer Thermal)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Resolution (dpi)203 (8 Dots/mm)
Speed (inch/s)Programmable 4 or 6 Max
Dot Pitch (inch)0.0049
Max Print Lengh (inch)39
Min Print LengthOne Dot
Core Inner Diameter (inch)Standard 0.5, 1
Label Length Maximum (inch)39
Label Length Minimum (inch)1
Max Roll Outer Diameter (inch)5
Maximum Print Width (inch)4.09
Media SensingGap, Back Line, Notch
Media Thickness (inch)0.003 (Min), 0.0075 (Max)
Media Width (inch)1-4.4
Min Print WidthOne Dot
Operating Humidity10 to 90% Non-condensing
Operating Temperature (°C)5 to 41
Storage Humidity5 to 95% Non-condensing
Storage Temperature (°C)-40 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 6 ips maximum print speed
- ZPL II® and EPL2™ programming languages
- Connectivity: USB 2.0
- OpenACCESS™ design for easy media loading
- 203 dpi print resolution (8 dots/mm)
- 4.09” (104 mm) print width
- Direct thermal and thermal transfer printing of barcodes, text and graphics
- 128 MB of Flash memory
- 128 MB SDRAM
- Head-up sensor
- Multi-position transmissive and full-width reflective sensor
- 5” outside diameter media capability
- Fan-fold media feed slot
- Link-OS® Basic printer operating system
- Unicode compliant for multi-language printing
- 16 resident expandable ZPL II® bitmap fonts
- Two resident scalable ZPL fonts
- Multiple DOS and Windows® codepage support
- Windows drivers
- Printer utilities
- Linear & 2-D barcode symbologies
- ENERGY STAR® Certified, meets Energy Efficiency Level VI
- Two-year standard warranty

Ulasan Produk

Tidak ada ulasan