Beli printer barcode di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- XPRINTER Barcode PrinterDeskripsi:Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
- Blueprint Thermal Barcode Printeratribut:
- Print Length (cm): 0.5-254
- Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- KASSEN Multifunctional Barcode Label PrinterDeskripsi:Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiencyatribut:
- Interface: USB, Ethernet
- Printing Method: Thermal Transfer
- Printing Resolution (dpi): 203
- Max. Printing Speed (mm): 100-152
- Max. Printing Width (mm): 106-108
- Max. Printing Length (mm): 1200
- CPU: 32-bit RISC CPU
- Dimensions (mm): 308x250x180
- RAM Size (GB): 16
- POSTEK Compact Barcode Label PrinterDeskripsi:Long lasting durability and ease of use, plus affordability are the hallmarks of the C168 Series compact printer.The direct thermal and thermal transfer printing modes and an adjustable Reflective Media Sensor affords users a wide range of media choices and printing flexibility.atribut:
- Interface: RS-232 Serial, USB DEVICE 2.0, 10/100 M-bit Ethernet (Optional), Centronics Parallel (Optional)
- Dimensions (mm): 236x291x199
- HEAT Level: II
- Memory Size (MB): FLASH ROM 8, SDRAM 16
- TSC Printer Barcode Label PrinterDeskripsi:The MH241 Series is TSC's mainstream industrial barcode label printer built upon the legacy of the MH240 Series. It brings new features to those looking for solutions to address evolving business challenges from growing production line demands to increasing operational complexities.Sophisticated TSC Sense CareThe TSC TPH Care Mechanism offers an advanced level of auto-detection ensuring real-time printhead health status, to monitor and prevent down. In addition, the MH241 series supports various media with a pre-printed black mark on top or bottom sides by user’s selection in the panel menu.Dynamic Remote Printer ManagementSOTI Connect and TSC Console provide enterprise remote printer management on multiple tasks to reduce maintenance costs and avoid downtime of business-critical devices.Multi-ConnectivityThe MH241 series offers GPIO to support common applicators and emulations along with an optional 802.11 a/b/g/n/ac Wi-Fi with Bluetooth 4.2 combo module.Highly Adaptable to Various MediaMH241 printers can adapt to various media lengths and widths. With accurate printing positioning, the MH241 and MH241T are capable of peeling off minimum of 0.5-inch labels in length. Additionally, the mechanism for fine adjustment to avoid ribbon wrinkles and ensures label print quality.Brilliant User ExperienceThe MH241T and MH241P can easily adjust the media near-end sensor to detect the media and remind users to change the media roll on color GUI display (Media near the end). The MH241 series allows users to easily replace printhead and platen roller without the need for specific tools.atribut:
- Flash (MB): 512
- Type: Industrial
- Zebra Standard Barcode Industrial Label PrinterDeskripsi:The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.atribut:
- UNSPSC: 44102405
- Barcode Printer Type: Industrial
- Dispensing Style: Rewind/Peel Off
- For Core Dia. (inch): 3
- Maximum Print Width (inch): 4.09
- Overall Depth (inch): 19-1/2
- Overall Height (inch): 12-3/4
- Overall Width (inch): 10-5/8
- Power Source: Electrical AC Supply
- Printer Resolution (dpi): 203
- Printer Series: ZT400
- Printer type: Standard Industrial
- Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
- Printing Speed (inch/s): 14
- Screen Type: Push Button
- Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
- Voltage (V): 100 to 240 AC
- Weight (lbs): 36
- Wire Communication: Wired
- XPRINTER Printer Kasir ThermalDeskripsi:PRINTER THERMAL BLUETOOTH 80mm XPRINTER 230BTU ALARM - USB AUTOCUTTERPrinter berkualitas dengan harga sangat terjangkau yang sudah terbukti kehandalannya. Sangat sesuai digunakan untuk mencetak struk belanja, pembayaran, order untuk toko, minimarket, restoran, ppob, dll.
- GOOJPRT Mini Thermal Label PrinterDeskripsi:Printer termal ini berfungsi untuk mencetak tanda bukti setelah proses transaksi yang biasa dilakukan di pasar swalayan, restoran, kafe dan beberapa tempat lainnya. Ditenagai dengan menggunakan baterai berkapasitas 1500 mAh yang dapat diisi ulang menggunakan kabel USB mikro.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x GOOJPRT Mini Portable Bluetooth Thermal Receipt Printer - MTP-31 x Kertas Gulung Termal1 x Kabel Mikro USB1 x Kepala Charger1 x CD Driver1 x Baterai 1500 mAh1 x Panduan Penggunaan
- MAPEI Waterproofing Dak Atap & DindingDeskripsi:Bahan pelapis kedap air yang siap pakai, dengan bahan dasar cair /pasta untuk permukaan yang terbuka.atribut:
- Color: Grey
- Packaging: Bucket
- TSC Printer Desktop Thermal Transfer Barcode Printeratribut:
- Resolution: 8 dots/mm (203 DPI)
- Printing Method: Thermal Transfer & Direct Thermal
- Enclosure: ABS Plastic
- Interface: USB 2.0, Internal Ethernet (10/100 Mbps), RS232, USB host (for scanner or PC keyboard)
- Maximum Print Length (mm): 25.400 (1000\")
- Maximum Print Speed (mm/s): 152.4 (6\")
- Maximum Print Width (mm): 108 (4.25\")
- Memory: 128 MB Flash memory, 64 MB SDRAM
- Power: Input: AC 100-240V, 2.5A, 50-60Hz, Output: DC 24V, 2.5A, 60W
- PRIMERA Barcode Label PrinterDeskripsi:LX500 produces gorgeous, professional-quality labels for all your short-run, specialty products. It’s ideal for industries such as gourmet foods, wine, personal care, natural products, and more.With fast print speeds, competitive label quality and cost per label, and a guillotine-style label cutter, the LX500 is the ideal entry-level color label printer designed for your business to thrive.atribut:
- Recommended Labels/Day: 1 to 1000
- Label Types: Pre Die-cut Continuous, and Black Marks
- Maximum Media Width Pre Die-cut Labels (inch): 4.25
- Maximum Print Width Pre Die-cut Labels (inch): 4.25
- On Demand Digital Die Cutting: No
- Print Resolution (dpi): Up to 4800
- Built In Cutter: Yes
- Ink That Ships With Printer: Single Dye CMY
- Ink types: Dye
- Operating System Compatibility: Windows 7/8/10/11 or MacOS 10.11-MacOS 12+
- Printing Speed (inch/s): Up to 2.5
- Wired/Wireless Ethernet: No
- Hi-Tech Digital Weighing ScaleDeskripsi:Weighing indicator HI- TECH B19S adopts fast speed, high precision and special anti-vibration software technology, widely applied in electronic platform scale. Electronic floor scale. mechanic-electronic conversion scale and so on alike static weighing system equipped with 1 to 4 load cell.atribut:
- Readability (kg): 0.02
- POSTEK Industrial Barcode Label PrinterDeskripsi:Let iQ do the thing for you. It’s fast, sturdy, and needs very little room to perform at its best.Specially designed Thermal Print Head (TPH) Module structure ensures both excellent printing effect and ultra-long printhead lifespan. Massive volume handling, ease of use operation, fast and smooth running, and beautiful label printing combine to make theiQ Series printer an ideal choice for DT printing.atribut:
- Resolution (dpi): 203
- Print Method: Direct Thermal
- Max. Printing Width (mm): 104
- Max. Printing Length (mm): 1016
- Media Thickness (mm): 0.06-0.25
- Dimensions (mm): 218x255x150
- Printing Speed (mm/s): 127
- Hi-Tech Digital Bench ScaleDeskripsi:HI-TECH WPB series waterproof scale indicator. It has the characteristic of high precision, display celerity, durable, best after sale services and good corrosion-proof. Various measures adopted to ensure its excellent waterproof and damp proof. It is widely used for not only retail stores, ration packing but also for high humidity surrounding of food and seafood packing. We had got several national patents for the scale.atribut:
- Min. Capacity: 20e
- Accuracy: III
- Working Temperature (°C): -5 to +35
- Ingress Protection: IP68
- Max. Tare: 100% Max. Capacity
- Power: Inner 6v4.5Ah rechargeable battery
- Storage Temperature (°C): -25 to 50
- TSC Printer Printer BarcodeDeskripsi:Zenpert-4T520, AP/EU, 6Ips, Usb, Thermal T & Direct Thermal, 203Dpi, 16MB Flashatribut:
- Resolution (dpi): 203
- Zebra Technologies Barcode Label PrinterDeskripsi:SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.atribut:
- Size (mm): 423x241x279
- Resolution (dpi): 203, 300 (Optional)
- Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
- Maximum Print Width (inch): 4.09
- Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
- Media Sensors: Moveable Transmissive and Reflective Sensors
- Core (inch): 1
- Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
- Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
- Media Thickness (inch): 0.003 to 0.010
- Media Width (inch): 0.75 to 4.50
- Media types: Continuous, Die-cut, Notch, Black Mark
- Minimum Label and Liner Length Cutter Mode (inch): 1
- Minimum Label and Liner Length Peel Mode (inch): 0.5
- Minimum Label and Liner Length Tear Mode (inch): 0.7
- Operating Temperature for Direct Transfer (°C): 0 to 40
- Operating Temperature for Thermal Transfer (°C): 5 to 40
- Standard Length (ft): 1476
- Storage and Transportation Temperature (°C): -40 to 60
- Width (inch): 2 to 4.33
- IWARE Printer Barcodeatribut:
- Print Method: Direct Thermal
- Power Output (V): DC24/2.5A
- Nippon Oil Pump Trochoid PumpDeskripsi:- Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.atribut:
- Dimension F (mm): 11
- Dimension G (mm): 6
- Dimensions a (mm): 55
- Dimensions D(ɸmm): Rc1/8
- Fluid: Oil
- Axial Shape: flat Shaft (double chamfering)
- Dimension H (mm): 11.5
- Dimensions b (mm): 35.5
- Dimensions e (mm): 8
- Direction of Rotation: Rotate left from drive shaft
- Maximum Pressure (MPa): 0.5
- Maximum Rotation Speed (rpm): 3000
- Operating Ambient Temperature (°C): -20 to 40
- Operating Temperature Range (°C): -5 to 80
- Theoretical Delivery (cm³/rev): 0.8
Daftar Harga printer barcode Terbaru March 2026
| XPRINTER Barcode Printer | Rp879.900 |
| Blueprint Thermal Barcode Printer | Rp1.299.900 |
| Epson Label Printer | Rp609.900 |
| KASSEN Multifunctional Barcode Label Printer | Rp2.299.900 |
| POSTEK Compact Barcode Label Printer | Rp3.499.900 |
| TSC Printer Barcode Label Printer | Rp14.999.900 |
| Zebra Standard Barcode Industrial Label Printer | Rp93.999.900 |
| XPRINTER Printer Kasir Thermal | Rp329.900 |
| Zebra Technologies Printer Barcode Industrial | Rp3.399.900 |
| GOOJPRT Mini Thermal Label Printer | Rp479.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)