Spesifikasi
| Dimensions LxWxH (mm) | 222.5 x 184 x 174 |
|---|---|
| Printing Type | Direct Thermal |
| Default Print Speed (mm/s) | 150 |
| Display | 1 Feed Button and LED Display |
| Input Voltage (V) | 100–240 AC @ 50–60 Hz, 1.5 A |
| Label Length (mm) | 9.6 - 990 |
| Max. Media Diameter(mm) | 127 |
| Maximum Print Speed (mm/s) | 200 |
| Maximum Print Width (mm) | 104 |
| Media Core Size(mm) | 25.4 , 38.1 |
| Media Width (mm) | 25.4 – 110 |
| Memory Standard(MB) | 128 Flash, 64 SDRAM |
| Native Graphic Formats | 1-bit BMP, GIF, PCX, PNG |
| Noise Level (dB) | <70 |
| Operating Temperature (°С) | 5 to +40 (+41°F to +104°F) @ 15 to 80% RH non-condensing |
| Output voltage (V) | 24 DC, 2.5 A |
| Print Resolution | 8 dpmm (203 dpi) |
| Standard Interfaces | USB Device, USB Host |
| Storage Temperature (°C) | -40 to +60 (-40°F to +140°F) @ 10 to 90% RH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Featuring a solid double-layer housing, easy paper-loading design, and media auto-centering function, the compact and elegant PC42d printer is easy to operate.
Powerful and reliable, the PC42d printer is well suited for a variety of low-tomid intensity thermal printing applications – such as electronic express and logistics waybills, healthcare laboratory labels and wristbands, retail price tags and receipts, distribution center routing labels, boarding passes, and the like.
With printing speed up to 200 mm/s (8 ips) and a high-speed processor (ARM926 core and 400 MHz), the PC42d printer can process high-volume tasks
efficiently. And with 128 MB Flash and 64 MB SDRAM, which is several times larger than its competitors and supports up to a 32 GB USB expansion, the PC42d
printer provides strong tag data pre-processing and caching capabilities.
The PC42d printer delivers flexible industry-standard connectivity, with up to four built-in interface options: standard USB device and USB host, plus serial or
Ethernet. With the rich interfaces, the PC42d printer easily integrates into virtually any application environment. The PC42d printer supports ZPL-II and EPL emulation, along with DPL and Direct Protocol (DP), and auto-senses the printing languages without any pre-setting, providing an easy upgrade path for competitive printers.
With a high-quality printhead, advanced thermal management algorithms, and broad thermal media compatibility, the PC42d printer delivers excellent
printing results in an affordable, dependable desktop printer.
Powerful and reliable, the PC42d printer is well suited for a variety of low-tomid intensity thermal printing applications – such as electronic express and logistics waybills, healthcare laboratory labels and wristbands, retail price tags and receipts, distribution center routing labels, boarding passes, and the like.
With printing speed up to 200 mm/s (8 ips) and a high-speed processor (ARM926 core and 400 MHz), the PC42d printer can process high-volume tasks
efficiently. And with 128 MB Flash and 64 MB SDRAM, which is several times larger than its competitors and supports up to a 32 GB USB expansion, the PC42d
printer provides strong tag data pre-processing and caching capabilities.
The PC42d printer delivers flexible industry-standard connectivity, with up to four built-in interface options: standard USB device and USB host, plus serial or
Ethernet. With the rich interfaces, the PC42d printer easily integrates into virtually any application environment. The PC42d printer supports ZPL-II and EPL emulation, along with DPL and Direct Protocol (DP), and auto-senses the printing languages without any pre-setting, providing an easy upgrade path for competitive printers.
With a high-quality printhead, advanced thermal management algorithms, and broad thermal media compatibility, the PC42d printer delivers excellent
printing results in an affordable, dependable desktop printer.
Feature
- Compact yet powerful – a perfect combination ofeconomy and quality. Printing speed is up to
200 mm/s (8 ips).
- Easy to use with a solid double-layer housing, simple
paper-loading design, media auto-centering, and auto-sensing of printing languages.
- A high-quality printhead and compatibility with
a wide range of thermal media ensures excellent
printing results.
- Includes integrated command languages: ESim (EPL), ZSim
(ZPL-II), DPL, and Direct Protocol (DP) with preset Chinese fonts.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
