HONEYWELL Desktop Thermal Transfer Barcode Printer (Printer Barcode Thermal)

Sebelum PPN:
Rp3.799.900 - Rp8.399.900
Spesifikasi
Print Speed (ips)4
Print MethodThermal Transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple to install and easy to use, the PC series printers are perfect for space-constrained settings. They offer tailored solutions for transportation and courier, healthcare, retail and hospitality markets, as well as small and medium businesses.
PC series Desktop Printers are designed to set a new standard in ease of use and flexibility. With one of the broadest feature sets in the desktop printer class, it’:s no wonder the PC series is a popular choice for light-duty, desktop labeling tasks. With numerous features typically found in larger, more expensive printers, PC series printers feature a multi-language LCD or icon user interface, user-installable connectivity options and accessories, and speedy label printing. The PC series was designed by users for quick set-up and trouble-free use. The printer adapts to its environment and fits right in with a variety of placement options, including wall mount and battery power. No need to waste time deciphering blinking LEDs –: PC printers come with a color LCD in 10 languages or a universal icon interface for immediate notifications that ensure minimal training and support. Configure and update your PC printer on the spot with the USB host port –: no computer needed. And one-hand drop-in media loading makes resupply a breeze.
Character Sets:
- Baltic
- Thai
- Baltic RIM
- Monotype Universal Font Scaling Technology (UFST)
- Arabic
- English
- Greek
- Cyrillic
- Vietnamese
- WorldType Layout Engine (WTLE)
- Turkish
- Hebrew
- Extended Latin
Feature
Simple to use and maintain, with easy one-handed media reloading.

Flexible, with user-installable connectivity upgrades and accessories.

This Smart Printer runs apps right inside the printer: you can add keyboards, scanners or other USB peripherals for increased efficiency.

Ten-language LCD or intuitive icon graphical user interface.

Comprehensive printer command language support, including ZSim2, makes upgrading easy.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait