Beli pressure washer terbaik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aipower Electric Pressure Washer (Mesin Cuci Tekanan Tinggi Listrik)
    Mulai

    Rp11.999.900

    Aipower Electric Pressure Washer (Mesin Cuci Tekanan Tinggi Listrik)
    Deskripsi:
    Electric Pressure Washer EPW1700-D dilengkapi dengan teknologi terbaik untuk menunjang efektivitas pekerjaan Anda. Electric Pressure Washer Aipower dibekali dengan beragam fitur dan spesifikasi menarik seperti:
    atribut:
    • Normal Water Pressure (bar/psi): 150/2200
    • Maximum Water Pressure (bar/psi): 170/2500
    • Required Electrical Power (W): 2000
    • Input (V/Hz): 380/50 Three Phase
    • Cable Length (m): 5
    • Current Protection System: Yes
    • Dimensions (mm): 715x580x510
    • High Pressure Hose (m): 10
    • Maximum Engine Speed (rpm): 1450
    • Maximum Water Discharge (L): 15
  2. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
  3. LEESON Pressure Washer Pump AC Motor
    Mulai

    Rp17.999.900

    LEESON Pressure Washer Pump AC Motor
    Deskripsi:
    Capacitor-start/run pressure washer pump AC motors have a main winding and an auxiliary winding with both a start capacitor and a run capacitor for additional power during startup for higher torque and higher operating efficiency.
    atribut:
    • UNSPSC: 26101602
    • Frame: 56H
    • Frequency (Hz): 60
    • Full Load Amps (A): 13.4/6.7
    • HP: 1-1/2
    • Includes: Key
    • Ins. Class: B
    • Manufacturer Part Number: 113266
    • Motor Application: Pressure Washer
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start/Run
    • Motor Enclosure Design: Open Dripproof
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 1,740
    • Phase: Single
    • Shaft Dia.: 5/8
    • Shaft Length (in): 1-7/8
    • Standards: CSA; UL Recognized
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 115/208-230
  4. Aipower Gasoline Pressure Washer (Mesin Cuci Tekanan Tinggi Bensin)
    Mulai

    Rp8.199.900

    Aipower Gasoline Pressure Washer (Mesin Cuci Tekanan Tinggi Bensin)
    Deskripsi:
    Aipower Jet Cleaner APW3200 plus merupakan pengembangan dari pressure washer APW3200. Produk ini telah diberikan upgrade pada berbagai sektor, mulai dari fitur tambahan hingga beberapa spesifikasi. Adapun fitur dan spesifikasi dari Aipower Jet Cleaner APW3200 plus antara lain:
    atribut:
    • Pump Type : Triplex Pump
  5. MARATHON MOTORS Pressure Washer Pump AC Motor
    Mulai

    Rp17.999.900

    MARATHON MOTORS Pressure Washer Pump AC Motor
    Deskripsi:
    Capacitor-start/run pressure washer pump AC motors have a main winding and an auxiliary winding with both a start capacitor and a run capacitor for additional power during startup for higher torque and higher operating efficiency.
    atribut:
    • Conduit Box Location: Exterior
    • Duty cycle: Continuous
    • Frequency (Hz): 60
    • Motor Bearings: Ball
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: Manual
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 5/8
    • Usable @ 200V: No
  6. LEESON Pressure Washer Pump AC Motor General Purpose
    Mulai

    Rp21.999.900

    LEESON Pressure Washer Pump AC Motor General Purpose
    Deskripsi:
    Capacitor-start pressure washer AC motors use a capacitor to provide additional power during startup for higher torque and better efficiency.
    atribut:
    • UNSPSC: 26101602
    • Bearing Protection: Double Shield
    • Body Dia. (in): 7.7
    • Bolt Circle Dia. (in): 5-5/8
    • Conduit Box Location: Exterior
    • Conduit Box Position: F1
    • Duty cycle: Continuous
    • Finish: Enamel
    • Frame: 56HC
    • Frequency (Hz): 60
    • Full Load Amps: 14.0-13.0
    • HP: 3
    • Height (in): 8-1/2
    • Includes: Key
    • Ins. Class: F
    • Inverter Rated: No
    • Inverter Rating: No
    • Lead Length (in): 6
    • Length Less Shaft (in): 12
    • Manufacturer Part Number: 115048
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Rolled Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: Manual
    • NEMA Design: L
    • Nameplate RPM: 3,450
    • No. of Speeds: 1
    • Nominal Efficiency (%): 81.5
    • Number of wires: 5
    • Overall Length (in): 14
    • Part Winding Start Capable: No
    • Phase: Single
    • Regreasable Bearings: Permanently Lubricated Bearings
    • Shaft Dia.: 5/8
    • Shaft Length (in): 1-7/8
    • Shaft Material: 1144 Stressproof Carbon Steel
    • Standards: CSA; UL Recognized
    • Starter Required: No
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230
    • Weight (lbs): 49
  7. REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)
    Mulai

    Rp20.999.900

    REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)
    Deskripsi:
    Pressure-washer spring-return hose reels have a high-pressure water swivel to handle a broad range of temperatures and up to 5000 psi. Steel bodies are powder-coated for corrosion resistance. These pressure-washer hose reels hold 50- to 425-ft. water hose for use in agricultural/marine, equipment cleaning, and pressure-washing applications.
    atribut:
    • Corrosion-Resistant: Yes
    • Drive Type: Spring Return
    • Enclosed: No
    • For Dual Hose: No
    • Hose Capacity (in I.D.): 3/8
    • Maximum Operating Temperature (°F): 210
    • Minimum Operating Temperature (°F): 32
    • Mount Hole Diameter (inch): 1/2
    • Number of Mount Holes: 4
    • Reel Color: Red
    • Swivel Material: Nickel Plated Steel
  8. MARATHON MOTORS Pressure Washer Pump AC Motor General Purpose
    Mulai

    Rp17.999.900

    MARATHON MOTORS Pressure Washer Pump AC Motor General Purpose
    Deskripsi:
    Capacitor-start/run pressure washer pump AC motors have a main winding and an auxiliary winding with both a start capacitor and a run capacitor for additional power during startup for higher torque and higher operating efficiency.
    atribut:
    • UNSPSC: 26101602
    • Duty cycle: Continuous
    • Frame: 56H
    • Frequency (Hz): 60
    • Full Load Amps (A): 15.2/8.2-7.6
    • HP: 1-1/2
    • Ins. Class: B
    • Inverter Rated: No
    • Length Less Shaft: 11-1/2
    • Manufacturer Part Number: 056B17F5302
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: Capacitor-Start/Run
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: Manual
    • Nameplate RPM: 1,725
    • No. of Speeds: 1
    • Nominal Efficiency (%): 80
    • Overall Length: 13-13/16
    • Phase: Single
    • Shaft Dia.: 5/8
    • Shaft Length: 2-5/16
    • Standards: CE; CSA; UL Recognized
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 115/208-230
    • Weight (lbs): 41
  9. GRAYMILLS Replacement Part for Part Washer
    Mulai

    Rp699.900

    GRAYMILLS Replacement Part for Part Washer
    Deskripsi:
    These replacement parts fit Graymills parts washers.
    atribut:
    • Compatible with Brand: Graymills
  10. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  11. ZURN Bedpan Washers & Portable Toilet Flushers
    Mulai

    Rp10.999.900

    ZURN Bedpan Washers & Portable Toilet Flushers
    Deskripsi:
    Bedpan-washer repair parts and retrofit kits help maintain and restore function to bedpan washers. They include components such as spray arms, fittings, gaskets, and hardware for replacing broken parts of a bedpan washer.
    atribut:
    • Spud Coupling (inch): 1/2
  12. ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp129.900

    ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
  13. T S BRASS Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp549.900

    T S BRASS Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
    • Finish: Chrome
    • Fits Brand: T&S Brass
  14. MOEN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp119.900

    MOEN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
    • Fits Brand: Moen
  15. CHICAGO FAUCETS Faucet Washers, O-Rings & Hardware
    Mulai

    Rp109.900

    CHICAGO FAUCETS Faucet Washers, O-Rings & Hardware
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
    • Fits Brand: Chicago Faucets
  16. KISSLER Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Mulai

    Rp139.900

    KISSLER Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
  17. WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)
    Mulai

    Rp2.499.900

    WESTWARD Water Based Parts Washer (Mesin Pembersih Suku Cadang)
    Deskripsi:
    Washer built with a fully flexible nozzle and fusible link that automatically closes the lid in case of fire.
    atribut:
    • Voltage (V): 120
    • Item: Water Based Parts Washer
    • For use with: Non-Flammable Water-Based Degreaser or Cleaning Agent
    • Resists: Corrosion
    • Standards: UL Pump
    • Work Light: No
  18. RANCO Single-Pressure Refrigerant Controls
    Mulai

    Rp3.499.900

    RANCO Single-Pressure Refrigerant Controls
    Deskripsi:
    Single-pressure controls connect to one of the two pressure lines in a refrigeration system and make or break an electrical connection when pressures exceed or drop below the setpoint. They feature a control unit that helps protect the sensitive components and allows the user to view and adjust the setpoint. They are commonly used with the low-pressure side to control the compressor and act as a low-limit safeguard. They can also act as an overpressure safeguard on the high-pressure line.
    atribut:
    • Input Sensor Type: Pressure Sensor
    • NEMA Rating: NEMA 1
    • Pressure Connection Size (inch): 1/4
    • Pressure Connection Type: Flare
    • Pressure Type: Differential
    • Product Type: Single Pressure Control
    • Rated Voltage (V AC): 120; 240; 24; 277-600
    • Rated Voltage Range (VAC): 12 to 120; 208 to 240; 277 to 600
    • Reset Type: Automatic Reset
  19. ZURN Bedpan Washer Flush Valves
    Mulai

    Rp17.999.900

    ZURN Bedpan Washer Flush Valves
    Deskripsi:
    Toilet flush-valve diaphragm repair parts replace broken or worn diaphragm-type assemblies and parts within a flush valve (flushometer) to restore proper flushing and sealing. Diaphragm assemblies regulate pressure inside the valve using a flexible rubber disc (diaphragm) that seals the valve seat after each flush. Diaphragms that becomes worn or warped may either stick in place to prevent flushing or fail to seal so that the toilet keeps running.
    atribut:
    • UNSPSC: 40141609
    • Flush Valve Design: Diaphragm
    • For Use with Series: Zurn
    • Gallons per Flush: 3.5
    • Manufacturer Part Number: Z6000AV-BWN1
    • Plumbing Brand: Zurn
    • Pressure Range: 35 to 80
    • Rough-In (inch): 34-3/8
    • Spud Coupling (inch): 1-1/2
    • Standards: ADA
Daftar Harga pressure washer terbaik Terbaru November 2026
Aipower Electric Pressure Washer (Mesin Cuci Tekanan Tinggi Listrik)Rp11.999.900
DEWALT Pressure WasherRp11.999.900
LEESON Pressure Washer Pump AC MotorRp17.999.900
Aipower Gasoline Pressure Washer (Mesin Cuci Tekanan Tinggi Bensin)Rp8.199.900
MARATHON MOTORS Pressure Washer Pump AC MotorRp17.999.900
LEESON Pressure Washer Pump AC Motor General PurposeRp21.999.900
REELCRAFT Washdown & Pressure Washer Spring-Return Hose Reels (Selang Air / Selang Gulung Otomatis)Rp20.999.900
MARATHON MOTORS Pressure Washer Pump AC Motor General PurposeRp17.999.900
GRAYMILLS Replacement Part for Part WasherRp699.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)