RANCO Single-Pressure Refrigerant Controls

Sebelum PPN:
Rp3.499.900 - Rp4.199.900
Spesifikasi
Input Sensor TypePressure Sensor
NEMA RatingNEMA 1
Pressure Connection Size (inch)1/4
Pressure Connection TypeFlare
Pressure TypeDifferential
Product TypeSingle Pressure Control
Rated Voltage (V AC)120; 240; 24; 277-600
Rated Voltage Range (VAC)12 to 120; 208 to 240; 277 to 600
Reset TypeAutomatic Reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-pressure controls connect to one of the two pressure lines in a refrigeration system and make or break an electrical connection when pressures exceed or drop below the setpoint. They feature a control unit that helps protect the sensitive components and allows the user to view and adjust the setpoint. They are commonly used with the low-pressure side to control the compressor and act as a low-limit safeguard. They can also act as an overpressure safeguard on the high-pressure line.
Feature
Single Pressure Control Product Type Single Pressure Control Pressure Range - Maximum 50 psi Pressure Differential - Minimum 5 psi Pressure Range - Minimum 12 in Hg Pressure Differential Max 35 psi Pressure Connection Gender Male Pressure Connection Type Flare Time Delay Setting Not Applicable Pressure Connection Size 1/4 in Rated Voltage 120V AC 240V AC 24V AC 277-600V AC Contact Form SPST Switch Action Open on Fall NEMA Rating NEMA 1 Reset Type Automatic Reset

Ulasan Produk

Tidak ada ulasan