LEESON Pressure Washer Pump AC Motor General Purpose
#Grup produk P109341961
Spesifikasi
| UNSPSC | 26101602 |
|---|---|
| Bearing Protection | Double Shield |
| Body Dia. (in) | 7.7 |
| Bolt Circle Dia. (in) | 5-5/8 |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Duty cycle | Continuous |
| Finish | Enamel |
| Frame | 56HC |
| Frequency (Hz) | 60 |
| Full Load Amps | 14.0-13.0 |
| HP | 3 |
| Height (in) | 8-1/2 |
| Includes | Key |
| Ins. Class | F |
| Inverter Rated | No |
| Inverter Rating | No |
| Lead Length (in) | 6 |
| Length Less Shaft (in) | 12 |
| Manufacturer Part Number | 115048 |
| Maximum Ambient Temperature (°F) | 104 |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor-Start |
| Motor Enclosure Design | Totally Enclosed Fan-Cooled |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Manual |
| NEMA Design | L |
| Nameplate RPM | 3,450 |
| No. of Speeds | 1 |
| Nominal Efficiency (%) | 81.5 |
| Number of wires | 5 |
| Overall Length (in) | 14 |
| Part Winding Start Capable | No |
| Phase | Single |
| Regreasable Bearings | Permanently Lubricated Bearings |
| Shaft Dia. | 5/8 |
| Shaft Length (in) | 1-7/8 |
| Shaft Material | 1144 Stressproof Carbon Steel |
| Standards | CSA; UL Recognized |
| Starter Required | No |
| Usable @ 200V | No |
| Usable @ 208V | Yes |
| Voltage (V AC) | 208-230 |
| Weight (lbs) | 49 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Capacitor-start pressure washer AC motors use a capacitor to provide additional power during startup for higher torque and better efficiency.
Feature
General Purpose Motor Bearing Protection Double Shield Body Dia 7.7 in Bolt Circle Dia 5 5/8 in Conduit Box Location Exterior Conduit Box Position F1 Duty Cycle Continuous Finish Enamel Frame 56HC Hz 60 Full Load Amps 14.0-13.0 Height 8 1/2 in HP 3 hp Includes Key Ins. Class F Inverter Rated No Inverter Rating No Lead Length 6 in Length Less Shaft 12 in Manufacturers Warranty Length 18 mo Max Ambient Temp 104 Degrees F Motor Application General ApplicationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
