LEESON Pressure Washer Pump AC Motor

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC26101602
Frame56H
Frequency (Hz)60
Full Load Amps (A)13.4/6.7
HP1-1/2
IncludesKey
Ins. ClassB
Manufacturer Part Number113266
Motor ApplicationPressure Washer
Motor BearingsBall
Motor DesignCapacitor-Start/Run
Motor Enclosure DesignOpen Dripproof
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Shaft RotationCW/CCW
Motor Thermal ProtectionManual
Nameplate RPM1,740
PhaseSingle
Shaft Dia.5/8
Shaft Length (in)1-7/8
StandardsCSA; UL Recognized
Usable @ 200VNo
Usable @ 208VYes
Voltage (V AC)115/208-230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitor-start/run pressure washer pump AC motors have a main winding and an auxiliary winding with both a start capacitor and a run capacitor for additional power during startup for higher torque and higher operating efficiency.
Feature
Pressure Washer Motor Capacitor-Start/Run Open Dripproof 1 1/2 hp HP 1 740 Nameplate RPM 56H Frame CW/CCW Motor Shaft Rotation Voltage 115/208-230V AC 13.4/6.7 A Full Load Amps Single Phase 60 Hz Hz Rigid Base Motor Mounting Type Motor Bearings Ball Motor Thermal Protection Manual 1.15 Motor Service Factor Ambient Temperature 40 Degrees C Shaft Dia 5/8 in Shaft Length 1 7/8 in Ins. Class B Standards CSA UL Recognized Includes Key

Ulasan Produk

Tidak ada ulasan