Beli pressure tank 200 liter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DRAKOS Pressure Tankatribut:
- Maximum Pressure (bar): 10
- HIKKEI Pressure Tankatribut:
- Maximum Pressure (bar): 10/16
- Working Temperature (°C): Butyl : -20/99; EPDM : -20/99; Natural Rubber : 0/77
- SANYO Pressure Tank P-H175CDeskripsi:Pressure tank mempunyai fungsi utama untuk mengompres udara dengan menggunakan air yang diangkat oleh pompa. Tekanan yang dihasilkan digunakan untuk mengalirkan air keluar dari tangki dan menghidupkan dan mematikan motor secara otomatis.atribut:
- Pump Motor Mounting Thread: M6 and M8
- Suction & Push Pipe Drain (inch): 1
- Dimensions (cm): 36x33x42
- Global Water Pressure TankDeskripsi:PressureWave™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, irrigation systems, and hydraulic hammer arresting.The PressureWave™ Series is constructed of a virgin polypropylene liner combined with an FDA approved high grade butyl diaphragm. This is held against the wall of the tank with a steel clench ring. The brass air valve, sealed by a threaded o-ring valve cap, prevents air leaks. Water enters the tank through a patented stainless steel water connection. The diaphragm and liner are both reinforced in specific wear areas for longer life. All internal parts including the air valve are rounded to prevent piercing of the diaphragm in extreme conditions. The water connection uniquely provides a dual water/air seal ensuring a complete leak free and maintenance free pressure vessel.On the exterior the almond colored two-part polyurethane paint finish over an epoxy undercoating provides hundreds of hours of UV and salt spray protectionatribut:
- Standard System Connection (inch): 1
- Maximum Working Pressure (bar/psi): 10/150
- Maximum Working Temperature (°C): 90
- Global Water Pressure Tank Challenger SeriesDeskripsi:Challenger™ tanks are ideally suited for a wide range of applications, including booster systems, thermal expansion, heating expansion, irrigation systems, and hydraulic hammer arresting.Water Chamber, Patented Controlled Action Design:Efficient and cost effective, Challenger™ tanks are designed with a patented controlled action CAD-2 diaphragm assembly. It features a chlorine resistant 100% butyl diaphragm with a precision molded copolymer polypropylene liner for superior air and water separation. The CAD-2 diaphragm assembly is clenched together with a positive lock internal clench ring which contains drawdown water in a pre-charged air atmosphere, thus providing separation between the diaphragm and tank wall. This “air buffer” design means few problems with condensation. Constructed with an FDA approved high grade butyl, the diaphragm assembly seals water in a true non-corrosive chamber.atribut:
- Volume (L): 200
- Maximum Working Temperature (°C): 90
- Maximum Working Temperature (°F): 194
- Maximum Working Pressure (bar/psi): 8.6/125
- System Connection: 1 1/4\" BSP stainless steel elbow
- Dimension A (cm): 105.56
- Dimension B (cm): 53.29
- Dimension C (cm): 5.68
- Dimension D (cm): 44.63
- Araki Heavy Duty Air Receiver Tankatribut:
- Air Inlet / Outlet: RC 1-1/2
- Design Temperature (°C): 110
- Diameter (mm): 800
- Material: Steel Plate Q245B
- Test Pressure (BAR): 10
- Total Height (mm): 2144
- Type: Cylinder Vertical
- Volume (L): 1000
- Working Pressure (Bar): 10
- SPEEDAIRE Air Tank (Tangki Angin Kompresor)Deskripsi:Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.atribut:
- Material: Steel
- Anzen Paint Pressure Tankatribut:
- Capacity (L): 2
- Fluid Outled Cock: PT 1/4inch x 1
- Wipar Pressure Tankatribut:
- Capacity (L): 19
- Global Water Pressure Tank E-Wave Seriesatribut:
- Volume (L): 24
- Maximum Working Pressure (bar/psi): 10/150
- Factory pre-charge (bar/psi): 1.9/28
- Maximum Operating Temperature (°C): 90
- Maximum Operating Temperature (°F): 194
- Thread: BSP
- Dimension A (cm): 44.4
- Dimension B (cm): 29
- Waterplus Pressure Diaphragm TankDeskripsi:PRDTK-60Vpressure diaphragm tank (vertical, food grade, sus304, flange)atribut:
- Capacity (L): 80
- Pre-charge Pressure (bar): 2.0
- Working Temperature (°C): -0.20202020202020202
- Membrane Material: Foodgrade Butyl
- Outlet (inch): Male 1
- Flange Material: SUS304
- Maximum Working Pressure (bar): 10
- Type: Vertical
- VTV Valve Gate Valve PN 16Deskripsi:VTV cast Iron gate valveFlange end to PN16Hand wheel operatedatribut:
- Fig: GV-202
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite, Rising Stem
- Body: A126 - Cast Iron
Daftar Harga pressure tank 200 liter Terbaru October 2026
| CIMM Pressure Tank | Rp6.199.900 |
| DRAKOS Pressure Tank | Rp1.999.900 |
| HIKKEI Pressure Tank | Rp2.499.900 |
| Waterplus Pressure Tank with Membrane | Rp109.900 |
| MultiPro Pressure Tank | Rp239.900 |
| SANYO Pressure Tank P-H175C | Rp999.900 |
| Global Water Pressure Tank | Rp5.399.900 |
| Future Star Tangki Kompresor Udara | Rp9.699.900 |
| Shimizu Pressure Tank | Rp379.900 |
| Global Water Pressure Tank Challenger Series | Rp13.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)































































































































































/3vP109579139-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)