Beli pressure pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Jet Pump System
    Mulai

    Rp13.999.900

    DAYTON Jet Pump System
    Deskripsi:
    Shallow-well jet pump systems eliminate the need to connect to a municipal water source and come with precharged pressure tanks that allow water to flow consistently at a desired pressure. They supply water from wells up to 25-ft. deep and are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, pressure tank, and control panel to automatically supply water as needed.
    atribut:
    • Discharge (inch): 1 NPT
    • Rated Voltage (V): 115/230 AC
    • Tank Bladder Pressure (psi): 28
  2. MCKARLEN Pompa Dorong Pressure
    Mulai

    Rp3.099.900

    MCKARLEN Pompa Dorong Pressure
    Deskripsi:
    Booster Pump HI Seriesbuilds in Aqua IntelligentProgram (AIP) with theintegrated flow and pressureswitch as the discreetprogram.The attentive designL-Shape Stand can fix thepump on the ground orwall mount. There are threerunning mode for the criticalsituation to protect thepump.Aqua Intellegent Program(AIP)a. Cycle detecting modeb. Exercise modec. Dry run protectionThe smart design ensure thepump to operate normally atall times.
    atribut:
    • Inlet (inch): 1
    • Outlet (inch): 1
    • Outlet (mm): 20
  3. York Pump Pompa Air Semi Jet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    York Pump Pompa Air Semi Jet
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Suction pipe diameter (mm): 25 (1inch)
    • IP: IPx4
    • Max. Water Temperature (C): 40
    • Maximum Suction Power (m): 9
    • Ppm: 2850
  4. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  5. York Pump Pump Control Otomatis
    Mulai

    Rp489.900

    York Pump Pump Control Otomatis
    Deskripsi:
    York Pump Pressure Control dengan variasi produk 1 dan 3 mode dengan desain yang lebih modern dan lebih canggih sangat cocok untuk kebutuhan rumahan, kebun dan taman
  6. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  7. Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Mulai

    Rp2.199.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  8. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  9. Grundfos Pompa Air Semi Jet
    Mulai

    Rp11.999.900

    Grundfos Pompa Air Semi Jet
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  10. Shimizu Pompa Dorong Otomatis
    Mulai

    Rp919.900

    Shimizu Pompa Dorong Otomatis
    Deskripsi:
    Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Outlet Pipe (inch): 1
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  11. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  12. Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Mulai

    Rp4.799.900

    Grundfos Pompa Transfer Tipe NS (Pompa Air)
    Deskripsi:
    NS adalah pompa sentrifugal yang dirancang untuk mentransfer air pada instalasi rumah tangga, industri kecil dan irigasi pertanian.Body dan motor pompa terbuat dari cast iron yang tahan terhadap korosi baik pada permukaan dalam maupun luar. Impeller pompa NS, terbuat dari bahan technopolymer dan juga cast iron.Rotor pompa dipasang pada ball bearing yang berukuran besar dan mengandung minyak, menjamin tidak berisik dan berumur panjang. Pompa NS 1 phase telah dilindungi dengan thermal dan overload protection.
    atribut:
    • Pump Housing: Cast Iron
    • Maximum Operating Pressure: 6bar
    • Pump Inlet: 2.1/2inch
    • Pump Outlet: 2inch
    • Mains Fequency: 50Hz
  13. MCKARLEN Swimming Pool Pump
    Mulai

    Rp2.599.900

    MCKARLEN Swimming Pool Pump
    atribut:
    • Output (HP): 1
    • Liquid Temperature (°C): 5-50
    • pH Range: 6-8
  14. Wasser Jet Pump for Deep Well
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.799.900

    Wasser Jet Pump for Deep Well
    Deskripsi:
    Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industri
    atribut:
    • Input Pipe (inch): 1.25
  15. Wasser Pompa Dorong
    Mulai

    Rp899.900

    Wasser Pompa Dorong
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  16. Grundfos Pompa Booster Inverter
    Mulai

    Rp10.999.900

    Grundfos Pompa Booster Inverter
    Deskripsi:
    Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
  17. DAB Indonesia Pompa Air Semi Jet
    Mulai

    Rp1.499.900

    DAB Indonesia Pompa Air Semi Jet
    Deskripsi:
    DAB Indonesia memiliki range produk Pump Semi Jet (Pompa Air) yang lengkap dengan kapasitas flowrate 42-85 L/min sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Suction Power (m): 11
    • Temperature (°C): 35
    • Type: Semi Jet
  18. Shimizu Pompa Dorong
    Mulai

    Rp1.099.900

    Shimizu Pompa Dorong
    Deskripsi:
    Booster Pump PLW-150 BIT merupakan Pompa Dorong yang memiliki Daya Hisap. Pompa PLW-150 BIT ini akan mendorong air dari tangki ke titik-titik keluaran air agar lebih stabil. Dan Pompa PLW-150 BIT ini bisa dipasang lebih tinggi dari tangki, karena memiliki daya hisap maksimal 8 meter.Fitur Pompa PLW-150 BIT ini adalah Dilengkapi Penstanbil Tekanan ( Pressure Control ), Pressure Switch, Small Tank, body pompa yang tahan karat (material POM), flange inlet & outlet yang terbuat dari bahan kuningan, Tatakan & Tudung Pompa untuk melindungi dari Hujan & Panas. Hal ini akan membuat kerja pompa lebih baik dan tahan lebih lama, serta gulungan motor yang terbuat dari 100% kawat tembaga.
  19. MCKARLEN Multistage Centrifugal Pump
    Mulai

    Rp3.599.900

    MCKARLEN Multistage Centrifugal Pump
    atribut:
    • Material: Impeller : PPO, Casing : Cast Iron, Mechanical Seal : CA/CE, Shaft : SUS304
    • pH Range: 6 up to 8
    • Protection Class: IP54/IP55
    • Speed (rpm): 2900/3450
    • Maximum Liquid Temperature (°C): 40
    • Pole : 2 (50Hz)
  20. MCKARLEN Pompa Air Sumur Dalam
    Mulai

    Rp2.499.900

    MCKARLEN Pompa Air Sumur Dalam
    Deskripsi:
    Pompa PC series dibuat dari bahan berkualitas, gulungan tembaga dilengkapi dengan teknologi perlindungan kelebihan panas pada motor, suara pompa lebih halus serta pemasangan dan perawatan yang sangat mudah.Pompa PC series merupakan pompa model sentrifugal sel-priming dengan menggunakan Jet-ejector. Pompa PC series menggunakan teknologi pintar buatan. McKarlen inggris. Pompa PC series mampu menghisap dari sumur lebih dari 12m. Pompa PC series dapat diaplikasikan untuk bak penampungan air, irigasi, perkebunan, peternakan, rumah tangga, industri kecil dan lainnya/ Pompa PC series menggunakan material cast iron dengan lapisan cat anti karat serta impeller dan diffuser menggunakan material technopolymer. Carbon, ceramic mechanical seal rotor stainless steel dan bearing pada rotor dilengkapi dengan lapisan greased sealed sehingga membuat suara pompa PC series menjadi sangat halus.
    atribut:
    • Sunction Pipe (inch): 1 1/4-1
    • Thrust Pipe (inh): 1
    • Suction Pipe Length: 30
Daftar Harga pressure pump Terbaru March 2026
DAYTON Jet Pump SystemRp13.999.900
MCKARLEN Pompa Dorong PressureRp3.099.900
York Pump Pompa Air Semi JetRp1.199.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
York Pump Pump Control OtomatisRp489.900
Shimizu Pompa Semi JetRp1.099.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Air)Rp2.199.900
Shimizu Water Pump PS SeriesRp549.900
Grundfos Pompa Air Semi JetRp11.999.900
Shimizu Pompa Dorong OtomatisRp919.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)