DAYTON Jet Pump System (Pompa Jet)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Spesifikasi
Discharge (inch)1 NPT
Rated Voltage (V)115/230 AC
Tank Bladder Pressure (psi)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shallow-well jet pump systems eliminate the need to connect to a municipal water source and come with precharged pressure tanks that allow water to flow consistently at a desired pressure. They supply water from wells up to 25-ft. deep and are mounted above ground for maintenance and repair compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. They are connected to an ejector, pressure tank, and control panel to automatically supply water as needed.
Feature
Shallow Well Jet Pump System HP 3/4 hp Rated Voltage 115/230V AC Amps 10.8/5.5 Flow Rate @ 10 ft Lift @ 30 PSI 10.5 gpm Flow Rate @ 10 ft Lift @ 40 PSI 5.6 gpm Flow Rate @ 10 ft Lift @ 50 PSI 2.3 gpm Max Suction Lift 25 ft Tank Capacity 6.0 gal Tank Bladder Pressure 28 psi Shut Off Pressure 63 psi Max Inlet Pressure 75 psi Inlet 1-1/4 in NPT Discharge 1 in NPT Overall Length 25 Overall Width 25 Overall Height 28 Includes Pump and Tank

Ulasan Produk

Tidak ada ulasan