WHEELER-REX Hydro Test Pump

Sebelum PPN:
Rp169.999.900
Spesifikasi
UNSPSC40151533

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hydrostatic Test Pump Air Consumption (Maximum) 28 scfm Air Intake Connection Size 3/4 in Air Intake Connection Type NPT Air Intake Pressure (Maximum) 100 psi Discharge Connection Size 1/4 in Discharge Connection Type NPT Discharge Pressure (Maximum) 10 000 psi Flow Rate (Maximum) 0.1 gpm Intake Connection Size 3/4 in Intake Connection Type GHT Overall Height 19 in Overall Length 24 in Overall Width 20 in Pump Design Reciprocating Plunger Relief Valve Type Adjustable Pressure

Ulasan Produk

Tidak ada ulasan