Beli pressure gauge 8 bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Wiebrock Pressure Gauge 4inch BottomDeskripsi:-Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/2 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 4
- Size (mm): 100
- NAGANO KEIKI Glycerin-Filled Pressure GaugeDeskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- ASK (Measurement Tool) Oil-Filled Pressure Gaugeatribut:
- Type: Glycerin-filled pressure gauge
- Suitable fluid: General petroleum hydraulic oil, water-glycol hydraulic oil, phosphate hydraulic oil, water
- Operating Temperature Range (°C): -5~40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Outer Diameter (φmm): 60
- Accuracy (% F.S.): ±3
- Case Type: A frame (without H collar)
- Measurable Fluid: Oil, water
- TEKIRO Alat Ukur Tekanan Angin KompresorDeskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- WIKA Bourdon Tube Pressure GaugeDeskripsi:Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- ASK Oil-Filled Pressure Gauge (SS Case)atribut:
- Connection Diameter: R1/4
- Outer Diameter d (mm): 39
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- YAMAMOTO KEIKI Glycerin Pressure GaugeDeskripsi:This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.atribut:
- Shape of Casing: Type A
- Size: 60
- Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
- Dimensions (cm): 9x7x35
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- MIGISHITA Pressure GaugeDeskripsi:- Excellent durability.- Can not be used for steam.atribut:
- Bourdon Pipe Materials: Brass
- Stock Materials: Brass
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- Oontz Angle 3 Wireless Bluetooth SpeakerDeskripsi:The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Priceatribut:
- Color: Black
- NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiDeskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
Daftar Harga pressure gauge 8 bar Terbaru March 2026
| TRUSCO Pressure Gauge | Rp179.900 |
| NAGANO KEIKI Pressure Gauge | Rp409.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge | Rp74.900 |
| NAGANO Glycerin-filled Pressure Gauge | Rp2.599.900 |
| Wiebrock Pressure Gauge 4inch Bottom | Rp489.900 |
| NAGANO KEIKI Glycerin-Filled Pressure Gauge | Rp1.799.900 |
| ASK (Measurement Tool) Oil-Filled Pressure Gauge | Rp1.599.900 |
| TEKIRO Alat Ukur Tekanan Angin Kompresor | Rp50.900 |
| WIKA Bourdon Tube Pressure Gauge | Rp1.099.900 |
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

























































































































































%20Oil-Filled%20Pressure%20Gauge/d8P110261476-1.jpg)



/P102171929-1.jpg)






%20(Pressure%20Gauge)/d1P103193469-2.jpg)

%2075%20Phi/8iP103652306-1.jpg)