Beli pressure gauge 1 bar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  2. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  4. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  5. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  6. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  7. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  8. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  9. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  10. Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  11. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  12. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  13. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  14. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  15. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  16. PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp309.900

    PIC GAUGES Pressure Gauge Light-Duty Vibration-Resistant (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These liquid-filled, vibration-resistant gauges are built with durable cases designed to withstand harsh environments. These dial pressure gauges are commonly used outdoors or in humid or damp indoor environments, or in pumps or pressure washers and other commercial and contractor work applications.
    atribut:
    • Accuracy: ±3-2-3%
    • Accuracy Grade: ASME B40.100 Grade B
    • Accuracy Scale: Mid-Scale
    • Bezel Material: Stainless Steel
    • Blowout Safety Back: No
    • Brand: PIC GAUGES
    • Case Color: Metallic
    • Case Material: Stainless Steel
    • Cleaned for Oxygen Service: No
    • Dial Color: White
    • Dial Face Material: Aluminium
    • Dry Dampening Feature: None
    • Field Fillable: No
    • Freeze Resistant Movement: No
    • Gauge Accuracy Grade: Grade B - Commercial
    • Gauge Application: Corrosion-Resistant Case
    • Gauge Case Liquid: Glycerin
    • Gauge Case Material: Stainless Steel
    • Gauge Wetted Parts: Copper
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: Not Rated
    • Includes: Vent Plug
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: No
    • Includes Vent Plug: Yes
    • Lens Material: Polycarbonate
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: Yes
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Operating Temperature Range Ambient (°F): 30 to 160
    • Panel Mountable: No
    • Pointer Color: Black
    • Pointer Material: Aluminium
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Process Connection Gender: Male
    • Process Connection Type: NPT
    • Removable Bezel: No
    • Scale Type: Dual
    • Secondary Scale Units: bar
    • Sensor Material: Copper Alloy
    • Socket Material: Copper Alloy
    • Standards: ASME
    • Vibration Resistance: Liquid-Filled
    • Wetted Parts Material: Copper Alloy
  17. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  18. Non Brand Pressure Gauge Light-Duty General Purpose (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp95.900

    Non Brand Pressure Gauge Light-Duty General Purpose (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.
    atribut:
    • Accuracy: ±3-2-3%
    • Accuracy Scale: Mid-Scale
    • Blowout Safety Back: No
    • Case Color: Black
    • Case Material: Plastic
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Gauge Application: General-Purpose Case
    • Gauge Case Material: ABS Plastic
    • Gauge Wetted Parts: Brass/ Bronze
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: No
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Panel Mountable: No
    • Pressure Gauge Type: Commercial Pressure Gauge
    • Sensor Material: Bronze
    • Socket Material: Brass
    • Vibration Resistance: None
    • Wetted Parts Material: Brass/Bronze
Daftar Harga pressure gauge 1 bar Terbaru October 2026
TECHCROFT Pressure Gauge GSS63Rp929.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Rp349.900
TECHCROFT Pressure Gauge GSS100Rp1.799.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)Rp619.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)