Beli precision square level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Square-Type Precision Levelatribut:
- Length (mm): 150
- Width (mm): 150
- Thickness (mm): 40
- Sensitivity (mm): 0.02
- Accuracy: within 2nd graduation mark
- RIKEN KEISOKUKI Precision Square Level (Waterpass)Deskripsi:This is an in-house standard precision product. (No bubble chamber is provided)Please use for machine assembly, installation, centering, etc.The surfaces used (four sides, V-groove) are precision ground.The full range accuracy of the main level is ±2.0 scale.
- RSK Precision Levelatribut:
- Sensitivity: 0.02 mm
- TRUSCO Square-Type Precision Levelatribut:
- LxWxThickness (mm): 150x150x40
- Sensitivity (mm): 0.02
- Angle made by bottom and top: 0.5 scale
- Flatness of the bottom surface, side surface and top surface: 0.003mm
- Vertex Precision Square Level (Waterpass)Deskripsi:When the bubbles is in the center & touch and with in 2 red line, then the surface is leveled.atribut:
- Material: Special Cast
- Magnetic Nonmagnetic: Non Magnetic
- Vial Type: Horizontal
- Color: Grey
- Handholes: No
- TRUSCO Square-Type Precision LevelDeskripsi:-Scale error of the main bubble tube is within 2 scales.-Polygonal/leveling and right angle measurement.atribut:
- Sensitivity: 0.02mm
- Uni Seiki Surface Plateatribut:
- Material: Cast iron
- Plane Accuracy (µm): 38
- Width (mm): 300
- Depth (mm): 300
- Height (mm): 60
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- Insize Frame LevelDeskripsi:- No need to set zero before use; - Three V-grooves for shafts (Shafts dia. 19.3-115.9mm); - With longitudinal vialatribut:
- Sensitivity (mm): 0.02
- TRUSCO Flat-Type Precision LevelDeskripsi:37atribut:
- Length (mm): 200
- Width (mm): 50
- Thickness (mm): 55
- Sensitivity (mm): 0.02
- RIKEN KEISOKUKI Precision Frat Level (Waterpass)Deskripsi:-Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.atribut:
- Dimensions: 100x36x38mm
- Sensitivity: 0.02mm/lm
- TRUSCO Flat-Type Precision LevelDeskripsi:-Mainly for precision measurement of machine tools and flatness measurement of surface plates.
- Uni Seiki Surface PlateDeskripsi:-Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.atribut:
- Material: Cast Iron
- KRISBOW Waterpas PresisiDeskripsi:Spirit Precision Level 150mmatribut:
- Dimensions (LxWxH)(mm): 275x85x60
- Mitutoyo Granite Surface PlateDeskripsi:Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
- Vertex Cast Iron Surface PlatesDeskripsi:These surface plates are designed for a diversity of applications where a smooth surface is needed.Rigidity and lasting accuracy are ensured by adequate top and side thickness and ribbed construcntion.The surfaces are free from pinholes. Precisely finished by planing and hand scraping, suitable for various kinds of highest precision work, inspection and countless other uses.
- Insize Block LevelDeskripsi:- V-groove on bottom and left for shafts (Shafts dia. 15-70mm); - With transverse vial; - Supplied with adjusting wrenchatribut:
- Sensitivity (mm): 0.02
- TRUSCO Square-Type Precision LevelDeskripsi:-Polygonal/horizontal orientation and right angle measurement.atribut:
- Dimensions: 200x200x42mm
- Sensitivity: 0.02mm
Daftar Harga precision square level Terbaru April 2026
| TRUSCO Square-Type Precision Level | Rp12.999.900 |
| RIKEN KEISOKUKI Precision Square Level (Waterpass) | Rp13.999.900 |
| RSK Precision Level | Rp11.999.900 |
| TRUSCO Square-Type Precision Level | Rp35.999.900 |
| Vertex Precision Square Level (Waterpass) | Rp2.599.900 |
| TRUSCO Square-Type Precision Level | Rp13.999.900 |
| Uni Seiki Surface Plate | Rp5.599.900 |
| BOSCH Corded Impact Drill (Bor Bobok Beton) | Rp769.900 |
| KRISBOW Kompresor Angin | Rp1.999.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp7.099.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/doP108895492-1.jpg)


/7tP106769281-1.jpg)


/6aP105411226-2.jpg)

/3aP101507118-2.jpg)


/P102711709-1.jpg)